GRAPH-LOCK Style 3124/3126 Full Face Gaskets, Graphite (17 Products)
GARLOCK SEALING TECHNOLOGIES

Pressure Class Thickness Bolt Hole Dia. Bolt Circle Dia. Color Max. Pressure Gasket Type Max. Temp. Price
- - - - - - - - RFQ
Class 150 0.063" 1 1/4" 25" Black 2000 psi Full Face 850°F RFQ
Class 150 1/8" 1 3/8" 29 1/2" Black 2000 psi Full Face 850°F RFQ
Class 150 1/8" 3/4" 4 3/4" Black 2000 psi Full Face 850°F RFQ
Class 150 0.063" 3/4" 6" Black 2000 psi Full Face 850°F RFQ
Class 150 1/8" 1 3/8" 27 1/4" Black 2000 psi Full Face 850°F RFQ
Class 150 1/8" 1 1/8" 18 3/4" Black 2000 psi Full Face 850°F RFQ
Class 150 1/8" 3/4" 7 1/2" Black 2000 psi Full Face 850°F RFQ
Class 150 0.063" 7/8" 9 1/2" Black 2000 psi Full Face 850°F RFQ
Class 150 0.063" 1" 17" Black 2000 psi Full Face 850°F RFQ
Class 150 1/8" 1" 17" Black 2000 psi Full Face 850°F RFQ
Class 150 1/8" 3/4" 6" Black 2000 psi Full Face 850°F RFQ
Class 150 0.063" 3/4" 7 1/2" Black 2000 psi Full Face 850°F RFQ
Class 150 0.063" 1" 14 1/4" Black 2000 psi Full Face 850°F RFQ
Class 150 0.063" 7/8" 8 1/2" Black 2000 psi Full Face 850°F RFQ
Class 150 1/8" 1" 14 1/4" Black 2000 psi Full Face 850°F RFQ
Class 300 0.063" 7/8" 6 5/8" Black 2000 psi Full Face 850°F RFQ