SV1-16-C/CM/CR Series Solenoid Valves
(5 Products)
EATON
| Material | Voltage | Port Type | Height | Housing | Flow Rate | No. Of Valve Ports | No. Of Housing Ports | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| - | - | - | - | - | - | - | - | $130.10 | ||
|
|
||||||||||
| Aluminum | 115V | SAE | 6" | Yes | 132 LPM | 2 | 2 | $586.64 | ||
|
|
||||||||||
| Cartridge Only | 120V AC | Cartridge Only | 1.93" | No | 132 LPM | 2 | 2 | $190.94 | ||
|
|
||||||||||
| Cartridge Only | - | Cartridge Only | 1.93" | No | 132 LPM | 2 | 2 | $240.30 | ||
|
|
||||||||||
| Aluminum | 12V | SAE | 6" | Yes | 132 LPM | 2 | 2 | $621.16 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- LISTA
- TUFTILE
- NORLAKE
- STRONG HAND TOOLS
- Sander Grinder Wire Brushes
- Limit Switch Heads
- Portable Electric Heaters
- Electric Winches
- Left Hand Inserts
- ADB HOIST RINGS MFG. Weldless Alloy Rings
- DESTACO 207 Series Vertical Hold Down Clamps, Flanged Base, U Bar
- RUD CHAIN PP-S Powerpoint Universal Connection Hoist Rings, Metric Thread
- TEMPCO Ceramic Band Heaters
- TEMPCO Replacement Heating Elements for TRH3 Series Heaters
- MINTIE TECHNOLOGIES Negative Air Machine
- COXREELS P-WC Series Welding Cable Reels
- SPEARS VALVES PVC 100 PSI Fabricated Fitting 45 Deg. Elbows, Gasket x Gasket
- GARLOCK SEALING TECHNOLOGIES EZ-FLO Style 206 Pipe Expansion Joints, Natural Rubber Tube
- ADAPT-ALL SS5040L Series Fitting Adapters, Stainless Steel, DIN