SV1-10-3/3M/3R Series Solenoid Valves
(4 Products)
EATON
| Voltage | Height | Flow Rate | Port Type | No. Of Valve Ports | Pressure Rating | No. Of Housing Ports | Housing Material | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| - | - | - | - | - | - | - | - | $160.00 | ||
|
|
||||||||||
| - | - | - | - | - | - | - | - | $175.26 | ||
|
|
||||||||||
| 12V | 1 23/25" | 23 LPM | Cartridge Only | 3 | 210 Bar | 3 | Aluminum | $121.48 | ||
|
|
||||||||||
| 24V | 1 23/25" | 23 LPM | Cartridge Only | 3 | 210 Bar | 3 | Aluminum | $190.72 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- CY TOOL & PLASTICS
- DRAMM
- VELP SCIENTIFIC
- K1 SERIES
- Hole Saw Kits
- Fastener Assortments
- Clamps and Fasteners
- Toolboard and Bin Storage Trucks
- Sprinkler Heads
- REVCOR Propeller, 16 inch
- SALISBURY Class 00 Electrical Insulating Rubber Gloves, 11 Inch, Yellow
- KEO Metric NC Spotting Drills, Long
- MUELLER INDUSTRIES 581CS-N Y Strainers
- GLOBE SCIENTIFIC Diamond RealSeal Bottles, Narrow Mouth, HDPE
- APPLETON ELECTRIC Standard Industrial Contact Blocks
- DEWALT Drills
- NIBCO 4871 Series Sanitary Tees, With 90 Deg Left Inlet Hub, PVC DWV
- 3M Scotchlok Rings, Vinyl Insulated