Viton Tubing 3/4 Inch
(4 Products)
E JAMES & CO
| Temp. | Wall Thickness | Material | Hardness | Peristaltic Pump Compatible | Type | Color | Tolerance | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| -30°F to +400°F | 0.06" | FKM | Shore A 75 | No | Flexible | Black | -0.032" to +0.032" | $1,664.82 | ||
Viton Tubing 3/4 Inch Id 7/8 Inch Outer Diameter 25 FeetModel No. 1525F-750875-25 SKU AD6XXW Cross Ref. 4CHK8 |
||||||||||
| -30°F to +400°F | 0.13" | FKM | Shore A 75 | No | Flexible | Black | -0.032" to +0.032" | $2,909.68 | ||
Viton Tubing 3/4 Inch Id 1 Inch Outer Diameter 25 FeetModel No. 1525F-7501000-25 SKU AD6XXX Cross Ref. 4CHK9 |
||||||||||
| -40°F to +400°F | 0.062" | Viton | - | - | Flexible | Black | -0.032" to +0.032" | $1,524.13 | ||
Viton Tubing 3/4 Inch Id 7/8 Inch Outer Diameter 25 FeetModel No. 1525S-750875-25 SKU AD6XWW Cross Ref. 4CHH3 |
||||||||||
| -40°F to +400°F | 0.13" | FKM | Shore A 60 | Yes | Flexible | Black | -0.032" to +0.032" | $3,418.51 | ||
Viton Tubing 3/4 Inch Id 1 Inch Outer Diameter 25 FeetModel No. 1525S-7501000-25 SKU AD6XWX Cross Ref. 4CHH4 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- GOLIGHT
- KEYSHAFT
- ZURN
- SECUREFIT
- COVENTRY
- Supplied Air Accessories
- Tool Lanyards
- Crawl Space and Basement Fans
- Impact Bits
- Drum Dumper
- WIHA TOOLS Insulated Tool Sets
- DESTACO 334-M Series Pull Action Latch Clamps
- DWYER INSTRUMENTS SFI-300 Series Midwest Sight Flow Indicators
- MUELLER INDUSTRIES 861SS Y Strainers
- HEDLAND High Temperature Flow Meters For Petroleum Fluids
- APPROVED VENDOR Street Elbow, 90 Degrees, Stainless Steel
- MARTIN SPROCKET Double Stock Bore C Type Roller Chain Sprockets, 60 Chain Number
- GRAINGER Tilt Trucks
- SLOAN Sloan 112 Exposed Manual Water Closet Flushometers
- BURNDY Heat Shrink Tubings, Clear