Low Lead Brass Pneumatic Actuated Ball Valve
DYNAQUIP CONTROLS
| Seal Material | Pipe Size | Temp. Range | Operation | Stem Finish | Ball Finish | Seat Material | Max. Inlet Pressure | Price |
|---|---|---|---|---|---|---|---|---|
| FKM | 1/2" | -10°F to +195°F | Spring Return | Nickel Plated | Chrome Plated | PTFE | 120 psi | $632.48 |
| FKM, RPTFE | 1/2" | +14°F to +140°F | Double Acting | Nickel Plated | Chrome Plated | PTFE | 120 psi | $538.30 |
| FKM | 3/4" | -10°F to +195°F | Spring Return | Nickel Plated | Chrome Plated | PTFE | 120 psi | $657.51 |
| FKM, RPTFE | 3/4" | +14°F to +140°F | Double Acting | Nickel Plated | Chrome Plated | PTFE | 120 psi | $571.27 |
| FKM | 1" | -10°F to +195°F | Spring Return | Nickel Plated | Chrome Plated | PTFE | 120 psi | $709.57 |
| FKM, RPTFE | 1" | +14°F to +140°F | Double Acting | Nickel Plated | Chrome Plated | PTFE | 120 psi | $641.23 |
| FKM, RPTFE | 1 1/4" | +14°F to +140°F | Double Acting | Nickel Plated | Chrome Plated | PTFE | 120 psi | $760.20 |
| FKM | 1 1/2" | -10°F to +195°F | Spring Return | Nickel Plated | Chrome Plated | PTFE | 120 psi | $1,229.98 |
| FKM, RPTFE | 1 1/2" | +14°F to +140°F | Double Acting | Nickel Plated | Chrome Plated | PTFE | 120 psi | $937.17 |
Explore More
- EXTRACT-ALL
- KEYSHAFT
- OIL SAFE
- TURNSTILE
- ECOR PRO
- VIEGA PROPRESS Bronze/Brass Straight Ball Valve, Press x Press
- AKRO-MILS 35225 Nest And Stack Totes
- REVCOR Blade Fan 18 Inch
- VIEGA PROPRESS Tees, Copper, Press x Press x Press
- WIHA TOOLS Screwdrivers
- SPEARS VALVES PVC Low Head PIP Fabricated Fitting 45 Deg. Elbows, Socket x Socket
- EATON Quicklag Type Thermal Magnetic Circuit Breakers
- DAYTON Guiders
- LINN GEAR Mill and Engineering Chain Sprockets, H82 Mill Chain
Ask ChatMRO