Polypropylene 4-Bolt Ball Valves
(5 Products)
DIXON
| Size | Port Type | Port | Thread | Nominal Size | Seat Material | Pressure Rating | Material | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 1" | Standard | Standard | FNPT x FNPT | - | PTFE | 125 psi | Polypropylene | $68.08 | ||
|
|
||||||||||
| 2" | Standard | Standard | FNPT x FNPT | - | PTFE | 125 psi | Polypropylene | $101.75 | ||
|
|
||||||||||
| 1/2" | Full | - | - | 1/2" | PTFE | 125 psi | Polypropylene | $68.08 | ||
|
|
||||||||||
| 3/4" | Full | - | - | 3/4" | PTFE | 125 psi | Polypropylene | $68.08 | ||
|
|
||||||||||
| 1 1/2" | Full | Full | Female NPT x Female NPT | - | PTFE | 125 psi | - | $100.58 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- MR. CHAIN
- NYCOIL
- ABC HAMMERS
- US NETTING
- Audio Speakers
- Temporary Job Site Lights
- Clevis Pins
- Fire Extinguisher Brackets
- Bonding and Grounding Wire Accessories
- MCR SAFETY Leather Palm Work Gloves
- NIROFLEX USA Niroflex2000 Cut Resistant Gloves, 6 Inch Extended Cuff
- BALLYMORE Lock N Stock Ladders
- ANVIL 001LDG Series Adjustable Clevis Hangers, Electro-Galvanized, Light Duty, Imperial
- ANVIL AS2144 Series Corner Angle Fittings, Electro-Galvanized
- MCDONNELL & MILLER Series FS6 Switch Liquid Flow
- JAMCO Cabinets
- BUSSMANN GBA Series Fast Acting Fuses
- 3M 336U Paper Sheets
- 3M Process Colors Containers