B166-46 Series Four Hole Splice Clevis Assemblies
(11 Products)
COOPER B-LINE
| Channel Thickness | Channel Depth | Height | Material | Thickness | No. Of Hole | Comm Code Enhanced | Channel Width | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| - | - | - | - | - | - | - | - | RFQ | ||
Splice Clevis, Four Holes, 1.62 x 7.24 x 1.68 Inch Size, 7/32 Inch Thickness, SteelModel No. B166-46-22ZN SKU CH7LBV |
||||||||||
| 12 ga. | 3 1/4" | 3.5" | Low Carbon Steel | 16 ga. | (4) Hole, (6) Slot | 28200 | 1 5/8" | RFQ | ||
Splice Clevis, Four Holes, 3.5 x 7.24 x 1.68 Inch Size, 7/32 Inch Thickness, SteelModel No. B166-46-11ZN SKU CH7LBQ |
||||||||||
| 12 ga. | 2 7/16" | 2.43" | Low Carbon Steel | 16 ga. | (4) Hole, (6) Slot | 28200 | 1 5/8" | RFQ | ||
Splice Clevis, Four Holes, 2.43 x 7.24 x 1.68 Inch Size, 7/32 Inch Thickness, SteelModel No. B166-46-12GRN SKU CH7LBR |
||||||||||
| 12 ga. | 2 7/16" | - | Low Carbon Steel | 16 ga. | (4) Hole, (6) Slot | 28200 | 1 5/8" | RFQ | ||
Splice Clevis, Four Holes, 2.43 x 7.24 x 1.68 Inch Size, 7/32 Inch Thickness, SteelModel No. B166-46-12ZN SKU CH7LBT |
||||||||||
| 12 ga. | 1 3/8" | 1.37" | Low Carbon Steel | 16 ga. | (4) Hole, (6) Slot | 28200 | 1 5/8" | RFQ | ||
Splice Clevis, Four Holes, 1.37 x 7.24 x 1.68 Inch Size, 7/32 Inch Thickness, SteelModel No. B166-46-32GRN SKU CH7LBW |
||||||||||
| 12 ga. | 1 3/8" | - | Low Carbon Steel | 16 ga. | (4) Hole, (6) Slot | 28200 | 1 5/8" | RFQ | ||
Splice Clevis, Four Holes, 1.37 x 7.24 x 1.68 Inch Size, 7/32 Inch Thickness, SteelModel No. B166-46-32ZN SKU CH7LBX |
||||||||||
| 12 ga. | 1" | 1" | Low Carbon Steel | 16 ga. | (4) Hole, (6) Slot | 28200 | 1 5/8" | RFQ | ||
Splice Clevis, Four Holes, 1 x 7.24 x 1.68 Inch Size, 7/32 Inch Thickness, SteelModel No. B166-46-42GRN SKU CH7LBY |
||||||||||
| 12 ga. | 1" | - | Low Carbon Steel | 16 ga. | (4) Hole, (6) Slot | 28200 | 1 5/8" | RFQ | ||
Splice Clevis, Four Holes, 1 x 7.24 x 1.68 Inch Size, 7/32 Inch Thickness, SteelModel No. B166-46-42ZN SKU CH7LBZ |
||||||||||
| 12 ga., 14 ga., 16 ga. | - | 1.62" | Low Carbon Steel | 16 ga. | (4) Hole, (6) Slot | 28200 | - | RFQ | ||
Splice Clevis, Four Holes, 1.62 x 7.24 x 1.68 Inch Size, 7/32 Inch Thickness, SteelModel No. B166-46-22GRN SKU CH7LBU |
||||||||||
| 12 ga., 14 ga., 16 ga. | 13/16" | 0.81" | Low Carbon Steel | 16 ga. | (4) Hole, (6) Slot | 28200 | 1 5/8" | RFQ | ||
Splice Clevis, Four Holes, 0.81 x 7.24 x 1.68 Inch Size, 7/32 Inch Thickness, SteelModel No. B166-46-52GRN SKU CH7LCA |
||||||||||
| 12 ga., 14 ga., 16 ga. | 13/16" | - | Low Carbon Steel | 16 ga. | (4) Hole, (6) Slot | 28200 | 1 5/8" | RFQ | ||
Splice Clevis, Four Holes, 0.81 x 7.24 x 1.68 Inch Size, 7/32 Inch Thickness, SteelModel No. B166-46-52ZN SKU CH7LCB |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- BOSTITCH
- KEYSHAFT
- THERMOSOFT
- SANISURE
- RIOBEL
- UPS Systems
- Spectrophotometers
- UV Systems Accessories
- Wall and Desk Hygrometers
- Belt Drive Double Inlet Forward Curve Blowers
- HELICOIL Complete Reference Gages, UNC, 2B
- CONDOR Cut Resistant Gloves, Cut Level A4, Gray
- CONDOR Electrical Gloves Protector White
- MCR SAFETY Ninja Ice Insulated Black Work Gloves
- MECHANIX Carbon X Level 5 Heat Resistant Gloves
- STANLEY Multi-Bit Screwdriver
- BUSSMANN ATC Series Fast Acting Blade Fuses, 32V
- GC VALVES Repair Kits
- GLOBE SCIENTIFIC Jars, Wide Mouth, 120 mm Opening
- VOLKEL Machine Taps Without Oil Groove, DIN 371/CHSSE-VAP, Metric