| Max. Operating Pressure | Mounting Type | Fitting Side A Connection Type | Fitting Side B Connection Type | Body Dia. | Specific Fitting Shape | Valve Options | Tube Inside Dia. | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 120 psi | Thread | Coupler | MNPT | 3/4" | Straight Coupler | Valved | - | $49.85 | ||
|
|
||||||||||
| 120 psi | Free Floating | Coupler | Tube | 0.77" | Straight Coupler | Valved | 0.172" | $94.66 | ||
|
|
||||||||||
| 120 psi | Panel Mount | Barbed | Coupler | 3/4" | Panel Mount Coupler | Valved | 1/8" | $73.57 | ||
|
|
||||||||||
| 120 psi | Panel Mount | Barbed | Coupler | 3/4" | Panel Mount Coupler | Non Valved | 0.188" | $81.32 | ||
|
|
||||||||||
| 120 psi | Panel Mount | Barbed | Coupler | 3/4" | Panel Mount Coupler | Valved | 1/4" | $80.63 | ||
|
|
||||||||||
| 120 psi | Free Floating | Barbed | Coupler | 0.77" | Straight Coupler | Valved | 1/8" | $72.87 | ||
|
|
||||||||||
| 120 psi | Free Floating | Barbed | Coupler | 3/4" | Straight Coupler | Non Valved | 0.188" | $86.13 | ||
|
|
||||||||||
| 120 psi | Free Floating | Barbed | Coupler | 0.77" | Straight Coupler | Non Valved | 1/4" | $72.32 | ||
|
|
||||||||||
| 250 psi | Thread | Coupler | MNPT | 3/4" | Straight Coupler | Valved | - | $49.09 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Description
Colder Products Corporation MC Series coupling bodies feature chrome-plated brass construction to withstand high pressure & temperature. These coupling bodies feature a thumb latch to allow one-hand connection & disconnection. They easily mate with PMC and PMC12 Series couplings. Choose from a wide range of these Colder MC Series coupling bodies, available in 1/4 & 1/8 inch pipe sizes on Raptor Supplies.
Explore More
- BANNER STAKES
- DYNALON
- KEYSHAFT
- VERSA KOOL
- GARLOCK SAFETY SYSTEMS
- Plier Sets
- Electrical Tapes
- Duct Fan Accessories
- Connector Tools
- Titanium Rods
- HELICOIL Complete Gages, Metric Coarse, 4H5H
- TEMPCO Sanitizing Sink/Tank Immersion Heaters
- KEO Countersinks, Single Flute
- ANVIL AF735 Series Multi-Size Lateral Brace Attachments, Plain
- VULCAN HART Riser, Back
- LEESON Premium Duck Washguard Motors, Three Phase, TEFC JM Pump, C Face With Base
- JUSTRITE Self-Close Corrosive Containers
- TB WOODS CJ Coupling Hubs
- BRENNAN INDUSTRIES F6801 FO-MAORB 90 Degree X-Long Elbows