Adj Back Press. Relief Valves
CASH VALVE
| Factory Set Pressure | Pressure Rating | Overall Length | Overall Height | Outlet Type | Inlet Type | Outlet Size | Temp. Range | Price |
|---|---|---|---|---|---|---|---|---|
| 5 psi | 0 psi to 10 psi | 7 1/2" | 11" | FNPT | FNPT | 2" | +40°F to +450°F | RFQ |
| 33 psi | 10 psi to 50 psi | 7 1/2" | 11" | FNPT | FNPT | 2" | +40°F to +450°F | $5,043.13 |
| 120 psi | 40 psi to 200 psi | 7 1/2" | 11" | FNPT | - | 2" | +40°F to +450°F | $5,043.13 |
| 231 psi | 125 psi to 300 psi | 7 1/2" | 11" | FNPT | FNPT | 2" | +40°F to +450°F | $5,043.13 |
| 300 psi | 200 psi to 400 psi | 7 1/2" | 11" | FNPT | FNPT | 2" | +40°F to +450°F | $5,043.13 |
| - | 30 psi to 100 psi | 7 1/2" | 11" | FNPT | - | 2" | +40°F to +450°F | $5,043.13 |
Explore More
- BERKSHIRE CORPORATION
- HOFFMAN
- KEYSHAFT
- TRAMEX
- NVENT
- AKRO-MILS 33224 Akro Grid Dividable Plastic Storage Boxes
- OIL SAFE Cartridge Tube Hanging Hooks
- CONDOR Coated Gloves, ANSI Cut Level A3, Palm Dipped, Polyurethane, Gray
- GLOBE SCIENTIFIC Diamond RealSeal Bottles, Narrow Mouth, Polypropylene
- GATES Solid Reinforced Core, Rough Textured, Shore A 80 Endless Round Belt
- AEROQUIP Protective Sleeve, Nylon, Abrasive
- CEMENTEX USA Four Way Grounding Sets
- MARTIN SPROCKET Mechanic and Heavy-Duty Screwdrivers
- ARLINGTON INDUSTRIES Low Profile IN BOX For Retrofit Siding Construction
Ask ChatMRO