7002 MJ-MBSPP Assembled Conversion Adapters, Straight With 60 Degree Seat/Bonded Seal
(17 Products)
BRENNAN INDUSTRIES
BRENNAN INDUSTRIES
Straight Adapter, 1-5/16-12 X 2-11, JIC X BSP, SAE J514, With 60 Degree Seat, Steel
BRENNAN INDUSTRIES
Straight Adapter, 1-7/8-12 X 1-1/2-11, JIC X BSP, SAE J514, With 60 Degree Seat, SS
BRENNAN INDUSTRIES
Straight Adapter, 2-1/2-12 X 1-1/2-11, JIC X BSP, SAE J514, With 60 Degree Seat, Steel
BRENNAN INDUSTRIES
Straight Adapter, 1-7/8-12 X 1-1/4-11, JIC X BSP, SAE J514, With 60 Degree Seat, SS
BRENNAN INDUSTRIES
Straight Adapter, 1-7/8-12 X 1-11, JIC X BSP, SAE J514, With 60 Degree Seat, Steel
BRENNAN INDUSTRIES
Straight Adapter, 1-5/16-12 X 1-11, JIC X BSP, SAE J514, With 60 Degree Seat, Steel
BRENNAN INDUSTRIES
Straight Adapter, 1-5/8-12 X 3/4-14, JIC X BSP, SAE J514, With 60 Degree Seat, SS
BRENNAN INDUSTRIES
Straight Adapter, 1-1/16-12 X 3/4-14, JIC X BSP, SAE J514, With 60 Degree Seat, Steel
BRENNAN INDUSTRIES
Straight Adapter, 1-5/16-12 X 3/4-14, JIC X BSP, SAE J514, With 60 Degree Seat, Steel
BRENNAN INDUSTRIES
Straight Adapter, 1-1/16-12 X 1/2-14, JIC X BSP, SAE J514, With 60 Degree Seat, Steel
BRENNAN INDUSTRIES
Straight Adapter, 3/4-16 X 1/4-19, JIC X BSP, SAE J514, With 60 Degree Seat, Steel
BRENNAN INDUSTRIES
Straight Adapter, 9/16-18 X 1/4-19, JIC X BSP, SAE J514, With 60 Degree Seat, Steel
-
- Price (Low to High)
- Price (High to Low)
Explore More
- CLEVELAND CONTROLS
- KEYSHAFT
- MATCO-NORCA
- RAILHEAD GEAR
- Cylinder Caddies
- Lockout Centers and Stations
- Heat Gun Accessories
- Floor Mats
- Combination Safety Cabinets
- VERMONT AMERICAN High Carbon Steel Metric Taps
- MEMPHIS GLOVE Ninja BNF Work Gloves, 18 Gauge, Fully Coated
- DWYER INSTRUMENTS SFI-100 Series Midwest Sight Flow Indicators
- MUELLER INDUSTRIES 782 Stainless Steel Y Strainers
- KDR-LINE REACTORS 575/600 Input Voltage UL Type 1 Enclosure Output Line Reactors
- EATON SV9-8-F Series Solenoid Valves
- EATON CSR Series Circuit Breakers
- PARKER Solenoid Connectors, 15mm 3-Pin DIN 43650C
- PARKER 88 Series 0188 Barbed Nipples, Straight