Black Steel Schedule 40 Welded Close Pipe Nipple
BECK PRODUCTS
| Inside Dia. | Outside Dia. | Pipe Size | Wall Thickness | Schedule | Material | Max. Pressure | Seamless/welded | Price |
|---|---|---|---|---|---|---|---|---|
| 0.269" | 0.405" | 1/8" | 0.068" | 40 | - | 150 psi | Welded | $4.02 |
| 0.364" | 0.54" | 1/4" | 0.078" | 40 | Steel | 150 psi | Welded | $4.78 |
| 0.493" | 0.675" | - | 0.078" | 40 | Steel | 150 psi | Welded | $4.85 |
| 1.049" | 1.315" | 1" | 1/8" | 40 | Steel | 150 psi | Welded | $6.81 |
| 1.38" | 1.66" | 1 1/4" | 1/8" | 40 | Steel | 150 psi | Welded | $8.65 |
| 2.067" | 2 3/8" | 2" | 0.141" | 40 | Steel | 150 psi | Welded | $14.31 |
| 2.469" | 2 7/8" | 2 1/2" | 0.188" | 40 | Steel | 150 psi | Welded | $41.81 |
| 3.068" | 3 1/2" | 3" | 0.203" | 40 | Steel | 150 psi | Welded | $50.26 |
| 4.026" | 4 1/2" | 4" | 0.234" | 40 | Steel | 150 psi | Welded | $78.40 |
| 6.065" | 6 5/8" | 6" | 0.266" | 40 | Steel | 150 psi | Welded | $229.42 |
Explore More
- EAGLE GROUP
- GRAY MANUFACTURING
- KEYSHAFT
- MARTIN SPROCKET
- SCOTT PLASTICS LTD
- ML KISHIGO Flame Resistant Vests, Snap
- MEMPHIS GLOVE Big Jake Premium Palm Work Gloves
- CONDOR Coated Gloves, Foam, Nitrile, Full Dipped
- CHICAGO PNEUMATIC CP7769/CP7779 Series Impact Wrenches
- ANVIL AS300EH Series Channel With Elongated Holes
- NEWBORN Epoxy Applicator
- ZURN Straight Service Sink Faucet
- APOLLO VALVES 36E Series Pressure Reducing Valves
- CHAMPION TOOL STORAGE FMPro Series Cabinets
- PLAST-O-MATIC EBVF4-6 Series Electrically Actuated Ball Valves, PVDF