55 Series, Bronze Adjustable Relief Valve
(8 Products)
AQUATROL SAFETY VALVES
| Inlet Connection Size | Overall Width | Spring Material | Seat Material | For Media | Disc Material | Outlet Size | Temp. | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| - | - | - | - | - | - | - | - | RFQ | ||
|
|
||||||||||
| - | - | - | - | - | - | - | - | RFQ | ||
|
|
||||||||||
| - | - | - | - | - | - | - | - | RFQ | ||
|
|
||||||||||
| - | - | - | - | - | - | - | - | RFQ | ||
|
|
||||||||||
| 1/4" | 3 1/4" | Stainless Steel | Bronze | Water | Bronze | 1/2" | 0°F to +450°F | $63.46 | ||
Adjustable Relief Valve, Bronze, MNPT, FNPT, 1/4 in Inlet Size, 1/2 in Outlet Size, 25 PSIModel No. 55A-25 SKU AC8XWZ Cross Ref. 3ERJ9 |
||||||||||
| 1/4" | 3" | Stainless Steel | Bronze | Water | Bronze | 1/2" | 0°F to +450°F | $63.46 | ||
Adjustable Relief Valve, Bronze, MNPT, FNPT, 1/4 in Inlet Size, 1/2 in Outlet Size, 50 PSIModel No. 55A-50 SKU AC8YGX Cross Ref. 3ETU3 |
||||||||||
| 3/8" | 3 1/4" | Stainless Steel | Bronze | Water | Bronze | 1/2" | 0°F to +450°F | $63.46 | ||
Adjustable Relief Valve, Bronze, MNPT, FNPT, 3/8 in Inlet Size, 1/2 in Outlet Size, 25 PSIModel No. 55B-25 SKU AC8XXA Cross Ref. 3ERK1 |
||||||||||
| 3/8" | 3" | Stainless Steel | Bronze | Water | Bronze | 1/2" | 0°F to +450°F | $63.46 | ||
Adjustable Relief Valve, Bronze, MNPT, FNPT, 3/8 in Inlet Size, 1/2 in Outlet Size, 50 PSIModel No. 55B-50 SKU AC8YGY Cross Ref. 3ETU4 |
||||||||||
AQUATROL SAFETY VALVES
Adjustable Relief Valve, Bronze, MNPT, FNPT, 1/4 in Inlet Size, 1/2 in Outlet Size, 25 PSI
AQUATROL SAFETY VALVES
Adjustable Relief Valve, Bronze, MNPT, FNPT, 1/4 in Inlet Size, 1/2 in Outlet Size, 50 PSI
AQUATROL SAFETY VALVES
Adjustable Relief Valve, Bronze, MNPT, FNPT, 3/8 in Inlet Size, 1/2 in Outlet Size, 25 PSI
AQUATROL SAFETY VALVES
Adjustable Relief Valve, Bronze, MNPT, FNPT, 3/8 in Inlet Size, 1/2 in Outlet Size, 50 PSI
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- KIDDE
- HARTELL
- DEXTER
- VALUE LINE
- A/C Refrigeration Accessories
- Drop-In Anchors
- Aluminum Extrusions
- Pilot Controlled Float Valves
- Fire Hose Pin Rack Assemblies
- APOLLO VALVES 70-100 Series Bronze Inline Ball Valves
- PS DOORS Edgesafe Smart Gates
- ANSELL Class 0 Electrical Gloves, 11 Inch, Red
- KEO Metric NC Spotting Drills, Long
- ANVIL C110 Series Cable Loops
- MERSEN FERRAZ HelioProtection Series, HP15NH Fuses, Photovoltaic fuse-links, gPV 1500VDC
- HOFFMAN Type 4 Continous Hinge Quarter Turn Junction Boxes
- FABORY 1 1/4"-7 Coarse Black Oxide Grade A307B Steel Hex Machine Bolts
- STARRETT Digital Indicators
- HAMMOND 183 Series Transformers, Low Voltage, PCB Mount