Tubing 0.68 Inch
(3 Products)
APPROVED VENDOR
| Temp. | Max. Operating Pressure | Max. Pressure | Temper | Max. Operating Temp. | Min. Operating Temp. | Material | Wall Thickness | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| -112°F to +300°F | 190 psi | 190 psi | H14 | 300°F | -112°F | Aluminum | 0.035" | $34.49 | ||
|
|
||||||||||
| -112°F to +300°F | 190 psi | 190 psi | H14 | 300°F | -112°F | Aluminum | 0.035" | $67.84 | ||
|
|
||||||||||
| -452°F to +400°F | 519 psi | 519 psi | O | 400°F | -452°F | Aluminum | 0.035" | $60.68 | ||
|
|
||||||||||
APPROVED VENDOR
Tubing 0.68 Inch Id 3/4 Inch Outer Diameter Aluminium
APPROVED VENDOR
Tubing 0.68 Inch Id 3/4 Inch Outer Diameter Aluminium
APPROVED VENDOR
Tubing 0.68 Inch Id 3/4 Inch Outer Diameter Aluminium
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- WERMA
- WHITE-RODGERS
- MECHANIX
- NTK
- Food Scales
- Test Instrument Carrying Cases
- Clutch Plates and Pad Holders
- Solenoid Coil Connectors
- Tool Posts
- AKRO-MILS 30170 Shelf Bins
- HELICOIL Complete Reference Gages, UNF, 3B
- CONDOR Electrical Gloves Protector, Beige/Orange/Green
- CONDOR Premium Work Gloves
- ANVIL AS793 Series Close Angle Connectors, 4-Hole
- DEWALT Carbide Drill Bit
- DORIAN Torx Screw
- VULCAN HART Relay
- MARTIN SPROCKET Simplex Stock Bore C Type Metric Roller Chain Sprockets, 28B-1 Chain Number
- MERSEN FERRAZ Protistor Fuses, Size 2x72 and 2x73, aR, 550 to 1250VAC