Schedule 80, 316 Stainless Steel Pipe
(38 Products)
APPROVED VENDOR
| Basic Connection Type | Connection Type | Schedule | Max. Pressure | Material | Seamless/welded | Grade | Price | |||
|---|---|---|---|---|---|---|---|---|---|---|
| Unthreaded | Non Threaded | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $214.89 | |||
|
|
||||||||||
| Unthreaded | Non Threaded | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $402.87 | |||
|
|
||||||||||
| Unthreaded | Non Threaded | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $521.11 | |||
|
|
||||||||||
| Unthreaded | Non Threaded | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $670.71 | |||
|
|
||||||||||
| Unthreaded | Non Threaded | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $1,412.68 | |||
|
|
||||||||||
| Threaded At Both Ends | Threaded At Both Ends | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $37.56 | |||
Pipe 1/8 Inch 316 Stainless Steel 18 Inch Length Schedule 80Model No. E6BNA18 SKU AE2CNX Cross Ref. 4WKC9 |
||||||||||
| Threaded At Both Ends | Threaded At Both Ends | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $152.29 | |||
Pipe 3/4 Inch 316 Stainless Steel 18 Inch Length Schedule 80Model No. E6BNE18 SKU AE2CPB Cross Ref. 4WKD4 |
||||||||||
| Threaded At Both Ends | Threaded At Both Ends | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $211.82 | |||
Pipe 1 Inch 316 Stainless Steel 18 Inch Length Schedule 80Model No. E6BNF17 SKU AE2CPC Cross Ref. 4WKD5 |
||||||||||
| Threaded At Both Ends | Threaded At Both Ends | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $251.78 | |||
Pipe 1 1/4 Inch 316 Stainless Steel 18 Inch Length Schedule 80Model No. E6BNG17 SKU AE2CPD Cross Ref. 4WKD6 |
||||||||||
| Threaded At Both Ends | Threaded At Both Ends | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $258.72 | |||
Pipe 1 1/2 Inch 316 Stainless Steel 18 Inch Length Schedule 80Model No. E6BNH17 SKU AE2CPE Cross Ref. 4WKD7 |
||||||||||
| Threaded At Both Ends | Threaded At Both Ends | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $367.20 | |||
Pipe 2 Inch 316 Stainless Steel 18 Inch Length Schedule 80Model No. E6BNI16 SKU AE2CPF Cross Ref. 4WKD8 |
||||||||||
| Threaded At Both Ends | Threaded At Both Ends | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $57.09 | |||
Pipe 1/8 Inch 316 Stainless Steel 24 Inch Length Schedule 80Model No. E6BNA19 SKU AE2CPG Cross Ref. 4WKD9 |
||||||||||
| Threaded At Both Ends | Threaded At Both Ends | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $71.06 | |||
Pipe 1/2 Inch 316 Stainless Steel 24 Inch Length Schedule 80Model No. E6BND19 SKU AE2CPK Cross Ref. 4WKE3 |
||||||||||
| Threaded At Both Ends | Threaded At Both Ends | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $150.17 | |||
Pipe 3/4 Inch 316 Stainless Steel 24 Inch Length Schedule 80Model No. E6BNE19 SKU AE2CPL Cross Ref. 4WKE4 |
||||||||||
| Threaded At Both Ends | Threaded At Both Ends | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $264.71 | |||
Pipe 1 Inch 316 Stainless Steel 24 Inch Length Schedule 80Model No. E6BNF18 SKU AE2CPM Cross Ref. 4WKE5 |
||||||||||
| Threaded At Both Ends | Threaded At Both Ends | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $317.79 | |||
Pipe 1 1/4 Inch 316 Stainless Steel 24 Inch Length Schedule 80Model No. E6BNG18 SKU AE2CPN Cross Ref. 4WKE6 |
||||||||||
| Threaded At Both Ends | Threaded At Both Ends | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $379.71 | |||
Pipe 1 1/2 Inch 316 Stainless Steel 24 Inch Length Schedule 80Model No. E6BNH18 SKU AE2CPP Cross Ref. 4WKE7 |
||||||||||
| Threaded At Both Ends | Threaded At Both Ends | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $521.96 | |||
Pipe 2 Inch 316 Stainless Steel 24 Inch Length Schedule 80Model No. E6BNI17 SKU AE2CPQ Cross Ref. 4WKE8 |
||||||||||
| Threaded At Both Ends | Threaded At Both Ends | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $121.29 | |||
Pipe 3/8 Inch 316 Stainless Steel 36 Inch Length Schedule 80Model No. E6BNC20 SKU AE2CPT Cross Ref. 4WKF2 |
||||||||||
| Threaded At Both Ends | Threaded At Both Ends | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $553.76 | |||
Pipe 1 1/2 Inch 316 Stainless Steel 36 Inch Length Schedule 80Model No. E6BNH19 SKU AE2CPX Cross Ref. 4WKF7 |
||||||||||
| Threaded At Both Ends | - | 80 | 250 psi | Stainless Steel | Seamless | - | $668.31 | |||
Pipe 2 Inch 316 Stainless Steel 36 Inch Length Schedule 80Model No. E6BNI18 SKU AE2CPY Cross Ref. 4WKF8 |
||||||||||
| Threaded At Both Ends | Threaded At Both Ends | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $239.71 | |||
Pipe 3/8 Inch 316 Stainless Steel 48 Inch Length Schedule 80Model No. E6BNC21 SKU AE2CQB Cross Ref. 4WKG2 |
||||||||||
| Threaded At Both Ends | Threaded At Both Ends | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $488.33 | |||
Pipe 1 Inch 316 Stainless Steel 48 Inch Length Schedule 80Model No. E6BNF20 SKU AE2CQE Cross Ref. 4WKG5 |
||||||||||
| Threaded At Both Ends | Threaded At Both Ends | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $754.19 | |||
Pipe 2 Inch 316 Stainless Steel 48 Inch Length Schedule 80Model No. E6BNI19 SKU AE2CQG Cross Ref. 4WKG8 |
||||||||||
| Threaded At Both Ends | Threaded At Both Ends | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $224.11 | |||
Pipe 1/4 Inch 316 Stainless Steel 60 Inch Length Schedule 80Model No. E6BNB22 SKU AE2CQJ Cross Ref. 4WKH1 |
||||||||||
| Threaded At Both Ends | - | 80 | 250 psi | Stainless Steel | Seamless | - | $400.07 | |||
Pipe 3/4 Inch 316 Stainless Steel 60 Inch Length Schedule 80Model No. E6BNE22 SKU AE2CQM Cross Ref. 4WKH4 |
||||||||||
| Threaded At Both Ends | Threaded At Both Ends | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $1,249.36 | |||
Pipe 2 Inch 316 Stainless Steel 60 Inch Length Schedule 80Model No. E6BNI20 SKU AE2CQR Cross Ref. 4WKH8 |
||||||||||
| Threaded At Both Ends | Threaded At Both Ends | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $260.26 | |||
Pipe 1/4 Inch 316 Stainless Steel 72 Inch Length Schedule 80Model No. E6BNB23 SKU AE2CQU Cross Ref. 4WKJ1 |
||||||||||
| Threaded At Both Ends | Threaded At Both Ends | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $223.17 | |||
Pipe 3/8 Inch 316 Stainless Steel 72 Inch Length Schedule 80Model No. E6BNC23 SKU AE2CQV Cross Ref. 4WKJ2 |
||||||||||
| Threaded At Both Ends | Threaded At Both Ends | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $424.15 | |||
Pipe 1/2 Inch 316 Stainless Steel 72 Inch Length Schedule 80Model No. E6BND23 SKU AE2CQW Cross Ref. 4WKJ3 |
||||||||||
| Threaded At Both Ends | Threaded At Both Ends | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $533.15 | |||
Pipe 1 Inch 316 Stainless Steel 72 Inch Length Schedule 80Model No. E6BNF22 SKU AE2CQY Cross Ref. 4WKJ5 |
||||||||||
| Threaded At Both Ends | Threaded At Both Ends | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $652.83 | |||
Pipe 1 1/4 Inch 316 Stainless Steel 72 Inch Length Schedule 80Model No. E6BNG22 SKU AE2CQZ Cross Ref. 4WKJ6 |
||||||||||
| Threaded At Both Ends | Threaded At Both Ends | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $807.12 | |||
Pipe 1 1/2 Inch 316 Stainless Steel 72 Inch Length Schedule 80Model No. E6BNH22 SKU AE2CRA Cross Ref. 4WKJ7 |
||||||||||
| Threaded At Both Ends | Threaded At Both Ends | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $288.89 | |||
Pipe 1/4 Inch 316 Stainless Steel 120 Inch Length Schedule 80Model No. E6BNB24 SKU AE2CRD Cross Ref. 4WKK1 |
||||||||||
| Threaded At Both Ends | - | 80 | 250 psi | Stainless Steel | Seamless | - | $600.55 | |||
Pipe 1/2 Inch 316 Stainless Steel 120 Inch Length Schedule 80Model No. E6BND24 SKU AE2CRF Cross Ref. 4WKK3 |
||||||||||
| Threaded At Both Ends | Threaded At Both Ends | 80 | 250 psi | - | Seamless | Grade 316 | $930.82 | |||
Pipe 1 Inch 316 Stainless Steel 120 Inch Length Schedule 80Model No. E6BNF23 SKU AE2CRH Cross Ref. 4WKK5 |
||||||||||
| Threaded At Both Ends | Threaded At Both Ends | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $1,341.60 | |||
Pipe 1 1/2 Inch 316 Stainless Steel 120 Inch Length Schedule 80Model No. E6BNH23 SKU AE2CRK Cross Ref. 4WKK7 |
||||||||||
| Threaded At Both Ends | Threaded At Both Ends | 80 | 250 psi | Stainless Steel | Seamless | Grade 316 | $1,601.27 | |||
Pipe 2 Inch 316 Stainless Steel 120 Inch Length Schedule 80Model No. E6BNI22 SKU AE2CRL Cross Ref. 4WKK8 |
||||||||||
APPROVED VENDOR
Pipe 1/8 Inch 316 Stainless Steel 18 Inch Length Schedule 80
APPROVED VENDOR
Pipe 3/4 Inch 316 Stainless Steel 18 Inch Length Schedule 80
APPROVED VENDOR
Pipe 1 Inch 316 Stainless Steel 18 Inch Length Schedule 80
APPROVED VENDOR
Pipe 1 1/4 Inch 316 Stainless Steel 18 Inch Length Schedule 80
APPROVED VENDOR
Pipe 1 1/2 Inch 316 Stainless Steel 18 Inch Length Schedule 80
APPROVED VENDOR
Pipe 2 Inch 316 Stainless Steel 18 Inch Length Schedule 80
APPROVED VENDOR
Pipe 1/8 Inch 316 Stainless Steel 24 Inch Length Schedule 80
APPROVED VENDOR
Pipe 1/2 Inch 316 Stainless Steel 24 Inch Length Schedule 80
APPROVED VENDOR
Pipe 3/4 Inch 316 Stainless Steel 24 Inch Length Schedule 80
APPROVED VENDOR
Pipe 1 Inch 316 Stainless Steel 24 Inch Length Schedule 80
APPROVED VENDOR
Pipe 1 1/4 Inch 316 Stainless Steel 24 Inch Length Schedule 80
APPROVED VENDOR
Pipe 1 1/2 Inch 316 Stainless Steel 24 Inch Length Schedule 80
APPROVED VENDOR
Pipe 2 Inch 316 Stainless Steel 24 Inch Length Schedule 80
APPROVED VENDOR
Pipe 3/8 Inch 316 Stainless Steel 36 Inch Length Schedule 80
APPROVED VENDOR
Pipe 1 1/2 Inch 316 Stainless Steel 36 Inch Length Schedule 80
APPROVED VENDOR
Pipe 2 Inch 316 Stainless Steel 36 Inch Length Schedule 80
APPROVED VENDOR
Pipe 3/8 Inch 316 Stainless Steel 48 Inch Length Schedule 80
APPROVED VENDOR
Pipe 1 Inch 316 Stainless Steel 48 Inch Length Schedule 80
APPROVED VENDOR
Pipe 2 Inch 316 Stainless Steel 48 Inch Length Schedule 80
APPROVED VENDOR
Pipe 1/4 Inch 316 Stainless Steel 60 Inch Length Schedule 80
APPROVED VENDOR
Pipe 3/4 Inch 316 Stainless Steel 60 Inch Length Schedule 80
APPROVED VENDOR
Pipe 2 Inch 316 Stainless Steel 60 Inch Length Schedule 80
APPROVED VENDOR
Pipe 1/4 Inch 316 Stainless Steel 72 Inch Length Schedule 80
APPROVED VENDOR
Pipe 3/8 Inch 316 Stainless Steel 72 Inch Length Schedule 80
APPROVED VENDOR
Pipe 1/2 Inch 316 Stainless Steel 72 Inch Length Schedule 80
APPROVED VENDOR
Pipe 1 Inch 316 Stainless Steel 72 Inch Length Schedule 80
APPROVED VENDOR
Pipe 1 1/4 Inch 316 Stainless Steel 72 Inch Length Schedule 80
APPROVED VENDOR
Pipe 1 1/2 Inch 316 Stainless Steel 72 Inch Length Schedule 80
APPROVED VENDOR
Pipe 1/4 Inch 316 Stainless Steel 120 Inch Length Schedule 80
APPROVED VENDOR
Pipe 1/2 Inch 316 Stainless Steel 120 Inch Length Schedule 80
APPROVED VENDOR
Pipe 1 Inch 316 Stainless Steel 120 Inch Length Schedule 80
APPROVED VENDOR
Pipe 1 1/2 Inch 316 Stainless Steel 120 Inch Length Schedule 80
APPROVED VENDOR
Pipe 2 Inch 316 Stainless Steel 120 Inch Length Schedule 80
-
- Price (Low to High)
- Price (High to Low)
Explore More
- GREENLEE
- KEYSHAFT
- ELOBAU
- ONILOC
- SURE GEAR
- Round Blanks
- Wire Cart Accessories
- Plastic Rod Stock
- Plumb Bobs
- Creeper Accessories
- LOC-LINE Double Socket
- HELICOIL Spiral Point Plugs, UNC, 2B
- ALLPAX GASKET CUTTER SYSTEMS 3000 Series Light Duty Gasket Cutter Kits
- CONDOR Cowhide Leather Green/Gray Palm Gloves
- CONDOR High Visibility Cowhide Leather Orange Palm Gloves
- VULCAN HART Bezel
- BROWNING P Type Quick Disconnect Bushings
- PARKER Industrial Interchange Quick Connect Air Couplings