Black Steel Schedule 80 Welded Pipe
APPROVED VENDOR
| Pipe Size | Outside Dia. | Wall Thickness | Schedule | Material | Max. Pressure | Thread Type | Body Material | Price |
|---|---|---|---|---|---|---|---|---|
| 1/2" | 21/25" | 0.141" | 80 | Steel | 300 psi @ 550°F | Plain End | Steel | $13.33 |
| 3/4" | - | 1/8" | 80 | Steel | 300 psi @ 550°F | Plain End | Steel | $15.99 |
| 1" | 1.315" | 0.133" | 80 | - | 300 psi @ 550°F | Plain End | Steel | $24.18 |
| 1 1/4" | 1.66" | 0.141" | 80 | Steel | 300 psi @ 550°F | Plain End | Steel | $32.56 |
| 2" | 2 3/8" | 0.141" | 80 | Steel | 300 psi @ 550°F | Plain End | Steel | $50.36 |
| 2 1/2" | - | 1/4" | 80 | Steel | 300 psi @ 550°F | Plain End | Steel | $235.04 |
| 2 1/2" | 2 7/8" | 0.188" | 80 | Steel | 300 psi @ 550°F | Plain End | Steel | $400.13 |
| 2 1/2" | 2 7/8" | 0.266" | 80 | Steel | 300 psi @ 550°F | Plain End | Steel | $89.02 |
| 3" | 3 1/2" | 0.297" | 80 | Steel | 300 psi @ 550°F | Plain End | Steel | $474.05 |
| 3" | 3 1/2" | 0.313" | 80 | Steel | 300 psi @ 550°F | Plain End | Steel | $290.47 |
| 3" | 3 1/2" | 0.313" | 80 | Steel | 300 psi @ 550°F | Plain End | Steel | $113.29 |
| 4" | 4 1/2" | 0.313" | 80 | Steel | 300 psi @ 550°F | Plain End | Steel | $128.65 |
| - | 1.9" | 0.141" | 80 | Steel | 300 psi @ 550°F | Plain End | Steel | $38.07 |
Explore More
- KEYSHAFT
- WHIZARD
- MC PRODUCTS
- UNISAN
- ROTRON
- IRONCAT MIG Welding Gloves, Premium Cowhide Leather
- ANSELL 11-318 Hyflex Lightweight Industrial Gloves
- MEMPHIS GLOVE Ninja Ice Insulated Work Gloves
- CONDOR Coated Gloves, Smooth, Polyurethane, Palm Dipped, Blue
- CONDOR Leather Gloves, Cowhide, Standard, Full Finger, Wing Thumb
- KERN AND SOHN ABS-N Series Analytical Balances
- BALDOR / DODGE DL, Four-Bolt Flange, Ball Bearings
- GRAINGER Key Blanks and Heads
- SPEEDAIRE Screens