Black Steel Schedule 80 Welded Close Pipe Nipple
APPROVED VENDOR
| Pipe Size | Outside Dia. | Wall Thickness | Schedule | Material | Max. Pressure | Seamless/welded | Body Material | Price |
|---|---|---|---|---|---|---|---|---|
| 1/2" | 21/25" | 0.094" | 80 | Steel | 300 psi @ 550°F | Welded | Steel | $3.35 |
| 3/4" | - | 0.109" | 80 | Steel | 300 psi @ 550°F | Welded | Steel | $3.91 |
| 1" | 1.315" | 0.172" | 80 | Steel | 300 psi @ 550°F | Welded | Steel | $5.61 |
| 1 1/4" | 1.66" | 0.188" | 80 | Steel | 300 psi @ 550°F | Welded | Steel | $6.57 |
| 1 1/2" | 1.9" | 0.203" | 80 | Steel | 300 psi @ 550°F | Welded | Steel | $8.14 |
| 2" | 2 3/8" | 0.141" | 80 | Steel | 300 psi @ 550°F | Welded | Steel | $13.73 |
Explore More
- AMERICAN LOCK
- ECLIPSE
- FRANKLIN
- KEYSHAFT
- LASCO
- CONDOR Coated Gloves, ANSI Cut Level A2, Palm Dipped, Kevlar
- WESTWARD Fiberglass Extension Ladders, 300 Lbs.
- ASHCROFT E Bimetallic Thermometer, 5 Inch External Adjust, Rear Connection
- VIEGA PROPRESS XL-C 45 Degree Elbow, Press x FTG
- RUD CHAIN Automatic Center Point Turnado Hoist Rings, UNC Thread
- TOTELINE High Temperature Process Tote Lids
- HARRINGTON Air Chain Hoists
- BUSSMANN 170E Series High Speed Square Body Fuses
- MERSEN FERRAZ Protistor Fuses, Size 71, gR, 690VAC