Black Steel Schedule 80 Seamless Close Pipe Nipple
APPROVED VENDOR
| Pipe Size | Outside Dia. | Wall Thickness | Max. Steam Pressure | Schedule | Material | Max. Pressure | Body Material | Price |
|---|---|---|---|---|---|---|---|---|
| 1/8" | 0.405" | 0.094" | 6557 psi WSP @ 650°F | 80 | Steel | 300 psi @ 150°F | Steel | $4.10 |
| 1/4" | 0.54" | 0.109" | 5164 psi WSP @ 650°F | 80 | Steel | 300 psi @ 150°F | Steel | $8.86 |
| 3/8" | 0.675" | 1/8" | 4434 psi WSP @ 650°F | 80 | Steel | 300 psi @ 150°F | Steel | $9.95 |
| 1/2" | 21/25" | 0.141" | 4156 psi WSP @ 650°F | 80 | Steel | 300 psi @ 150°F | Steel | $5.62 |
| 3/4" | - | 0.141" | 3504 psi WSP @ 650°F | 80 | Steel | 300 psi @ 150°F | Steel | $6.34 |
| 1" | 1.315" | 0.172" | 3141 psi WSP @ 650°F | 80 | Steel | 300 psi @ 150°F | Steel | $8.77 |
| 1 1/4" | 1.66" | 0.188" | 2730 psi WSP @ 650°F | 80 | Steel | 300 psi @ 150°F | Steel | $5.77 |
| 1 1/2" | 1.9" | 1/5" | 2539 psi WSP @ 650°F | 80 | - | 300 psi @ 150°F | Steel | $7.86 |
| 2" | 2 3/8" | 0.203" | 2295 psi WSP @ 650°F | 80 | Steel | 300 psi @ 150°F | Steel | $25.32 |
Explore More
- IGUS
- KEYSHAFT
- AIR CYCLE
- HESSAIRE
- HYDROMODE
- FABENCO A Series Self-Closing Industrial Safety Gates
- RINGERS GLOVES Synthetic Leather Foam Padded Palm Rope Rescue Gloves
- ANSELL 58-335 Alphatec Chemical Resistant Gloves With Moisture Absorbent Inner Coating
- DWYER INSTRUMENTS 1950 Series Explosion-Proof Differential Pressure Switches
- RUD CHAIN VIP Oval Links For Power Point
- ALTRONIX Power Supplies / Chargers
- ALEMITE Oil Mist Generator, 230 V
- ORALITE Reflective Tape, 6 Inch X 150 Feet
- COOPER B-LINE Plastic Screw Anchors
- PLAST-O-MATIC EBVF2-4 Series Electrically Actuated Ball Valves, CPVC