Black Steel Schedule 40 Welded Pipe
APPROVED VENDOR

Pipe Size Outside Dia. Inside Dia. Max. Steam Pressure Wall Thickness Basic Connection Type Body Material Max. Pressure Price
1/2" 0.828" 0.609" 150 psi 0.094" Threaded At Both Ends Steel 150 psi @ 150°F $63.46
1/2" 53/64" 39/64" 150 psi 3/32" Threaded At Both Ends Black Steel 150 psi $19.49
1/2" 53/64" 39/64" 150 psi 3/32" Threaded At Both Ends Black Steel 150 psi $15.06
1/2" 53/64" 39/64" 150 psi 3/32" Threaded At Both Ends Black Steel 150 psi $13.97
1/2" 53/64" 39/64" 150 psi 3/32" Threaded At Both Ends Black Steel 150 psi $24.31
1/2" 53/64" 39/64" 150 psi 3/32" Threaded At Both Ends Black Steel 150 psi $29.33
1/2" 53/64" 39/64" 150 psi 3/32" Threaded At Both Ends Black Steel 150 psi $35.07
1/2" 53/64" 39/64" 150 psi 3/32" Threaded At Both Ends Black Steel 150 psi $11.36
1/2" 21/25" - 150 psi 0.109" Unthreaded Steel 150 psi @ 366°F $29.50
1/2" 21/25" - 150 psi 1/8" Unthreaded Steel 150 psi @ 366°F $11.16
1/2" 21/25" - 150 psi 1/8" Unthreaded Steel 150 psi @ 366°F $19.23
3/4" - - 150 psi 0.109" Unthreaded Steel 150 psi @ 72°F $24.22
3/4" - - 150 psi 0.109" Unthreaded Steel 150 psi @ 366°F $15.06
3/4" - - 150 psi 0.109" Unthreaded Steel 150 psi @ 366°F $37.97
3/4" 1 3/64" 13/16" 150 psi 7/64" Threaded At Both Ends Black Steel 150 psi $31.06
3/4" 1 3/64" 13/16" 150 psi 7/64" Threaded At Both Ends Black Steel 150 psi $13.92
3/4" 1 3/64" 13/16" 150 psi 7/64" Threaded At Both Ends Black Steel 150 psi $37.95
3/4" 1 3/64" 13/16" 150 psi 7/64" Threaded At Both Ends Black Steel 150 psi $24.33
3/4" 1 3/64" 13/16" 150 psi 7/64" Threaded At Both Ends Black Steel 150 psi $44.75
3/4" 1 3/64" 13/16" 150 psi 7/64" Threaded At Both Ends Black Steel 150 psi $20.83
3/4" 1 3/64" 13/16" 150 psi 7/64" Threaded At Both Ends Black Steel 150 psi $15.06
3/4" 1.047" 0.812" 150 psi - Threaded At Both Ends Steel - $97.57
1" 1.312" 1.047" 150 psi 1/8" Threaded At Both Ends Steel 150 psi @ 150°F $203.86
1" 1 5/16" 1 3/64" 150 psi 1/8" Threaded At Both Ends Black Steel 150 psi $63.32
1" 1 5/16" 1 3/64" 150 psi 1/8" Threaded At Both Ends Black Steel 150 psi $56.28
1" 1 5/16" 1 3/64" 150 psi 1/8" Threaded At Both Ends Black Steel 150 psi $46.13
1" 1 5/16" 1 3/64" 150 psi 1/8" Threaded At Both Ends Black Steel 150 psi $36.06
1" 1 5/16" 1 3/64" 150 psi 1/8" Threaded At Both Ends Black Steel 150 psi $20.86
1" 1 5/16" 1 3/64" 150 psi 1/8" Threaded At Both Ends Black Steel 150 psi $25.99
1" 1 5/16" 1 3/64" 150 psi 1/8" Threaded At Both Ends Black Steel 150 psi $34.10
1" 1.315" - 150 psi 1/8" Unthreaded Steel - $19.69
1" 1.315" - 150 psi 1/8" Unthreaded Steel 150 psi @ 366°F $56.40
1 1/4" 1.656" 1 3/8" 150 psi 1/8" Threaded At Both Ends Steel - $126.71
1 1/4" 1.656" 1 3/8" 150 psi 1/8" Threaded At Both Ends Steel 150 psi @ 150°F $28.30
1 1/4" 1 21/32" 1 3/8" 150 psi 1/8" Threaded At Both Ends Black Steel 150 psi $30.13
1 1/4" 1 21/32" 1 3/8" 150 psi 1/8" Threaded At Both Ends Black Steel 150 psi $48.82
1 1/4" 1 21/32" 1 3/8" 150 psi 1/8" Threaded At Both Ends Black Steel 150 psi $63.32
1 1/4" 1 21/32" 1 3/8" 150 psi 1/8" Threaded At Both Ends Black Steel 150 psi $79.25
1 1/4" 1.66" - 150 psi 1/8" Unthreaded Steel - $96.18
1 1/4" 1.66" - 150 psi 1/8" Unthreaded Steel 150 psi @ 72°F $76.94
1 1/4" 1.66" - 150 psi 1/8" Unthreaded Steel 150 psi @ 366°F $35.20
1 1/2" 1 57/64" 1 39/64" 150 psi 9/64" Threaded At Both Ends Black Steel 150 psi $57.24
1 1/2" 1 57/64" 1 39/64" 150 psi 9/64" Threaded At Both Ends Black Steel 150 psi $73.65
1 1/2" 1 57/64" 1 39/64" 150 psi 9/64" Threaded At Both Ends Black Steel 150 psi $115.77
1 1/2" 1 57/64" 1 39/64" 150 psi 9/64" Threaded At Both Ends Black Steel 150 psi $65.64
1 1/2" 1 57/64" 1 39/64" 150 psi 9/64" Threaded At Both Ends Black Steel 150 psi $82.01
1 1/2" 1 57/64" 1 39/64" 150 psi 9/64" Threaded At Both Ends Black Steel 150 psi $101.25
1 1/2" 1 57/64" 1 39/64" 150 psi 9/64" Threaded At Both Ends Black Steel 150 psi $98.23
1 1/2" 1.891" 1.609" 150 psi 0.141" Threaded At Both Ends Steel - $139.91
1 1/2" 1.9" - 150 psi 1/8" Unthreaded Steel 150 psi @ 366°F $103.50
1 1/2" 1.9" - 150 psi 0.141" Unthreaded Steel 150 psi @ 72°F $33.96
1 1/2" 1.9" - 150 psi 0.145" Unthreaded Steel 150 psi @ 366°F $88.02
2" 2 3/8" - 150 psi 1/8" Unthreaded Steel 150 psi @ 366°F $118.29
2" 2 3/8" - 150 psi 0.141" Unthreaded Steel 150 psi @ 72°F $89.76
2" 2 3/8" - 150 psi 0.154" Unthreaded Steel 150 psi @ 366°F $47.00
2" 2 3/8" 2.062" 150 psi 0.141" Threaded At Both Ends Steel 150 psi @ 150°F $240.78
2" 2 3/8" 2 1/16" 150 psi 9/64" Threaded At Both Ends Black Steel 150 psi $99.60
2" 2 3/8" 2 1/16" 150 psi 9/64" Threaded At Both Ends Black Steel 150 psi $107.02
2" 2 3/8" 2 1/16" 150 psi 9/64" Threaded At Both Ends Black Steel 150 psi $75.35
2" 2 3/8" 2 1/16" 150 psi 9/64" Threaded At Both Ends Black Steel 150 psi $77.23
2" 2 3/8" 2 1/16" 150 psi 9/64" Threaded At Both Ends Black Steel 150 psi $65.97
2 1/2" 2 7/8" - 150 psi 0.188" Unthreaded Steel - $229.03
2 1/2" 2 7/8" - 150 psi 0.188" Unthreaded Steel 150 psi @ 366°F $61.40
2 1/2" 2 7/8" - 150 psi 0.203" Unthreaded Steel 150 psi @ 366°F $290.11
2 1/2" 2 7/8" - 150 psi @ 360°F 0.188" Threaded At Both Ends - 150 psi $375.11
3" 3 1/2" - 150 psi 0.188" Unthreaded Steel 150 psi @ 366°F $336.57
3" 3 1/2" - 150 psi 0.188" Unthreaded Steel 150 psi @ 366°F $257.55
3" 3 1/2" - 150 psi 0.203" Unthreaded Steel 150 psi @ 366°F $80.26
3" 3 1/2" - 150 psi @ 360°F 0.188" Threaded At Both Ends - 150 psi $457.23
4" 4 1/2" - 150 psi @ 360°F 0.234" Threaded At Both Ends - 150 psi $669.16
6" 6 5/8" - 150 psi 1/4" Unthreaded Steel 150 psi @ 72°F $887.30
6" 6 5/8" - 150 psi 0.266" Unthreaded Steel 150 psi @ 72°F $184.79
6" 6 5/8" - 150 psi 7/25" Unthreaded Steel 150 psi @ 72°F $724.30
- 4 1/2" - 150 psi 0.234" - Steel - $338.75
- 4 1/2" - 150 psi 0.234" Unthreaded Steel 150 psi @ 366°F $472.65
- 4 1/2" - 150 psi 1/4" Unthreaded Steel 150 psi @ 366°F $99.40