Black Steel Schedule 160 Seamless Close Pipe Nipple
APPROVED VENDOR
| Pipe Size | Outside Dia. | Max. Pressure | Wall Thickness | Schedule | Material | Seamless/welded | Body Material | Price |
|---|---|---|---|---|---|---|---|---|
| 1/2" | 21/25" | 900 psi @ 150°F | 0.188" | 160 | Steel | Seamless | Steel | $5.42 |
| 3/4" | - | 900 psi @ 150°F | 1/4" | 160 | Steel | Seamless | Steel | $7.71 |
| 1" | 1.315" | 900 psi @ 150°F | 1/4" | 160 | Steel | Seamless | Steel | $10.41 |
| 1 1/4" | 1.66" | 900 psi @ 150°F | 1/4" | 160 | Steel | Seamless | Steel | $16.22 |
| 1 1/2" | 1.9" | 2000 psi @ 150°F | 0.266" | 160 | Steel | Seamless | Steel | $17.44 |
| 2" | 2 3/8" | 2500 psi @ 150°F | 0.344" | 160 | Steel | Seamless | Steel | $26.31 |
| 2 1/2" | 2 7/8" | 2500 psi @ 150°F | 3/8" | 160 | Steel | Seamless | Steel | $57.46 |
| 3" | 3 1/2" | 2500 psi @ 150°F | 0.438" | 160 | Steel | Seamless | Steel | $72.73 |
| - | 4 1/2" | 2800 psi @ 150°F | 0.531" | 160 | Steel | Seamless | Steel | $88.85 |
Explore More
- KEYSHAFT
- NORWELL
- NUVO LIGHTING
- VALLEY INDUSTRIES
- SUPERKLEAN
- AKRO-MILS 30090 Shelfmax Shelf Bins
- NORTH BY HONEYWELL Chemsoft CE Disposable Gloves, Nitrile
- ZIP UP White Zipper Hatch Doors
- TEMPCO PCT-3000 Series Temperature Controls
- FINISH 1ST TR, Mini Grinding Disc
- UNISTRUT Channel Flat Plate
- PASS AND SEYMOUR Pin And Sleeve Connectors
- SIGNODE Nuts
- VESTIL VDKR Series Pipe Safety Railing Gates