90 Degree Street Elbow Hub x Spigot
(3 Products)
APPROVED VENDOR
| Fitting Side B Nominal Pipe Size | Fitting Side A Nominal Pipe Size | For Pipe Outside Dia. | Fitting Side A Outside Dia. | Fitting Side B Outside Dia. | Color | Temp. | Pipe Fitting Material | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 2" | 2" | 2 3/8" | 2 3/8" | 2 11/16" | Black | -20°F to +140°F | ABS | $6.35 | ||
|
|
||||||||||
| 3" | 3" | 3 1/2" | 3 1/2" | 3 9/16" | Black | -20°F to +140°F | ABS | $13.40 | ||
|
|
||||||||||
| 4" | 4" | 4 1/2" | 4 1/2" | 5" | Black | -20°F to +140°F | ABS | $27.93 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- BEL-ART - SCIENCEWARE
- KEYSHAFT
- TEMPIL
- SURE STEP
- SAFEGUARD
- Drill Chucks & Accessories
- Instrument Carts
- Gas Detection Accessories
- Encapsulated Chemical Suits
- Personnel Lifts
- MEMPHIS GLOVE Pigskin Leather Palm Gloves
- ANSELL 28-507 Activarmr Nitrile Coating Cut Resistant Gloves
- CONDOR Heat Resistant Gloves, Cotton
- MAYHEW TOOLS Screwdriver Style Pry Bars
- RUD CHAIN Automatic Center Point Turnado Hoist Rings, UNC Thread, Variable Length
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bits
- ABANAKI Blades
- DIXON Boss Hose Menders
- BRENNAN INDUSTRIES FS6602 MFS-FFSS-MFS Run Tees