77D-140-01V Series Bronze Full Port Direct Mount Ball Valves
APOLLO VALVES
| Pipe Size | Body Material | Connection Type | Max. Pressure | Ball Material | Finish | Shape | Color | Price |
|---|---|---|---|---|---|---|---|---|
| 1" | Bronze | FNPT | 600 psi | Stainless steel | None | Straight | Yellow | $189.72 |
| 2" | Bronze | FNPT | 600 psi | Stainless steel | None | Straight | Yellow | $509.01 |
| - | Bronze | FNPT | 600 psi | Stainless steel | None | Straight | Yellow | $324.21 |
Explore More
- CRUSHPROOF
- KEYSHAFT
- LINEMASTER
- APC BY SCHNEIDER ELECTRIC
- WIKA
- ANSELL Class 0 Electrical Gloves, 11 Inch, Red
- DESTACO 323 Series Pull Action Latch Clamps
- LUMAPRO Miniature Incandescent Bulbs, B3 Lamp Shape
- ANVIL 260HD Series Adjustable Clevis Hangers With Electro-Galvanized Fasteners
- CARBONE LORRAINE Rupture Disc, 100 psig
- ACROVYN Corner Guard Amber Cherry
- HUMBOLDT Cork Borer Sets with Handles, Plated Brass
- WHEATON Delivery Jets