| Connection Type | Body Material | Max. Pressure | Max. Operating Pressure | Max. Temp. | Ball Material | Seat Material | Seal Material | Price |
|---|---|---|---|---|---|---|---|---|
| FNPT | Carbon Steel | - | - | - | - | - | - | $120.25 |
| FNPT | Steel | - | - | - | Stainless steel | - | - | $129.99 |
| FNPT | Carbon Steel | - | - | - | - | - | - | $195.53 |
| - | - | - | - | - | - | - | - | $85.42 |
| FNPT | Carbon Steel | - | - | - | - | - | - | $163.49 |
| - | - | - | - | - | - | - | - | $8,944.02 |
| - | - | - | - | - | - | - | - | $10,821.46 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $245.30 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $244.36 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $213.01 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $239.60 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $220.72 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $359.07 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $223.19 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $203.53 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $377.47 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $391.99 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $394.80 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $371.68 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $352.13 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $418.64 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $404.78 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $407.34 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $357.81 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $344.85 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $390.09 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $449.04 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $336.09 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $352.13 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $228.48 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $359.03 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $387.16 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $211.29 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $254.31 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $358.44 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $336.01 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $373.11 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $403.55 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $399.50 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $359.52 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $338.60 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $261.50 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $375.79 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $377.20 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $380.88 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $383.24 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $365.83 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $360.88 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $370.20 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $348.97 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $232.04 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $228.16 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $395.26 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $388.32 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $412.00 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $221.33 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $204.91 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $234.44 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $265.89 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $235.35 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $228.16 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $272.78 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $382.11 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $218.29 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $368.60 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $231.58 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $349.47 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $359.35 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $465.66 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $345.53 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $219.68 |
| FNPT | Steel | - | 1500 psi | - | Stainless steel | - | - | $235.80 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $87.82 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $127.95 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $143.89 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $86.26 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | RPTFE | MPTFE | $75.12 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $89.35 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $68.31 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $106.66 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $133.80 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $101.87 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $87.95 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $141.35 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $167.78 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $144.77 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $138.40 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $145.79 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $117.72 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $101.97 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $81.68 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $122.24 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $72.55 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $111.04 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $84.82 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $165.72 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $138.56 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $138.42 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $138.43 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $142.77 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $148.76 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $122.24 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $66.65 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $78.28 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $182.56 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $68.57 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $165.01 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $136.47 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $78.64 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $115.71 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $135.20 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $141.75 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $156.60 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $128.88 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $141.97 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $116.99 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $140.16 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $74.89 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $77.31 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $143.04 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $104.09 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $117.96 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $105.57 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $147.55 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $161.27 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $148.24 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $101.87 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $93.06 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $68.63 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $115.97 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $85.79 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $96.29 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $88.42 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $79.37 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $61.85 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $65.25 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $75.73 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $160.04 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $66.65 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $85.92 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $119.72 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $113.11 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $95.13 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $89.44 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $119.72 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $95.13 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $104.09 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $93.11 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $89.85 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $78.19 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $85.92 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $127.60 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $109.71 |
| Internal Thread SAE | Steel | - | 2000 psi | - | Stainless steel | - | - | $105.96 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $117.59 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $123.64 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $65.93 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $77.73 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $143.93 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $158.81 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $75.12 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $119.33 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $65.13 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $151.24 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $97.02 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $105.71 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $96.00 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $68.87 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $89.01 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | RPTFE | MPTFE | $61.56 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $68.57 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $97.35 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $72.05 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $88.84 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $68.69 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $167.83 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $134.26 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $161.47 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $121.29 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $158.81 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $171.75 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $106.05 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $148.73 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $115.39 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $136.88 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $105.57 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $104.78 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $416.93 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $72.55 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $77.31 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $162.35 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $188.84 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $64.03 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $64.03 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $131.84 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $105.96 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $115.80 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $124.39 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $77.92 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $107.85 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $82.92 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $90.26 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $82.03 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $76.40 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $95.32 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $120.39 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $170.23 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $99.03 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $87.82 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $78.53 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $73.63 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $85.49 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $106.80 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $103.43 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $134.59 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $131.52 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $109.79 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $116.12 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $134.20 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $82.20 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $152.08 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $109.35 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $93.06 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $121.08 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $128.93 |
| Internal Thread SAE | Steel | - | 2000 psi | - | Stainless steel | - | - | $84.21 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $78.67 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $67.73 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $81.97 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $71.43 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $91.73 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $81.55 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $76.36 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $69.01 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $98.42 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $74.40 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $124.62 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $459.80 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $68.31 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $74.33 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $87.95 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $81.05 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $85.61 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $106.83 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $117.10 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $102.91 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $100.76 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $111.42 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $93.56 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $134.26 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $82.91 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $134.05 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $134.82 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $109.32 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $170.45 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $158.39 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $167.32 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $152.09 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $167.04 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $206.91 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $124.97 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $129.36 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $169.60 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $182.76 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $85.34 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $89.35 |
| FNPT | Steel | - | 2000 psi | - | Stainless steel | - | - | $109.73 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $276.92 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $268.20 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $329.72 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $308.91 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $302.04 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | RPTFE | MPTFE | $251.33 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $263.89 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $318.83 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $380.34 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | RPTFE | MPTFE | $323.17 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $365.24 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $393.72 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $378.84 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $268.92 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $401.67 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | RPTFE | MPTFE | $195.74 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $330.83 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $290.49 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $355.07 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $342.51 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $381.70 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $349.37 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $309.22 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $284.73 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $268.69 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $284.53 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $249.32 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $399.10 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $279.77 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $279.21 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $229.67 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $399.97 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $281.09 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $279.65 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $295.25 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $262.73 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $291.89 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $309.22 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $269.64 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $261.39 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $292.33 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $318.53 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $307.12 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $296.29 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $277.88 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $312.65 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $341.56 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $378.50 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $273.96 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $272.40 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $391.82 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $350.83 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $346.11 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $261.39 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $284.18 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $298.72 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $277.21 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $253.04 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $291.61 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $287.14 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $272.37 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $211.68 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $313.95 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $274.68 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $373.90 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $261.55 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $391.19 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $330.27 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $269.64 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $267.79 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $268.27 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $296.12 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $268.27 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $343.93 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $346.63 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $284.73 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $275.57 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $300.88 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $307.69 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $306.76 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $277.92 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $292.88 |
| FNPT | Steel | 1500 psi | - | 500°F | Stainless steel | - | - | $277.77 |
| FNPT | Steel | 2000 psi | - | - | Stainless steel | - | - | $183.20 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $149.60 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $105.71 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $167.40 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $117.16 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $131.19 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $128.06 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $98.45 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $159.44 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $193.99 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $100.40 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $117.16 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $116.27 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $121.86 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $160.15 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $133.22 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $142.08 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $75.44 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $96.00 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $83.05 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $72.61 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $164.04 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $129.75 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $144.07 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $111.57 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $134.50 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $110.19 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $170.63 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $138.96 |
| FNPT | - | 2000 psi | - | 550°F | Stainless steel | - | - | $518.28 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $150.59 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $131.19 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $151.70 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $120.40 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $121.12 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $127.39 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $95.72 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $126.68 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $154.42 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $146.91 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $123.37 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $144.11 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $151.85 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $130.72 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $144.73 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $176.24 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $113.08 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $124.93 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $160.15 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $141.40 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $169.68 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $148.61 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $166.74 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $157.26 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $98.08 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $451.74 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $116.44 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $111.39 |
| Female BSPP | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $152.90 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $199.68 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $155.81 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $168.49 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $144.77 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $135.20 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $184.31 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $141.59 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $195.59 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $182.56 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $178.55 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $210.69 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $150.44 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $154.93 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $167.75 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $157.69 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $160.85 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $160.62 |
| FNPT | Steel | 2000 psi | - | 550°F | Stainless steel | - | - | $147.02 |
Description
Apollo 73A-140 Series carbon steel ball valves are used in oil, gas, chemical and manufacturing applications to regulate fluid flow. They offer reliable fluid control due to their durability and resistance to harsh conditions. These ball valves have raised handle stops for easy operations and a blow out proof stem for enhanced safety. They feature forged construction for structural rigidity and durability. These 73A-140 Series valves come with 316 stainless steel balls and are NACE compliant for prolonged service life. They offer zinc phosphate finish to prevent corrosion on exposed surfaces.