73-400 Series Double Union End Socket Weld Ball Valves
APOLLO VALVES
| Body Material | Connection Type | Ball Material | Max. Pressure | Finish | Shape | Color | Max. Operating Pressure | Price |
|---|---|---|---|---|---|---|---|---|
| - | - | - | - | - | - | - | - | $784.94 |
| - | - | - | - | - | - | - | - | $355.46 |
| - | - | - | - | - | - | - | - | $240.64 |
| - | - | - | - | - | - | - | - | $698.86 |
| - | - | - | - | - | - | - | - | $330.52 |
| - | - | - | - | - | - | - | - | $732.33 |
| - | - | - | - | - | - | - | - | $702.38 |
| - | - | - | - | - | - | - | - | $737.48 |
| - | - | - | - | - | - | - | - | $294.96 |
| - | - | - | - | - | - | - | - | $408.94 |
| - | - | - | - | - | - | - | - | $516.28 |
| - | - | - | - | - | - | - | - | $373.42 |
| - | - | - | - | - | - | - | - | $536.02 |
| - | - | - | - | - | - | - | - | $225.22 |
| - | - | - | - | - | - | - | - | $326.32 |
| - | - | - | - | - | - | - | - | $680.94 |
| - | - | - | - | - | - | - | - | $296.00 |
| - | - | - | - | - | - | - | - | $682.34 |
| - | - | - | - | - | - | - | - | $222.44 |
| - | - | - | - | - | - | - | - | $689.56 |
| - | - | - | - | - | - | - | - | $245.38 |
| - | - | - | - | - | - | - | - | $257.96 |
| - | - | - | - | - | - | - | - | $680.94 |
| - | - | - | - | - | - | - | - | $209.88 |
| - | - | - | - | - | - | - | - | $211.26 |
| - | - | - | - | - | - | - | - | $391.04 |
| Steel | Solder | Stainless steel | - | None | Straight | Black | 3000 psi | $973.42 |
| Steel | Solder | Stainless steel | - | None | Straight | Black | 3000 psi | $451.15 |
| Steel | Solder | Stainless steel | 3000 psi | None | Straight | Black | - | $264.88 |
| Steel | Solder | Stainless steel | 3000 psi | None | Straight | Black | - | $807.08 |
| Steel | Solder | Stainless steel | 3000 psi | None | Straight | Black | - | $231.64 |
| Steel | Solder | Stainless steel | 3000 psi | None | Straight | Black | - | $642.76 |
| Steel | Solder | Stainless steel | 3000 psi | None | Straight | Black | - | $198.08 |
| Steel | Solder | Stainless steel | 3000 psi | None | Straight | Black | - | $264.88 |
| Steel | Solder | Stainless steel | 3000 psi | None | Straight | Black | - | $298.47 |
| Steel | Solder | Stainless steel | 3000 psi | None | Straight | Black | - | $516.28 |
| Steel | Solder | Stainless steel | 3000 psi | None | Straight | Black | - | $198.08 |
| Steel | Solder | Stainless steel | 3000 psi | None | Straight | Black | - | $487.33 |
| Steel | Solder | Stainless steel | 3000 psi | None | Straight | Black | - | $335.52 |
| Steel | Solder | Stainless steel | 3000 psi | None | Straight | Black | - | $520.51 |
| Steel | Solder | Stainless steel | 3000 psi | None | Straight | Black | - | $642.76 |
| Steel | Solder | Stainless steel | 3000 psi | None | Straight | Black | - | $374.86 |
| Steel | Solder | Stainless steel | 3000 psi | None | Straight | Black | - | $369.09 |
| Steel | Solder | Stainless steel | 3000 psi | None | Straight | Black | - | $675.87 |
| Steel | Solder | Stainless steel | 3000 psi | None | Straight | Black | - | $723.92 |
Explore More
- KEYSHAFT
- PACKARD
- WILLIAMS COMFORT PRODUCTS
- WALTER SURFACE TECHNOLOGIES
- HAP SYSTEM
- Timer Accessories
- MIG Accessories
- Plastic Strapping
- Coolant Filters And Cartridges
- Cell Research Equipment Accessories
- MECHANIX The Original Multicam Tactical Gloves
- JOHN GUEST Metric Union Connectors, Acetal Black
- GLOBE SCIENTIFIC Label Sheets, Cryo, 38 x 6 mm Size
- ANVIL 008G Series Riser Clamps
- ANVIL AS732 Series Shelf Brackets
- GENERAL PIPE CLEANERS Drain Rooter Series Drain Cleaners
- SPEARS VALVES CPVC Schedule 80 Fitting Unions 2000, SR Fipt x Spigot EPDM O-Ring
- NIBCO Small Automatic Cartridges
- BROWNING VTWS 200 Series Standard Duty Wide Slot Take Up Mounted Ball Bearings
- AMERICAN TORCH TIP Oxweld Scarfing Tips, 1431 Style