| Body Material | Connection Type | Ball Material | Max. Operating Pressure | Finish | Shape | Color | Price |
|---|---|---|---|---|---|---|---|
| Brass | FNPT | Stainless steel | 600 psi | None | Straight | Yellow, Bronze | $82.04 |
| Brass | FNPT | Stainless steel | 600 psi | None | Straight | Yellow, Bronze | $147.11 |
| Brass | FNPT | Stainless steel | 600 psi | None | Straight | Yellow, Bronze | $190.48 |
Description
Apollo 70LF-340 Series ball valves combine pipe union with ball valve shut-offs. They have a blowout-proof stem design to prevent ejection from internal pressure, even without packing or retainer. These valves have 316 stainless steel stems and balls that can handle up to 600 psi CWP. Moreover, they feature ASTM B584 lead-free bronze construction, making them suitable for potable water applications. These standard port ball valves can handle fluids with temperatures up to 500 degrees F and offer additional packing glands that provide a sturdy seal to avoid leakage. These valves are ideal for plumbing and fluid transfer applications. Additionally, they are suitable for use in the water & wastewater, oil & gas, chemical and fire-fighting industries.
Explore More
- BESTCARE
- KEYSHAFT
- MERCOID
- PHILIPS ADVANCE
- STRONG HAND TOOLS
- Internal Rotary Broaches
- Gas Mask Canisters
- Non-Illuminated Selector Switches with Contact Block
- Suspension Enhancements
- Voice Data Jack Boxes
- ALLPAX GASKET CUTTER SYSTEMS Arch Punches
- ASSOCIATED SPRING RAYMOND CU4700 Gas Springs
- GLOBE SCIENTIFIC Diamond Culture Tube Caps, for 25 mm Glass Culture Tubes
- LAB SAFETY SUPPLY Beaker with Handle Low Form
- VULCAN HART Heater, 104V
- PETERSEN PRODUCTS 161-5 Series Lift Bag
- LEESON Condenser Fan/Heat Pump Motors, PSC, Open Air Over, Thru-Bolt, Shaft Up or Horizonal
- MARTIN SPROCKET Standard Duty M-H35 Bushed Drum Pulleys, Lagged