18C-500 Series Bronze High Capacity Temperature And Pressure Relief Valves
APOLLO VALVES
| Connection Type | Factory Set Pressure | Body Height | Thermostat Length | Discharge Capacity | Body Width | Max. Temp. | Shank Length | Price |
|---|---|---|---|---|---|---|---|---|
| MNPT x FNPT | - | - | - | - | - | - | - | $192.85 |
| MNPT x FNPT | - | - | - | - | - | - | - | $185.43 |
| MNPT x FNPT | - | - | - | - | - | - | - | $187.16 |
| FNPT | - | - | - | - | - | - | - | $621.75 |
| MNPT x FNPT | - | - | - | - | - | - | - | $557.47 |
| MNPT x FNPT | - | - | - | - | - | - | - | $557.47 |
| MNPT x FNPT | - | - | - | - | - | - | - | $187.16 |
| MNPT x FNPT | - | - | - | - | - | - | - | $192.85 |
| FNPT | - | - | - | - | - | - | - | $557.14 |
| MNPT x FNPT | 125 psi | 5 5/8" | 3" | 500000 btuH | 6 1/2" | 210°F | Standard | $246.51 |
| MNPT x FNPT | 125 psi | 5 5/8" | 3" | 1200000 btuH | 6 1/2" | 210°F | Standard | $700.89 |
| MNPT x FNPT | 125 psi | 5 5/8" | 4" | 750000 btuH | 6 1/2" | 210°F | Standard | $385.44 |
| FNPT x FNPT | 125 psi | 5 5/8" | 4" | 1200000 btuH | 6 1/2" | 210°F | Standard | $810.68 |
| FNPT x FNPT | 125 psi | 5 5/8" | 5" | 205000 btuH | 6 1/2" | 210°F | Standard | $142.84 |
| MNPT x FNPT | 125 psi | 5 5/8" | 5" | 205000 btuH | 6 1/2" | 210°F | Standard | $169.10 |
| MNPT x FNPT | 150 psi | 5 5/8" | 3" | 1200000 btuH | 6 1/2" | 210°F | Standard | $848.88 |
| MNPT x FNPT | 150 psi | 5 5/8" | 4" | 750000 btuH | 6 1/2" | 210°F | Standard | $312.67 |
| FNPT | 150 psi | 11.562" | 4" | - | 2 1/2" | 210°F | Standard | $669.53 |
Explore More
- BESTFLEX CONVEYOR
- KEYSHAFT
- SURE-FOOT
- TUFTILE
- REGAL BELOIT
- Abrasive Wheel Adapters
- Rolling Ladders
- Socket Set Screws
- Shutters
- Body Clips
- MEMPHIS GLOVE Leather Drivers Work Gloves
- CONDOR Leather Palm Knit Glove, Cowhide, ANSI Cut Level A3
- ASSOCIATED SPRING RAYMOND R19 Gas Springs
- MUELLER STEAM 155M Iron Body Simplex Basket Strainers
- APPROVED VENDOR 1/4"-20 Fully Threaded Standard Slotted Brass Oval Machine Screws
- VESTIL DCC Series Heavy Duty Cradle Carts
- TEADIT 2006 Expanded PTFE Yarn Compression Packing Seals, Lubricated, FDA Approved
- WERMA Incandescent Industrial Signal Beacons
- PBC LINEAR Ceramic Coated Aluminum Linear Shafting, Pre Drilled And Tapped