Galvanized Steel Square Countersunk Plugs
(13 Products)
ANVIL
| Material | Nominal Size | Fitting Type | Fitting Connection Type | Pressure Rating | End Style | Pressure Class | Connection Size(a) | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| Iron | 1/2" | Plug | MNPT | 150 psi | NPT | Class 150 | 1/2" | $1.63 | ||
Countersunk Plug, 1/2 Inch Nominal Pipe Size, SQ Head Type, STEEL, Galvanized FinishModel No. 0319904124 SKU BT8GHP |
||||||||||
| Cast Iron | 1 1/2" | Plug | Threaded | 125 psi | Thread | 125 lbs. | - | $44.96 | ||
Countersunk Plug, 1 1/2 Inch Nominal Pipe Size, SQ Head Type, Cast Iron, Galvanized FinishModel No. 0319904926 SKU BT8LZV |
||||||||||
| Cast Iron | 1 1/4" | Countersunk Square Plug | Threaded | 125 psi | - | - | - | $33.44 | ||
Countersunk Plug, 1 1/4 Inch Nominal Pipe Size, SQ Head Type, Cast Iron, Galvanized FinishModel No. 0319904843 SKU BT8MDP |
||||||||||
| Iron | 1/4" | Plug | MNPT | 150 psi | NPT | Class 150 | 1/4" | $0.68 | ||
Countersunk Plug, 1/4 Inch Nominal Pipe Size, SQ Head Type, STEEL, Galvanized FinishModel No. 0319904041 SKU BT8MLA |
||||||||||
| Iron | 1/8" | Plug | MNPT | 150 psi | NPT | Class 150 | 1/8" | $0.49 | ||
Countersunk Plug, 1/8 Inch Nominal Pipe Size, SQ Head Type, STEEL, Galvanized FinishModel No. 0319904009 SKU BT8MRB |
||||||||||
| Cast Iron | 1" | Countersunk Square Plug | Threaded | 125 psi | - | - | - | $31.61 | ||
Countersunk Plug, 1 Inch Nominal Pipe Size, SQ Head Type, Cast Iron, Galvanized FinishModel No. 0319904769 SKU BT8MRW |
||||||||||
| Cast Iron | 2" | Plug | Threaded | 125 psi | - | - | - | $62.95 | ||
Countersunk Plug, 2 Inch Nominal Pipe Size, SQ Head Type, Cast Iron, Galvanized FinishModel No. 0319904967 SKU BT8MZT |
||||||||||
| Iron | - | - | MNPT | 150 psi | - | Class 150 | 3/4" | $2.74 | ||
Countersunk Plug, 3/4 Inch Nominal Pipe Size, SQ Head Type, STEEL, Galvanized FinishModel No. 0319904165 SKU BT8NGC |
||||||||||
| Iron | 3/8" | Plug | MNPT | 150 psi | NPT | Class 150 | 3/8" | $0.96 | ||
Countersunk Plug, 3/8 Inch Nominal Pipe Size, SQ Head Type, STEEL, Galvanized FinishModel No. 0319904082 SKU BT8NNZ |
||||||||||
| Steel | 2" | Plug | - | - | NPT | - | - | $47.56 | ||
Countersunk Plug, 2 Inch Nominal Pipe Size, SQ Head Type, STEEL, Galvanized FinishModel No. 0319904322 SKU BT8PWU |
||||||||||
| Iron | 1" | Plug | MNPT | 150 psi | NPT | Class 150 | 1" | $4.57 | ||
Countersunk Plug, 1 Inch Nominal Pipe Size, SQ Head Type, STEEL, Galvanized FinishModel No. 0319904207 SKU BT8PWV |
||||||||||
| Steel | 1 1/4" | Plug | - | - | NPT | - | - | $10.15 | ||
Countersunk Plug, 1 1/4 Inch Nominal Pipe Size, SQ Head Type, STEEL, Galvanized FinishModel No. 0319904249 SKU BT8PWW |
||||||||||
| Steel | 1 1/2" | Plug | - | - | NPT | - | - | $30.45 | ||
Countersunk Plug, 1 1/2 Inch Nominal Pipe Size, SQ Head Type, STEEL, Galvanized FinishModel No. 0319904280 SKU BT8PWZ |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- GRAY MANUFACTURING
- KEYSHAFT
- MAPA PROFESSIONAL
- TENNANT
- HACKETT
- Hand Ratchets
- Key Blanks
- Seismic Wedge Anchors
- Wire Wrapping Wire
- Reflective Clothing Tape
- DESTACO Position Sensor Tie Rod Mount
- MEMPHIS GLOVE Ninja Flex Work Gloves
- VALEO GLOVES Economy 7 Inch Elastic Belts
- CONDOR Straight Thumb Gauntlet Cuff Welding Gloves
- ACCURIDE SS2028 Series Light Duty 3/4 Extension Slides
- GARLOCK SEALING TECHNOLOGIES Style 18 Compression Packing Seals, Flax Roving
- BRENNAN INDUSTRIES FS6402 MFS-FJS Straight O-Ring Face Seal Fittings
- 3M Silver Cut-Off Wheels
- GORILLA MILL Carbide End Mills, Standard, GMX-35 Coating