Nipple 1/4 Inch Mnpt Low Lead Brass
(2 Products)
ANDERSON METALS CORP. PRODUCTS
| Connection | Material | Pressure | Side B Connection Type | Side A Connection Type | Temp. | Side A Thread Type | Side B Thread Type | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| MNPT | Low Lead Brass | 1200 psi | Threaded | Threaded | -65°F to +250°F | NPT | Npt | $10.86 | ||
|
|
||||||||||
| MNPT | Low Lead Brass | 1200 psi | Threaded | Threaded | -65°F to +250°F | NPT | Npt | $8.23 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- CH HANSON
- ELMO RIETSCHLE
- KEYSHAFT
- TRION
- SECURITECH
- Timer Accessories
- Spade Shovels
- Manual Strapping Sealers and Tensioners
- O-Ring Kits
- Valve Wheel Wrenches
- FERNCO Corrugated Pipe Couplings
- DESTACO 351 Series Pull Action Latch Clamps, Narrow Base
- RUD CHAIN LRBK-FIX Lashing Load Rings
- TEMPCO SMPR Series Reflectors
- ANVIL C150 Series Cable Eyelets
- DRANETZ HDPQ Power Quality Package
- HOFFMAN Rack Mount Support Guides
- FANTECH FML Series Metal Hoods
- BROAN NUTONE Duct Connectors
- PARKER FEM Series Hydraulic Quick Connect Couplings