Elbow, 90 Degrees
(8 Products)
AIGNEP
| Fitting Side A Tube Outside Dia. | Fitting Side B Tube Outside Dia. | Tube Size | Max. Operating Pressure | Color | Fitting Material | Fitting Side A Connection Type | Fitting Side B Connection Type | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| 3 mm | 3 mm | 3 mm | 290 psi | Silver | Brass | Push-To-Connect | Push-To-Connect | 5 | $50.38 | |
|
|
||||||||||
| 4 mm | 4 mm | 4 mm | 290 psi | Silver | Brass | Push-To-Connect | Push-To-Connect | 5 | $39.90 | |
|
|
||||||||||
| 5 mm | 5 mm | 5 mm | 290 psi | Silver | Brass | Push-To-Connect | Push-To-Connect | 5 | $43.42 | |
|
|
||||||||||
| 6 mm | 6 mm | 6 mm | 290 psi | Silver | Brass | Push-To-Connect | Push-To-Connect | 5 | $40.92 | |
|
|
||||||||||
| 8 mm | 8 mm | 8 mm | 290 psi | Silver | Brass | Push-To-Connect | Push-To-Connect | 5 | $50.17 | |
|
|
||||||||||
| 10 mm | 10 mm | 10 mm | 290 psi | Silver | Brass | Push-To-Connect | Push-To-Connect | 3 | $36.30 | |
|
|
||||||||||
| 12 mm | 12 mm | 12 mm | 290 psi | Silver | Brass | Push-To-Connect | Push-To-Connect | 3 | $45.76 | |
|
|
||||||||||
| 14 mm | 14 mm | 14 mm | 290 psi | Silver | Brass | Push-To-Connect | Push-To-Connect | 3 | $56.64 | |
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- CORONA TOOLS
- GENERAL ELECTRIC
- KEYSHAFT
- MEC-O-MATIC
- LITHONIA LIGHTING
- Hydraulic Hose Fittings
- Black Pipe
- Round Belts
- Radiator Specialty Tools
- Fiberglass Rod Stock
- PLAST-O-MATIC VBM Series Compact And Self Closing Vacuum Breakers
- CAIMAN Heatrac Insulated Palm Grip Waterproof Winter Gloves
- TRITAN HCP Series Pillow Block Bearings
- MUELLER INDUSTRIES 758G Ductile Iron Y Strainers
- GLOBE SCIENTIFIC Bottles, PP, Wide Neck, Round
- ANVIL Right And Left Nipples
- WEG ESWF-Series Combination Starters
- PLAST-O-MATIC GGMU Series Gauge Guards, PVC, EPDM Seal, 0-100 PSI Gauge Size
- ALTRONIX eFlow104NV Series Power Supply/Chargers, 220 VAC