5068 Series Fitting Adapters, DIN X Male Metric
(24 Products)
ADAPT-ALL
| Side 2 Thread Length | Side 2 Size | Side 1 Size | Side 1 Thread Length | Side 1 Shank Length | Material | Price | ||||
|---|---|---|---|---|---|---|---|---|---|---|
| 10 mm | M10 x 1 | M12 x 1.5 | 6 mm | - | Steel | $1.58 | ||||
Straight Adapter, Male L06 DIN Tube x Male 10mm Metric, Carbon Steel, Light DutyModel No. 5068L-06-10 SKU CV9HCA |
||||||||||
| 10 mm | M10 x 1 | M14 x 1.5 | 8 mm | - | Steel | $1.83 | ||||
Straight Adapter, Male L08 DIN Tube x Male 10mm Metric, Carbon Steel, Light DutyModel No. 5068L-08-10 SKU CV9HCC |
||||||||||
| 12 mm | M12 x 1.5 | M14 x 1.5 | 8 mm | - | Steel | $1.81 | ||||
Straight Adapter, Male L08 DIN Tube x Male 12mm Metric, Carbon Steel, Light DutyModel No. 5068L-08-12 SKU CV9HCE |
||||||||||
| 12 mm | M12 x 1.5 | M14 x 1.5 | - | 6 mm | Steel | $1.87 | ||||
Straight Adapter, Male S06 DIN Tube x Male 12mm Metric, Carbon Steel, Heavy DutyModel No. 5068S-06-12 SKU CV9HEC |
||||||||||
| 14 mm | M14 x 1.5 | M16 x 1.5 | 10 mm | - | Steel | $1.95 | ||||
Straight Adapter, Male L10 DIN Tube x Male 14mm Metric, Carbon Steel, Light DutyModel No. 5068L-10-14 SKU CV9HCJ |
||||||||||
| 14 mm | M14 x 1.5 | M18 x 1.5 | 12 mm | - | Steel | $2.08 | ||||
Straight Adapter, Male L12 DIN Tube x Male 14mm Metric, Carbon Steel, Light DutyModel No. 5068L-12-14 SKU CV9HCT |
||||||||||
| 14 mm | M14 x 1.5 | M16 x 1.5 | - | 8 mm | Steel | $2.03 | ||||
Straight Adapter, Male S08 DIN Tube x Male 14mm Metric, Carbon Steel, Heavy DutyModel No. 5068S-08-14 SKU CV9HEE |
||||||||||
| 16 mm | M16 x 1.5 | M16 x 1.5 | 10 mm | - | Steel | $2.27 | ||||
Straight Adapter, Male L10 DIN Tube x Male 16mm Metric, Carbon Steel, Light DutyModel No. 5068L-10-16 SKU CV9HCL |
||||||||||
| 16 mm | M16 x 1.5 | M18 x 1.5 | 12 mm | - | Steel | $2.80 | ||||
Straight Adapter, Male L12 DIN Tube x Male 16mm Metric, Carbon Steel, Light DutyModel No. 5068L-12-16 SKU CV9HCV |
||||||||||
| 16 mm | M16 x 1.5 | M22 x 1.5 | 15 mm | - | Steel | $3.09 | ||||
Straight Adapter, Male L15 DIN Tube x Male 16mm Metric, Carbon Steel, Light DutyModel No. 5068L-15-16 SKU CV9HDB |
||||||||||
| 18 mm | M18 x 1.5 | M14 x 1.5 | 8 mm | - | Steel | $2.90 | ||||
Straight Adapter, Male L08 DIN Tube x Male 18mm Metric, Carbon Steel, Light DutyModel No. 5068L-08-18 SKU CV9HCG |
||||||||||
| 18 mm | M18 x 1.5 | M16 x 1.5 | 10 mm | - | Steel | $3.02 | ||||
Straight Adapter, Male L10 DIN Tube x Male 18mm Metric, Carbon Steel, Light DutyModel No. 5068L-10-18 SKU CV9HCN |
||||||||||
| 18 mm | M18 x 1.5 | M18 x 1.5 | 12 mm | - | Steel | $3.02 | ||||
Straight Adapter, Male L12 DIN Tube x Male 18mm Metric, Carbon Steel, Light DutyModel No. 5068L-12-18 SKU CV9HCX |
||||||||||
| 18 mm | M18 x 1.5 | M22 x 1.5 | 15 mm | - | Steel | $3.00 | ||||
Straight Adapter, Male L15 DIN Tube x Male 18mm Metric, Carbon Steel, Light DutyModel No. 5068L-15-18 SKU CV9HDD |
||||||||||
| 18 mm | M18 x 1.5 | M26 x 1.5 | 18 mm | - | Steel | $3.96 | ||||
Straight Adapter, Male L18 DIN Tube x Male 18mm Metric, Carbon Steel, Light DutyModel No. 5068L-18-18 SKU CV9HDH |
||||||||||
| 22 mm | M22 x 1.5 | M16 x 1.5 | 10 mm | - | Steel | $3.95 | ||||
Straight Adapter, Male L10 DIN Tube x Male 22mm Metric, Carbon Steel, Light DutyModel No. 5068L-10-22 SKU CV9HCQ |
||||||||||
| 22 mm | M22 x 1.5 | M18 x 1.5 | 12 mm | - | Steel | $3.95 | ||||
Straight Adapter, Male L12 DIN Tube x Male 22mm Metric, Carbon Steel, Light DutyModel No. 5068L-12-22 SKU CV9HCZ |
||||||||||
| 22 mm | M22 x 1.5 | M22 x 1.5 | 15 mm | - | Steel | $3.98 | ||||
Straight Adapter, Male L15 DIN Tube x Male 22mm Metric, Carbon Steel, Light DutyModel No. 5068L-15-22 SKU CV9HDF |
||||||||||
| 22 mm | M22 x 1.5 | M26 x 1.5 | 18 mm | - | Steel | $4.06 | ||||
Straight Adapter, Male L18 DIN Tube x Male 22mm Metric, Carbon Steel, Light DutyModel No. 5068L-18-22 SKU CV9HDK |
||||||||||
| 22 mm | M22 x 1.5 | M30 x 2 | 22 mm | - | Steel | $3.91 | ||||
Straight Adapter, Male L22 DIN Tube x Male Metric, Carbon Steel, Light DutyModel No. 5068L-22-22 SKU CV9HDM |
||||||||||
| 26 mm | M26 x 1.5 | M30 x 2 | 22 mm | - | Steel | $8.86 | ||||
Straight Adapter, Male L22 DIN Tube x Male 26mm Metric, Carbon Steel, Light DutyModel No. 5068L-22-26 SKU CV9HDP |
||||||||||
| 33 mm | M33 x 2 | M36 x 2 | 28 mm | - | Steel | $11.77 | ||||
Straight Adapter, Male L28 DIN Tube x Male 33mm Metric, Carbon Steel, Light DutyModel No. 5068L-28-33 SKU CV9HDR |
||||||||||
| 42 mm | M42 x 2 | M45 x 2 | 35 mm | - | Steel | $16.11 | ||||
Straight Adapter, Male L35 DIN Tube x Male 42mm Metric, Carbon Steel, Light DutyModel No. 5068L-35-42 SKU CV9HDU |
||||||||||
| 48 mm | M48 x 2 | M52 x 2 | 42 mm | - | Steel | $20.32 | ||||
Straight Adapter, Male L42 DIN Tube x Male 48mm Metric, Carbon Steel, Light DutyModel No. 5068L-42-48 SKU CV9HDW |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- BEECH DESIGN & MANUFACTURING
- KEYSHAFT
- BELIMO
- EZ EDGE ADA
- NOTCH EQUIPMENT
- Speed Reducers and Gear Drives
- Belt/Disc Sanders
- Planer Accessories
- Wireless Motion Sensors
- Filter
- PS DOORS Safemezz Horizontal Gates
- MECHANIX TAA The Original Covert Tactical Gloves
- DESTACO 2007 Series Vertical Hold Down Clamps, U Bar
- SALISBURY ILP Series Top Grain Goatskin Leather Gloves
- HOWARD LEIGHT Plug N Play Prefilled earplug canisters
- QMARK Mounting Frame, 3-3/4", Surface
- HOFFMAN Inline Series Panels
- ALL MATERIAL HANDLING CFX Series Clevis Grab Hooks with Saddle Grade 100
- ARO K Series Pneumatic Valves
- ZSI-FOSTER SPN Loop Clamps, Plated Steel