Solenoid Valve Coils

VULCAN HART

MPNPrice
720502
RFQ
752887-A
RFQ
PLAST-O-MATIC

VoltageCoil Insulation ClassWattageCoil EnclosurePrice
24V AC
F
11 W
General Purpose Junction Box
$254.36
120V AC
F
11 W
General Purpose Junction Box
$249.56
240V AC
F
11 W
General Purpose Junction Box
$254.36
-
F
11 W
General Purpose Junction Box
$255.91
24V DC
F
11 W
General Purpose Junction Box
$250.86
PLAST-O-MATIC

MPNPrice
W11-024/60
$178.50
W11-024DC
$241.41
W11-120/60
$178.50
W11-230/50
$178.50
W11-240/60
$178.50
PLAST-O-MATIC

MPNPrice
W24-024/60
$381.50
W24-024DC
$381.50
W24-120/60
$381.50
W24-240/60
$381.50
PLAST-O-MATIC

MPNPrice
R24-024/60
$212.33
R24-024DC
$212.33
R24-120/60
$212.33
R24-240/60
$212.33
PARKER

VoltageWattageCoil TypeInput VoltagePower ConsumptionTerminationPrice
12V DC
19 W
Puissant
12V DC
19 W
Double Leads
$80.63
24V DC
19 W
Puissant
24V DC
19 W
Double Leads
$80.63
115V AC
19 W
Puissant
115V AC
19 W
Conduit Connector
$165.61
12V DC
19 W
Puissant
12V DC
19 W
Double Spade
$99.61
24V DC
19 W
Puissant
24V DC
19 W
Double Spade
$91.40
115V AC
16 W
Standard
115V AC
16 W
-
$88.71
------
$60.00
------
$55.29
------
$94.29
------
$60.00
VICKERS

MPNPrice
868982
$317.10
868988
$446.04
868983
$317.10
879141
$361.20
316011
$143.18
507833
$344.40
507847
$169.56
507855
$275.70
507848
$177.40
507852
$298.44
PARKER

Coil Insulation ClassWattageVoltageCoil EnclosureLead LengthElectrical ConnectionElectrical Connection SizeElectrical Connection TypePrice
F
10 W
24V
With Junction Box
----
$105.80
F
10 W
120V
With Junction Box
----
$116.54
F
10 W
------
$110.29
F
15 W
24V
With Junction Box
----
$138.39
F
15 W
120V
With Junction Box
----
$125.43
F
15 W
------
$137.56
F
10 W
120/240V AC
General Purpose Junction Box
6"
---
$158.76
F
15 W
120/240V AC
General Purpose Junction Box
----
$161.30
F
10 W
110/120V
Molded
--
1/4"
Tab
$48.17
F
10 W
110/120V
Molded
18"
---
$37.30
RED HAT

Coil Insulation ClassWattageVoltagePrice
F
20 W
110/120V
$538.63
H
10.1 W
110/120V
$668.49
F
6.1 W
110/120V
$259.10
F
16.7 W
110/120V
$428.59
F
10.5 W
110/120V
$269.10
F
5 W
-
$245.41
F
15.4 W
110/120V
$412.47
F
15.4 W
120V AC
$593.14
F
15.4 W
24V AC
$372.74
H
30.6 W
24V AC
$1,387.16
DAYTON

Coil Insulation ClassVoltageWattageElectrical ConnectionPrice
H
24V
17 W
-
$107.57
H
120V
17 W
-
$211.43
H
208-240V
17 W
-
$91.23
Class F
24V
17 W
Spade Terminal
$43.49
Class F
120V
17 W
Spade Terminal
$43.11
Class F
208-240V
17 W
Spade Terminal
$44.36
F
24V DC
4 W
-
$142.84
F
12V DC
4 W
-
$139.99
F
24V AC
17 W
-
$48.57
F
120V AC
17 W
-
$48.80
RHEEM

MPNPrice
61-20649-04
$178.52
BRADLEY

MPNPrice
269-579-GR
$77.60
ASCO VALVES

MPNPrice
238610-032-D*
$288.56
RHEEM

MPNPrice
61-20649-11
$171.47
RHEEM

MPNPrice
55-40782-21
$330.43
RHEEM

MPNPrice
595157
$81.93
RIDGID

MPNPrice
31590
$8.82

Description

Solenoid coils are suitable for use with solenoid & pressure regulating valves, to convert electrical energy into linear motion, when monitoring the flow of fluids through valves. Raptor Supplies offers a wide array of Dayton, Asco, Parker, Plast-O-Matic and Red Hat coils featuring B / F / H Class coil insulation for withstanding temperatures up to 257 degrees F. These units further come equipped with a NEMA-rated enclosure for preventing the ingress of dust and debris into the plumbing systems. Choose from an extensive variety of these solenoid valve coils available in general purpose, hazardous location and watertight variants (with or without junction box).