PTFE Tubing
ATP
PARKER
| Outside Dia. | Inside Dia. | Wall Thickness | Inside Diameter | Outside Diameter | Bend Radius | Application | Autoclavable | Price |
|---|---|---|---|---|---|---|---|---|
1/8" | 1/16" | 0.03" | 1/16" | 1/8" | 3/4" | Air, Chemical, Gas, Water | No | $189.47 |
1/4" | 1/8" | 0.06" | 1/8" | 1/4" | 3/4" | Air, Chemical, Gas, Water | No | $644.93 |
1/4" | 5/32" | 0.05" | 5/32" | 1/4" | 3/4" | Air, Chemical, Gas, Water | No | $512.33 |
1/4" | 3/16" | 0.03" | 3/16" | 1/4" | 3/4" | Air, Chemical, Gas, Water | No | $386.47 |
3/8" | 1/4" | 0.06" | 1/4" | 3/8" | 3/4" | Air, Chemical, Gas, Water | No | $993.87 |
| Application | Autoclavable | Does Not Contain | Elongation | Fitting Compatibility | Food And Beverage Compatibility | For Environment | Industry Application | Price |
|---|---|---|---|---|---|---|---|---|
| Beverage, Chemical, Food, Water | Yes | Not Applicable | 200% to 400% | Compression, Push-To-Connect | Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils And Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar | Washdown | Automotive, Chemical Processing, Food Service, Industrial, Insulation, Laboratory | $207.36 |
Explore More
- SPEC
- REER
- CHEVRON PLEXCO
- HDE
- KEYSHAFT
- Function Generators
- Protective Eyewear Accessories
- GFCI Receptacles
- Strap Wrenches
- Corded Oscillating Tools
- BRADY Hard Hat Emblem Label
- MILWAUKEE Impact Bit Phillips
- BALDOR MOTOR General Purpose Motors, 575V, Foot Mounted, ODP, Three Phase
- SLOAN Handle Assemblies
- WHIZARD SKC Cut Resistant Sleeves
- DESTACO 604 Series Straight Line Action Clamps
- AKRO-MILS 30128 Shelf Bins
- IRONCLAD Cold Condition Waterproof Gloves
- MUELLER STEAM 303AT Silent Check Valves