Pond Aeration Tubing
KURIYAMA
POND BOSS
| Inside Dia. | Wall Thickness | Outside Dia. | Max. Pressure | Temp. Range | Color | Price |
|---|---|---|---|---|---|---|
3/8" | 0.158" | - | 50 psi | +25°F to +150°F | Black | $669.24 |
1/2" | 0.23" | 24/25" | 50 psi | +25°F to +150°F | Black | $790.21 |
5/8" | 0.22" | 1.065" | 50 psi | +25°F to +150°F | Black | $474.02 |
3/4" | 0.263" | 1.275" | 50 psi | +25°F to +150°F | Black | $706.99 |
1" | 0.345" | 1.69" | 50 psi | +25°F to +150°F | Black | $970.25 |
| Inside Dia. | Outside Dia. | Wall Thickness | Max. Pressure | Temp. Range | Type | Color | Hardness | Price |
|---|---|---|---|---|---|---|---|---|
1/2" | 0.66" | 2/25" | 30 psi | +32°F to +100°F | Flexible | Black | 68 | $20.86 |
1" | 1.312" | 0.15" | 100 psi | +34°F to +100°F | Flexible | Black | - | $52.59 |
Explore More
- KEYSHAFT
- FIRE RESEARCH FRC
- Measuring Tapes
- Air Cable Balancers
- Outdoor LED Message Displays
- Power Hacksaw Blades
- Sealing and Cushioning Washers
- GUARDAIR Syphon 79SG Series Spray Guns
- KISSLER & CO Bathroom Faucet, Low Lead Brass
- VERMONT GAGE Go Standard Thread Plug Gages, 13/16-32 Un
- EATON Magnet Coil Conversion Kits
- APPROVED VENDOR Hot Dipped Galvanized Steel Split Lock Washers
- PROTO Flex Impact Socket, 1/2 Inch Drive Size, Metric, Standard
- JOHN GUEST Fixed Elbows, NPTF Thread, Acetal Gray
- ANSELL G12P Alphatec Natural Rubber Gloves
- HELICOIL Straight Flute Bottoming Taps, 5H, Metric Coarse