PARKER Plumbing Needle Valves

PARKER

MPNPrice
9N1200SF
$327.86
9N1200ST
$434.09
9N1600S
$931.11
9N400B
$198.03
9N400S
$198.03
9N400S4
$278.03
9N600B-V
$259.66
9N600SF
$237.37
9N600ST
$310.81
9N800B-V
$316.06
PARKER

MPNPrice
8F400S
$197.80
8F200S
$195.34
8F1200S
$359.97
8F200S4T
$363.66
8F200S-V
$222.37
8F800S
$278.89
8F600S
$234.66
8F200S4
$280.11
PARKER

Max. FlowPipe SizeBody MaterialMax. PressureStem TypeTemp. RatingFlow RateStem MaterialPrice
0.12 GPM
-
Stainless Steel
5000 psi
Blunt
-65°F to +450°F
0.12 GPM
-
$477.66
0.12 GPM
1/8"
Stainless Steel
5000 psi
Regulating
-65°F to +450°F
0.12 GPM
PCTFE
$479.00
0.43 GPM
---
V Stem
-65°F to +450°F
0.43 GPM
PCTFE
$399.64
0.43 GPM
1/4"
--
Regulating
-65°F to +450°F
0.43 GPM
PCTFE
$342.40
0.45 GPM
--
5000 psi
V Stem
-65°F to +450°F
0.45 GPM
PCTFE
$430.79
0.73 GPM
3/8"
Stainless Steel
-
V Stem
-65°F to +450°F
0.73 GPM
PTFE
$545.84
0.55 GPM
3/8"
Stainless Steel
-
Regulating
-65°F to +350°F
0.55 GPM
PTFE
$544.44
0.8 GPM
---
V Stem
-65°F to +450°F
0.8 GPM
PCTFE
$521.89
--
Stainless Steel
5000 psi
Regulating
-65°F to +450°F
1.05 GPM
PTFE
$602.70
1.29 GPM
1/2"
--
V Stem
-65°F to +350°F
1.29 GPM
PCTFE
$651.47
PARKER

MPNPrice
00338G1100
$61.34
00338G1101
$77.00
003381100
$60.60
003381104
$158.30
003381101
$79.76
003381102
$109.58
003381103
$151.24
PARKER

Pipe SizeMax. PressureStem MaterialMax. HeightBody MaterialConnectionSeal MaterialFitting StylePrice
1/2"
10000 psi
PTFE
3.65"
Stainless Steel
FNPT x FNPT
-
Straight
$430.67
1/2"
6000 psi
PTFE
-
Stainless Steel
FNPT x FNPT
PTFE
Straight
$1,323.24
1/4"
10000 psi
PTFE
3.65"
Stainless Steel
FNPT x FNPT
-
Straight
$425.23
1/4"
10000 psi
Stainless Steel
3.97"
Stainless Steel
--
Straight
$790.17
PARKER

Max. FlowConnectionFlow RateInlet Port SizeTube SizeBody MaterialSeal MaterialMax. PressurePrice
0.5 GPM
Flare
0.5 GPM
1/4"
-
PFA
PFA
100 psi
$669.65
4.6 GPM
Compression
4.6 GPM
3/8"
3/8"
PFA
PFA
100 psi
$676.21
4.6 GPM
Compression
4.6 GPM
1/2"
1/2"
PFA
PFA
100 psi
$689.79
PARKER

MPNPrice
MV661S-V
$273.97
PARKER

MPNPrice
N400B4T
$273.97
PARKER

MPNPrice
N1220S-V
$292.40
PARKER

MPNPrice
MV400S3
$228.51
PARKER

MPNPrice
N200S4
$184.29
PARKER

MPNPrice
F600ST
$221.14
PARKER

MPNPrice
F400S4T
$272.74
PARKER

MPNPrice
N420S4
$238.34
PARKER

MPNPrice
F200B-F
$136.37
PARKER

MPNPrice
N400S4
$189.20
PARKER

MPNPrice
F1600SF
$694.14
PARKER

MPNPrice
N400S4-V
$211.31
PARKER

MPNPrice
N1200SF
$238.34
PARKER

MPNPrice
F1020S-V
$273.97
PARKER

MPNPrice
N1200ST
$348.91
PARKER

MPNPrice
N600B4-V
$248.17
PARKER

MPNPrice
N200B4
$189.20
PARKER

MPNPrice
N400ST-V
$213.77
PARKER

MPNPrice
N400BF
$116.71
PARKER

MPNPrice
MV620S-V
$183.06
PARKER

MPNPrice
F620S4-V
$243.26
PARKER

MPNPrice
N400S-V
$129.00
PARKER

MPNPrice
F400SF
$113.03
PARKER

MPNPrice
N620ST-V
$237.11
PARKER

MPNPrice
F200ST
$184.29
PARKER

MPNPrice
F600S-V
$158.49
PARKER

MPNPrice
F820ST
$302.23
PARKER

MPNPrice
F600B4F-V
$267.83
PARKER

MPNPrice
F1600S-V
$707.66
PARKER

MPNPrice
F2000SF
$1,320.71
PARKER

MPNPrice
F1200ST
$378.40
PARKER

MPNPrice
F420ST
$249.40
PARKER

MPNPrice
F820B
$310.83
PARKER

MPNPrice
N620S4
$221.14
PARKER

MPNPrice
F2020S
$2,056.63
PARKER

MPNPrice
N200ST
$184.29
PARKER

MPNPrice
F3200S-V
$3,543.20
PARKER

MPNPrice
F2020S-V
$2,078.74
PARKER

MPNPrice
N800ST
$292.40
PARKER

MPNPrice
MV461S3
$369.80
PARKER

MPNPrice
F800SF-V
$215.00
PARKER

MPNPrice
N400SF-V
$142.51
12...45

Description

Parker needle valves permit precise regulation of flow, usually gas or water, through an appliance or system. These valves feature a small port and threaded, needle-shaped plunger, allowing a minimal amount of substance to pass through the valve.

Working Mechanism

  • The needle valve's plunger has a tapered end that raises or lowers with the spin of a T-handle to open / close an orifice.
  • The handle is connected to the plunger with the help of a stem. A locking nut is provided to prevent the plunger from fully unscrewing when the handle is turned.
  • As the plunger moves down, the pointed end comes into contact with the valve seat to fully seal the orifice and allows for accurate flow rate control.

Features

  • These valves are designed for safe isolation and controlling the flow to pressure metering devices, such as gauges, transmitters or switches.
  • They feature a self-centring, non-rotating stem tip for a bubble-tight shutoff and anti-blowout low torque.
  • They come integrated with a gland lock nut that maintains a secure connection with limited vibrations.
  • They are ideal for skids, water treatment, chemical injection skids, gas booster systems, pressure & flow measurement and test equipment.
  • Models, such as MV-13 Series needle valves, utilise a high purity PFA body that makes them ideal for aggressive chemical and gas applications. They also come with stem sealing for a smooth and consistent flow.

Frequently Asked Questions