| Spout Length | Faucet Body Material | Finish | Faucet Finish | Flow Outlet Type Faucet | Flow Rate | Max. Mounting Hole Center Distance | Mounting Type (faucet) | Price |
|---|---|---|---|---|---|---|---|---|
8" | Brass | Chrome | Chrome | Aerated | 2.2 GPM | Single Hole | Deck |
$433.99
|
5 3/8" | Brass | Chrome | Chrome | Aerated | 2.2 GPM | Single Hole | Deck |
$395.04
|
| No. Of Handles | Material | Flow Outlet Type | Flow Rate | Mounting Type | No. Of Holes | Handle Type | Faucet Operation | Price |
|---|---|---|---|---|---|---|---|---|
2 | Brass | Aerated | 2.2 GPM | Deck | 1 | Lever | Manual |
$314.41
|
1 | Brass | Aerated | 2.2 GPM | Deck | 1 | Lever | Manual |
$298.90
|
| Mounting Type | Overall Height | Connection | Height | Material | Finish | Flow Rate | No. Of Holes | Price |
|---|---|---|---|---|---|---|---|---|
Wall | 11" | 1/2" IPS | 11" | Brass | Chrome | 2.2 GPM | 1 |
$188.86
|
Deck | 10 3/4" | 1/2" MNPS | 10 3/4" | Brass | Chrome | 2.2 GPM | 1 |
$162.16
|
| MPN | Price |
|---|---|
L7833 |
$344.10
|
| MPN | Price |
|---|---|
BL-2012-01 |
$331.38
|
| MPN | Price |
|---|---|
BL-5700-01 |
$287.71
|
| MPN | Price |
|---|---|
BL-5700-02 |
$302.15
|
| MPN | Price |
|---|---|
BL-5700-03 |
$302.15
|
| MPN | Price |
|---|---|
BL-5700-04 |
$287.71
|
| MPN | Price |
|---|---|
BL-5700-08 |
$353.03
|
| MPN | Price |
|---|---|
BL-5700-08-VR |
$441.38
|
| MPN | Price |
|---|---|
BL-5700-09 |
$369.88
|
| MPN | Price |
|---|---|
BL-5704-01 |
$298.38
|
| MPN | Price |
|---|---|
BL-5704-02 |
$311.78
|
| MPN | Price |
|---|---|
BL-5704-03 |
$311.78
|
| MPN | Price |
|---|---|
BL-5704-05 |
$306.63
|
| MPN | Price |
|---|---|
BL-5704-08 |
$363.34
|
| MPN | Price |
|---|---|
BL-5704-08L-QT |
$336.88
|
| MPN | Price |
|---|---|
BL-5704-08WH4 |
$359.90
|
| MPN | Price |
|---|---|
BL-5704-09 |
$384.65
|
| MPN | Price |
|---|---|
BL-5705-01 |
$186.06
|
| MPN | Price |
|---|---|
BL-5705-02 |
$259.53
|
| MPN | Price |
|---|---|
BL-5705-03 |
$259.88
|
| MPN | Price |
|---|---|
BL-5705-04 |
$191.46
|
| MPN | Price |
|---|---|
BL-5705-08 |
$231.00
|
| MPN | Price |
|---|---|
BL-5705-08-VR |
$345.13
|
| MPN | Price |
|---|---|
BL-5705-09 |
$266.40
|
| MPN | Price |
|---|---|
BL-5707-01 |
$281.19
|
| MPN | Price |
|---|---|
BL-5707-01CRWH4 |
$295.28
|
| MPN | Price |
|---|---|
BL-5707-01L-QT |
$269.50
|
| MPN | Price |
|---|---|
BL-5707-03 |
$976.94
|
| MPN | Price |
|---|---|
BL-5707-04 |
$454.78
|
| MPN | Price |
|---|---|
BL-5709-01 |
$203.94
|
| MPN | Price |
|---|---|
BL-5709-02 |
$242.00
|
| MPN | Price |
|---|---|
BL-5709-04 |
$212.06
|
| MPN | Price |
|---|---|
BL-5709-05 |
$281.19
|
| MPN | Price |
|---|---|
BL-5709-08 |
$280.31
|
| MPN | Price |
|---|---|
BL-5709-08WH4 |
$252.65
|
| MPN | Price |
|---|---|
BL-5709-09 |
$263.31
|
| MPN | Price |
|---|---|
BL-5710-01 |
$219.78
|
| MPN | Price |
|---|---|
BL-5710-07 |
$246.81
|
| MPN | Price |
|---|---|
BL-5715-01 |
$327.94
|
| MPN | Price |
|---|---|
BL-5715-08 |
$392.21
|
| MPN | Price |
|---|---|
BL-5715-09 |
$407.69
|
| MPN | Price |
|---|---|
BL-5715-10 |
$336.88
|
| MPN | Price |
|---|---|
BL-5725-01 |
$343.06
|
| MPN | Price |
|---|---|
BL-5725-02 |
$357.50
|
| MPN | Price |
|---|---|
BL-5725-08 |
$374.69
|
Working Mechanism
- Faucets work by swivelling the handle in either direction.
- Variable flows of hot and cold water are made possible through the disc-equipped in this faucet and its motion.
- They enter the disc, combine there and then exit through the sprout of the faucet.
Frequently Asked Questions
Q. What tools are required for installing these lab faucets?
A.
- Basin wrench
- Channel locks
- Screwdriver
- Plumber's tape
- Silicone sealant
- Adjustable wrench
Q. How to clean or maintain the finish of these gooseneck faucets?
A.
- Never let water sit on the faucet surface and thus blot it dry. Mineral deposits may accumulate if surface water is allowed to evaporate.
- Maintaining the beauty of your product should be as simple as cleaning it with a damp, non-abrasive sponge and buffing it dry with a fresh or soft cloth.
- Use a soft, damp cloth and warm water to remove water stains. White vinegar and water mixed 50 / 50 can be used to get rid of hard water stains.
- Make sure to rinse the faucet's surface with water.
Q. What can a clogged pump suction strainer cause?
A. A strainer can induce a severe pressure drop when it gets clogged leading to pump starving and causing damage to it.
Q. What is the maximum operating temperature of these suction diffuser strainers?
A. 212 degrees F.
Q. Are these suction diffuser strainers ASME certified?
A. Yes, these suction diffuser strainers comply with ASME standards for enhanced safety and quality.
Explore More
- TE WIRE
- BRX
- KEYSHAFT
- Spray Gun Accessories
- Car Dollies
- Package Stops
- Bus Plugs
- Engineer/Drilling/Blacksmith Hammers
- BRENNAN INDUSTRIES FS6400 MFS-MORB Straight Long O-Ring Face Seal Fittings
- EATON E2LEM Type Mining Complete Molded Case Circuit Breakers
- ANSELL Chemical Protective Coveralls
- COOPER B-LINE Single Expansion Anchors
- WESCO Steel Platform Truck Accessories
- RUD CHAIN PP-VIP Powerpoint Direct Vip Chain Connection Hoist Rings, Metric Thread
- ASHCROFT 1009 Stainless Steel Gauge, Brass Tube
- ANSELL 88-390 Alphatec Neoprene Natura Latex Chemical Resistant Gloves
- JOHN GUEST Speedfit Elbows
- ANVIL 005FG Series J Style Hangers, Zinc Plated, Felt-Lined