Gauge Glass and Rod Kits (79 Products)
| Center To Center Length | Glass Length | Body Material | Max. Pressure | Max. Temp. | Price | |||||
|---|---|---|---|---|---|---|---|---|---|---|
8" | 6" | Borosilicate Glass, Bronze | 400 psi | 300°F |
$51.90
| |||||
9" | 7" | Borosilicate Glass, Bronze | 400 psi | 300°F |
$59.08
| |||||
10" | 8" | Borosilicate Glass, Bronze | 400 psi | 300°F |
$65.51
| |||||
11" | 9" | Borosilicate Glass, Bronze | 400 psi | 300°F |
$73.76
| |||||
12" | 10" | Borosilicate Glass, Bronze | 400 psi | 300°F |
$79.41
| |||||
13" | 11" | Borosilicate Glass, Bronze | 400 psi | 300°F |
$87.78
| |||||
14" | 12" | Borosilicate Glass, Bronze | 400 psi | 300°F |
$89.43
| |||||
15" | 13" | Borosilicate Glass, Bronze | 400 psi | 300°F |
$97.10
| |||||
16" | 14" | Borosilicate Glass, Bronze | 400 psi | 300°F |
$100.21
| |||||
17" | 15" | Borosilicate Glass, Bronze | 400 psi | 300°F |
$110.63
| |||||
| Center To Center Length | Glass Length | Max. Pressure | Max. Temp. | Price | ||||||
|---|---|---|---|---|---|---|---|---|---|---|
8" | 6" | 400 psi | 300°F |
$61.11
| ||||||
9" | 7" | 400 psi | 300°F |
$73.47
| ||||||
10" | 8" | 400 psi | 300°F |
$78.96
| ||||||
11" | 9" | 400 psi | 300°F |
$85.58
| ||||||
12" | 10" | 400 psi | 300°F |
$91.97
| ||||||
13" | 11" | 400 psi | 300°F |
$98.80
| ||||||
14" | 12" | 400 psi | 300°F |
$106.56
| ||||||
15" | 13" | 400 psi | 300°F |
$110.67
| ||||||
16" | 14" | 400 psi | 300°F |
$119.26
| ||||||
16" | 16" | 400 psi | 300°F |
$132.38
| ||||||
| MPN | Price |
|---|---|
ADS12GR |
$1,062.73
|
Explore More
- GAM WEB
- HYDRANAUTICS
- NUVO LIGHTING
- KEYSHAFT
- Jaw Coupling Spiders
- LED Indoor Light Fixture Accessories
- Inline Duct Fans
- Concrete Miscellaneous Tool Accessories
- Twist Lock Device Accessories
- ULLMAN DEVICES Pick and Hook Sets
- SANDPIPER Seals
- COXREELS XTM Series Spring Driven Hose Reels
- LABCONCO Mobile Equipment Tables
- LEGRIS 3142 Series Y Plug-Ins
- BOLLE SAFETY Override Safety Glasses
- RUD CHAIN VLBG Load Rings, Metric Thread
- GLOBE SCIENTIFIC Snap Caps with Two Thumb Tabs, For 16 mm Tubes
- CAIMAN Unlined Lean-On Patch TIG Welding Gloves
- ANVIL AS100S Series Channels With Long Slots