PARKER Filter Cartridges
PARKER
PARKER
PARKER
PARKER
PARKER
PARKER
PARKER
PARKER
PARKER
PARKER
PARKER
PARKER
PARKER
PARKER
PARKER
PARKER
PARKER
PARKER
PARKER
PARKER
PARKER
| Flow Rate | Overall Height | Max. Temp. | Filter Media | Max. Pressure | Reduces | Filter Type | Service Life | Price |
|---|---|---|---|---|---|---|---|---|
3.5 GPM | 10" | 180°F | Polypropylene | 60 psi | Particulates, Sediment | Particulate, Sediment | Not Rated | $49.83 |
7 GPM | 20" | 180°F | Polypropylene | - | Particulates, Sediment | Particulate, Sediment | Not Rated | $80.14 |
| Flow Rate | Outside Dia. | Inside Dia. | Max. Temp. | Max. Pressure | Overall Height | Filter Media | Microns | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
7 GPM | 9 5/8" | 1" | 250°F | 150 psi | 10" | ETP Steel, Polypropylene | 20 µm | $81.66 | ||
70 GPM | 2 3/4" | 1.062" | 160°F | 35 psi | 10" | Polypropylene | 0.2 µm | $110.60 | ||
70 GPM | 2 3/4" | 1.062" | 160°F | 35 psi | 10" | Polypropylene | 0.5 µm | $109.20 | ||
10 GPM | 2 3/4" | 1.062" | 160°F | 35 psi | 10" | Depth | 30 µm | $104.44 | ||
140 GPM | 2 3/4" | 1.062" | 160°F | 35 psi | 20" | Polypropylene | 0.2 µm | $196.77 | ||
140 GPM | 2 3/4" | 1.062" | 160°F | 35 psi | 20" | Polypropylene | 0.5 µm | $202.07 | ||
20 GPM | 2 3/4" | 1.062" | 160°F | 35 psi | 20" | Depth | 30 µm | $180.99 | ||
7 GPM | 2 1/2" | 1" | 250°F | 35 psi | 9 5/8" | ETP Steel | 0.5 µm | $277.99 | ||
7 GPM | 2 1/2" | 1" | 250°F | 35 psi | 9 5/8" | ETP Steel | 1 µm | $261.99 | ||
7 GPM | 2 1/2" | 1" | 250°F | 35 psi | - | - | 5 µm | $233.50 | ||
| Flow Rate | Overall Height | Microns | Outside Dia. | Inside Dia. | Max. Temp. | Filter Media | Max. Pressure | Price |
|---|---|---|---|---|---|---|---|---|
70 GPM | 11 1/8" | 0.2 µm | 2 3/4" | 1.062" | 160°F | Polypropylene | 35 psi | $128.89 |
70 GPM | 11 1/8" | 1 µm | 2 3/4" | 1.062" | 160°F | Polypropylene | 35 psi | $105.97 |
70 GPM | 11 1/8" | 3 µm | 2 3/4" | 1.062" | 160°F | Polypropylene | 35 psi | $105.81 |
70 GPM | 11 1/8" | 10 µm | 2 3/4" | 1.062" | 160°F | Polypropylene | 35 psi | $100.44 |
70 GPM | 11 1/8" | 30 µm | 2 3/4" | 1.062" | 160°F | Polypropylene | - | $91.67 |
140 GPM | 20 15/16" | 0.2 µm | 2 3/4" | 1.062" | 160°F | Polypropylene | - | $182.94 |
140 GPM | 20 15/16" | 1 µm | 2 3/4" | 1.062" | 160°F | Polypropylene | - | $185.73 |
70 GPM | 10" | 0.2 µm | 2 3/4" | 1.062" | 160°F | Polypropylene | - | $126.47 |
| Flow Rate | Overall Height | Max. Temp. | Filter Media | Outside Dia. | Max. Pressure | Service Life | Microns | Pkg. Qty. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
15 GPM | 30" | 120°F | Polypropylene | 2 1/2" | - | Not Rated | 75 µm | 6 | $287.76 | |
15 GPM | 30" | 120°F | Polypropylene | 2 1/2" | - | Not Rated | 100 µm | 6 | $250.57 | |
10 GPM | 20" | 120°F | Polypropylene | 2 1/2" | - | Not Rated | 75 µm | 6 | $211.97 | |
5 GPM | 10" | 120°F | Polypropylene | 2 1/2" | - | Not Rated | 75 µm | 6 | $107.76 | |
5 GPM | 10" | 120°F | Polypropylene | 2 1/2" | - | Not Rated | 100 µm | 6 | $101.16 | |
5 GPM | 10" | 250°F | Cotton | 2 1/2" | - | Not Rated | 75 µm | 6 | $127.07 | |
15 GPM | 30" | 120°F | Cotton | 2 1/2" | - | Not Rated | 75 µm | 6 | $329.09 | |
15 GPM | 30" | 120°F | Cotton | 2 1/2" | - | Not Rated | 100 µm | 6 | $287.63 | |
10 GPM | 20" | 120°F | Cotton | 2 1/2" | - | Not Rated | 100 µm | 6 | $213.33 | |
5 GPM | 10" | 120°F | Cotton | 2 1/2" | - | Not Rated | 75 µm | 6 | $117.17 | |
| Max. Temp. | Filter Media | Flow Rate | Overall Height | Outside Dia. | Max. Pressure | Microns | Core Type | Pkg. Qty. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
120°F | Polypropylene | 10 GPM | 20" | 2.438" | - | 100 µm | Polypropylene | 6 | $215.00 | |
250°F | Cotton | 15 GPM | 30" | 2.438" | - | 100 µm | Tinned Steel | 6 | $279.14 | |
250°F | Tinned Steel | 20 GPM | 20" | 2 1/2" | - | 75 µm | - | 6 | $215.46 | |
250°F | Cotton | 10 GPM | 20" | 2.438" | - | 100 µm | Tinned Steel | 6 | $209.30 | |
250°F | Cotton | 5 GPM | 10" | 2.438" | - | 100 µm | Tinned Steel | 6 | $137.17 | |
120°F | Tinned Steel | 20 GPM | 20" | 2 1/2" | - | 75 µm | - | 6 | $222.13 | |
120°F | Polypropylene | 5 GPM | 10" | 2.438" | 35 psi | 5 µm | Polypropylene | 6 | $108.70 | |
120°F | Polypropylene | 5 GPM | 10" | 2.438" | 35 psi | 10 µm | Polypropylene | 6 | $109.23 | |
120°F | Polypropylene | 10 GPM | 10" | 2 1/2" | - | 20 µm | - | 6 | $102.83 | |
120°F | Polypropylene | 5 GPM | 10" | 2.438" | - | 75 µm | Polypropylene | 6 | $122.47 | |
| Flow Rate | Overall Height | Inside Dia. | Max. Temp. | Max. Pressure | Filter Media | Outside Dia. | Microns | Pkg. Qty. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
5 GPM | 10" | 1.062" | 140°F | 35 psi | Polypropylene Polymer | 2.437" | 5 µm | 6 | $80.73 | |
5 GPM | 10" | 1.062" | 140°F | 35 psi | Polypropylene Polymer | 2.437" | 10 µm | 6 | $78.90 | |
5 GPM | 10" | 1.062" | 140°F | 35 psi | Polypropylene Polymer | 2.437" | 20 µm | 6 | $77.61 | |
5 GPM | 10" | 1.062" | 140°F | 35 psi | Polypropylene Polymer | 2.437" | 30 µm | 6 | $78.49 | |
5 GPM | 10" | 1.062" | 140°F | 35 psi | Polypropylene Polymer | 2.437" | 75 µm | 6 | $77.26 | |
10 GPM | 20" | 1.062" | 140°F | 35 psi | Polypropylene Polymer | 2.437" | 5 µm | 6 | $154.21 | |
10 GPM | 20" | 1.062" | 140°F | 35 psi | Polypropylene Polymer | 2.437" | 10 µm | 6 | $153.26 | |
10 GPM | 20" | 1.062" | 140°F | 35 psi | Polypropylene Polymer | 2.437" | 20 µm | 6 | $147.87 | |
10 GPM | 20" | 1.062" | 140°F | 35 psi | Polypropylene Polymer | 2.437" | 30 µm | 6 | $155.01 | |
10 GPM | 20" | 1.062" | 140°F | 35 psi | Polypropylene Polymer | 2.437" | 50 µm | 6 | $142.84 | |
| MPN | Price |
|---|---|
| 937618Q | $123.30 |
| MPN | Price |
|---|---|
| 933577Q | $250.91 |
| MPN | Price |
|---|---|
| 941041Q | $471.80 |
| MPN | Price |
|---|---|
| 940881Q | $216.96 |
| MPN | Price |
|---|---|
| 937622Q | $117.47 |
| MPN | Price |
|---|---|
| 940884Q | $192.27 |
| MPN | Price |
|---|---|
| 932625Q | $413.24 |
| MPN | Price |
|---|---|
| 936714Q | $258.36 |
| MPN | Price |
|---|---|
| 940882Q | $198.74 |
| MPN | Price |
|---|---|
| 940816Q | $198.20 |
| MPN | Price |
|---|---|
| 936702Q | $136.61 |
| MPN | Price |
|---|---|
| 940883Q | $190.39 |
| MPN | Price |
|---|---|
| 933582Q | $640.27 |
| MPN | Price |
|---|---|
| 941053Q | $912.33 |
| MPN | Price |
|---|---|
| 937619Q | RFQ |
Explore More
- INTEGRA
- MIDEL
- KEYSHAFT
- SPILL MAGIC
- PRO WELD
- Specialty Casters
- Gas Powered Hydraulic Power Units
- Yoke Ends
- Self Priming Pressure Pumps
- Marking Chalk and Refills
- REGAL Cobalt End Mills, Single End, HSS, CC, 3 Flutes, Tin
- SQUARE D Load Break Switches
- VERMONT GAGE Go Standard Thread Plug Gages, 5/8-16 Un
- HOFFMAN Type 1 Lay In Non Hinge Cover Straight Section Wireways
- PARKER Hydraulic Hose, 50 Feet
- SUNDSTROM SAFETY Auto Welding Lens
- ASHCROFT 1009 Stainless Steel Gauge, Stainless Steel Tube
- DESTACO 207 Series Vertical Hold Down Clamps, Straight Base, U Bar
- BALLYMORE Unassembled Steel Rolling Ladders Without Handrails
- UNISTRUT P2458 Tubular Knee Braces
Ask ChatMRO