PARKER Check And Foot Valves

PARKER

Cracking PressureValve TypeOperating Temp. RangePressure RangePrice
7 psi
Check Valve
34°F to 150°F
15 psi to 145 psi
$38.38
7 psi
Check Valve
34°F to 150°F
15 psi to 145 psi
$40.80
7 psi
Check Valve
34°F to 150°F
15 psi to 145 psi
$48.99
7 psi
Check Valve
34°F to 150°F
15 psi to 145 psi
$56.06
7 psi
Check Valve
34°F to 150°F
15 psi to 145 psi
$35.86
7 psi
Check Valve
34°F to 150°F
15 psi to 145 psi
$42.40
7 psi
Check Valve
34°F to 150°F
15 psi to 145 psi
$39.14
7 psi
Check Valve
34°F to 150°F
15 psi to 145 psi
$40.64
7 psi
Check Valve
34°F to 150°F
15 psi to 145 psi
$45.23
7 psi
Check Valve
34°F to 150°F
15 psi to 145 psi
RFQ
PARKER

MPNPrice
D3FCE02SC9NB03
$7,118.34
D3FCE02MC9NS03
$7,118.34
D3FCE02MC9NB03
$7,118.34
PARKER

Body MaterialCracking PressureOverall HeightSeal MaterialFlow RateTypeValve TypeBody FinishPrice
Steel
5 psi
11/25"
Polyurethane
16 GPM
Check
Check Valve
Zinc Plated
$56.60
--------
$37.71
--------
$37.71
--------
$37.71
--------
$46.71
PARKER

Body MaterialCracking PressureOverall HeightSeal MaterialFlow RateApplicationTypeValve TypePrice
Steel
5 psi
0.45"
Polyurethane
10 GPM
Blocks Flow From Port 2 To Port 1, Free Flow Port 1 To Port 2
Check
Check Valve
$48.10
--------
$34.29
--------
$42.00
--------
$34.29
--------
$34.29
--------
$42.00
PARKER

MPNPrice
8C600S
$194.11
8C200S
$176.91
8C400S
$184.29
PARKER

MPNPrice
9C1200S
$263.60
9C1600S
$399.99
9C2000S
$777.67
9C2400S
$1,138.31
9C400S
$180.97
9C600S
$190.16
9C800B
$221.14
9C1200S20
$269.06
9C200S
$176.91
9C800B65
$221.14
PARKER

MPNPrice
CM3AAN
$832.76
CM3PPN
$700.30
CM3DDV
$841.57
CM3AAV
$926.34
CM3DDN
$772.77
CM3BBN
$848.94
CM3PPV
$785.06
CM3BBV
$926.34
PARKER

Body MaterialConnection TypePipe SizeSeat MaterialCracking PressureSeal MaterialSpring MaterialFlow RatePrice
Brass
Compression x Compression
1/2"
FKM
10 psi
Buna N
Stainless Steel
3.3 GPM
$289.33
316 Stainless Steel
FNPT x FNPT
1/4"
FKM
1 psi
FKM
316 Stainless Steel
2.4 GPM
$175.07
316 Stainless Steel
FNPT x FNPT
3/8"
FKM
1 psi
FKM
316 Stainless Steel
7.1 GPM
$375.44
316 Stainless Steel
FNPT x FNPT
1/2"
FKM
1 psi
FKM
316 Stainless Steel
11.2 GPM
$396.80
Brass
Compression x Compression
-
Buna N
10 psi
Buna N
Stainless Steel
20.7 GPM
RFQ
Brass
Compression x Compression
3/4"
Buna-N
10 psi
Rubber
316 Stainless Steel
19 GPM
RFQ
PARKER

PortBody MaterialFlow RateOperating Temp.Seal MaterialPort TypePrice
NPT
Brass
35-323 SCFM
-18°C to +82°C
Urethane
-
$49.98
NPT
Brass
35-323 SCFM
-18°C to +82°C
Urethane
-
$73.46
NPT
Brass
35-323 SCFM
-18°C to +82°C
Urethane
-
$89.38
NPT
Brass
35-323 SCFM
-18°C to +82°C
Urethane
-
$114.88
NPT
Brass
35-323 SCFM
-18°C to +82°C
Urethane
-
$198.18
NPT
Brass
35-323 SCFM
-18°C to +82°C
--
$49.00
BSPP
Brass
35-323 SCFM
-18°C to +82°C
Urethane
BSPP
$71.96
PARKER

Connection TypeBody MaterialPipe SizeMax. Temp.Max. Water PressureFlow RateHex SizeMax. Operating PressurePrice
A LOK
--
-15°F to +400°F
6000 psi
0.22 GPM
5/8"
-
$255.41
Compression x Compression
Stainless Steel
1/4"
400°F
6000 psi
0.75 GPM
3/4"
414 psi
$200.07
Compression x Compression
Stainless Steel
3/8"
400°F
6000 psi
2.09 GPM
1"
414 psi
$346.23
Compression x Compression
Stainless Steel
1/2"
-15°F to +400°F
6000 psi
3.3 GPM
1 1/4"
6000 psi
$433.79
Compression x Compression
Stainless Steel
1/4"
-15°F to +400°F
6000 psi
0.75 GPM
3/4"
414 psi
$212.84
Compression x Compression
Stainless Steel
3/8"
-15°F to +400°F
6000 psi
2.09 GPM
1"
414 psi
$422.03
Compression x Compression
Stainless Steel
1/2"
-15°F to +400°F
6000 psi
3.3 GPM
1 1/4"
6000 psi
$456.93
Compression x Compression
Brass
1/4"
-30°F to +275°F
3000 psi
0.75 GPM
3/4"
3000 psi
$138.29
Compression x Compression
Brass
3/8"
275°F
3000 psi
2.09 GPM
1"
3000 psi
$251.89
Compression x Compression
Brass
1/4"
-30°F to +275°F
3000 psi
0.75 GPM
3/4"
3000 psi
$133.57
PARKER

Body MaterialConnection TypePipe SizeCracking PressureSeal MaterialSeat MaterialSpring MaterialOverall HeightPrice
PVDF
Push x MNPT
3/8"
0.5 psi
Fluorocarbon
FKM
Stainless Steel
-
$35.29
Steel
--
31 psi
Polyurethane
--
11/25"
$128.87
Acetal
Push x Push
1/4"
1 psi, 3 psi
EPDM
EPDM
Stainless Steel
-
$23.06
Acetal
Push x Push
3/8"
1 psi, 3 psi
EPDM
EPDM
Stainless Steel
-
$23.93
Acetal
Push x Push
3/8"
1 psi, 3 psi
EPDM
EPDM
Stainless Steel
-
$25.43
PTFE
FNPT x FNPT
1/4"
0.25 psig to 0.75 psig
PTFE
PTFE
PTFE
1.234"
$738.60
PTFE
FNPT x FNPT
1/2"
0.25 psig to 0.75 psig
PTFE
PTFE
PTFE
1.859"
$990.05
-
Pargrip
-
0.25 psig to 0.75 psig
--
PTFE
1.234"
$782.05
PTFE
Compression x Compression
1/2"
0.25 psig to 0.75 psig
PTFE
PTFE
PTFE
1.484"
$1,123.01
PTFE
Flare x Flare
1/4"
0.25 psig to 0.75 psig
PTFE
PTFE
PTFE
1.234"
$850.55
PARKER

MPNPrice
C200S-V
$90.91
PARKER

MPNPrice
FM3DDDSN
$906.69
PARKER

MPNPrice
C600SS
$271.51
PARKER

MPNPrice
CS800S-V
$3,759.43
PARKER

MPNPrice
FM3AASV
$797.34
PARKER

MPNPrice
FM2AADKN
$640.09
PARKER

MPNPrice
C800B-V
$136.37
PARKER

MPNPrice
FM3DDDSV
$981.63
PARKER

MPNPrice
FM2DDDKV
$858.77
PARKER

MPNPrice
C800B10
$192.89
PARKER

MPNPrice
C1620S20
$504.94
PARKER

MPNPrice
C800S10
$105.66
PARKER

MPNPrice
C600S-V
$104.43
PARKER

MPNPrice
C620S65
$101.97
PARKER

MPNPrice
C1200S20
$169.17
PARKER

MPNPrice
C1220S25
$176.29
PARKER

MPNPrice
C1220S65
$171.80
PARKER

MPNPrice
C1600S20
$304.26
PARKER

MPNPrice
C2000S20
$681.94
PARKER

MPNPrice
C2400S20
$1,046.51
PARKER

MPNPrice
CVH103PN
$46.71
PARKER

MPNPrice
C2420S65
$1,710.10
PARKER

MPNPrice
C3220S
$2,586.14
PARKER

MPNPrice
C400B-V
$102.29
PARKER

MPNPrice
C400S65
$86.56
PARKER

MPNPrice
C400SS
$221.63
PARKER

MPNPrice
C600B20
$103.60
PARKER

MPNPrice
W68PLCKI-6-6
$67.33
PARKER

MPNPrice
FM3AAKV
$797.34
PARKER

MPNPrice
C200B-V
$87.23
PARKER

MPNPrice
CS1200S-V
$5,227.57
PARKER

MPNPrice
FM2BBSV
$664.66
PARKER

MPNPrice
C2020S
$937.40
PARKER

MPNPrice
FM2BBSN
$597.09
PARKER

MPNPrice
CM2AAV
$442.29
PARKER

MPNPrice
C1200S10
$173.23
PARKER

MPNPrice
C1600S10
$431.23
1234