| Seat Material | Size | Cracking Pressure | Material | Max. Water Pressure | Mounting Position | Cap To Inlet Center | Max. Temp. | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
Bronze | - | 0.75 psi to 1 psi | Bronze | 200 psi | Horizontal, Vertical | 1.312" | 406°F |
$70.79
| ||
Bronze | - | 0.75 psi to 1 psi | Bronze | 200 psi | Horizontal, Vertical | 1.312" | 406°F |
$66.83
| ||
Bronze | - | 0.75 psi to 1 psi | Bronze | 200 psi | Horizontal, Vertical | 1.312" | 406°F |
$76.65
| ||
Bronze | - | 0.75 psi to 1 psi | Bronze | 200 psi | Horizontal, Vertical | 1.656" | 406°F |
$89.90
| ||
Bronze | 1" | 0.75 psi to 1 psi | Bronze | 200 psi | Horizontal, Vertical | 1.312" | 406°F |
$116.52
| ||
Bronze | 1.25" | 0.75 psi to 1 psi | Bronze | 200 psi | Horizontal, Vertical | 2.062" | 406°F |
$176.29
| ||
Bronze | 1.5" | 0.75 psi to 1 psi | Bronze | 200 psi | Horizontal, Vertical | 2 1/4" | 406°F |
$196.45
| ||
Bronze | 2" | 0.75 psi to 1 psi | Bronze | 200 psi | Horizontal, Vertical | 2.688" | - |
$269.92
| ||
Bronze | 2.5" | 0.75 psi to 1 psi | Bronze | 200 psi | Horizontal, Vertical | 3.438" | 406°F |
$615.76
| ||
Bronze | 3" | 0.75 psi to 1 psi | Bronze | 200 psi | Horizontal, Vertical | 3.938" | 406°F |
$765.36
| ||
| Size | Seat Material | For Media | Connection Size-side 1 | Connection Type-side 1 | Connection Type-side 2 | Max. Pressure (cwp) | Connection Size-side 2 | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
1" | Bronze | Gas, Oil, Steam, Water | 1" | NPT | NPT | 200 psi | 1" |
$135.70
| ||
2" | - | Gas, Oil, Steam, Water | 2" | NPT | NPT | 200 psi | 2" |
$331.08
| ||
3" | - | Gas, Oil, Steam, Water | 3" | NPT | NPT | 200 psi | 3" |
$1,022.19
| ||
1" | - | Gas, Oil, Steam, Water | 1" | NPT | NPT | 300 psi | 1" |
$194.11
| ||
2" | Bronze | Gas, Oil, Steam, Water | 2" | NPT | NPT | 300 psi | 2" |
$544.23
| ||
1" | - | Gas, Oil, Steam, Water | 1" | Sweat | Sweat | 300 psi | 1" |
$202.80
| ||
2" | - | Gas, Oil, Steam, Water | 2" | Sweat | Sweat | 300 psi | 2" |
$532.77
| ||
2" | - | Gas, Oil, Steam, Water | 2" | Flange | Flange | 200 psi | 2" |
$455.72
| ||
3" | - | Gas, Oil, Steam, Water | 3" | Flange | Flange | 200 psi | 3" |
$609.10
| ||
- | - | Gas, Oil, Steam, Water | 4" | Flange | Flange | 200 psi | 4" |
$1,072.44
| ||
| Size | Connection Size-side 1 | Connection Size-side 2 | Overall Height | Height-cap To Inlet Center | Cap To Inlet Center | Seat Material | For Media | Price |
|---|---|---|---|---|---|---|---|---|
1 1/2" | 1 1/2" | 1 1/2" | 4 1/2" | 2 3/4" | 2 3/4" | PVC | Water |
$65.77
|
2" | 2" | 2" | 5" | 3 1/2" | 3 1/2" | PVC | Water |
$88.10
|
| Size | Max. Temp. | Mounting Orientation | Mounting Position | Mounting Orientation-check Valves | Seal Material-check Valves | Media Temp. | Connection Size-side 1 | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
1/2" | 425°F | Horizontal, Vertical | Horizontal, Vertical | Horizontal, Vertical | Bronze | -20°F to +425°F | 1/2" |
$213.59
| ||
3/4" | 425°F | Horizontal, Vertical | Horizontal, Vertical | Horizontal, Vertical | Bronze | -20°F to +425°F | 3/4" |
$252.23
| ||
1" | 425°F | Horizontal, Vertical | Horizontal, Vertical | Horizontal, Vertical | Bronze | -20°F to +425°F | 1" |
$370.06
| ||
1 1/4" | 425°F | Horizontal, Vertical | Horizontal, Vertical | Horizontal, Vertical | Bronze | -20°F to +425°F | 1 1/4" |
$450.96
| ||
- | 425°F | Horizontal, Vertical | Horizontal, Vertical | Horizontal, Vertical | Bronze | -20°F to +425°F | 1 1/2" |
$553.89
| ||
2" | 425°F | Horizontal, Vertical | Horizontal, Vertical | Horizontal, Vertical | Bronze | -20°F to +425°F | 2" |
$956.15
| ||
1/4" | 425°F | Horizontal | Horizontal, Vertical | Horizontal, Vertical | Bronze | -20°F to +425°F | 1/4" |
$105.64
| ||
3/8" | 425°F | Horizontal | Horizontal, Vertical | Horizontal, Vertical | Bronze | -20°F to +425°F | 3/8" |
$105.55
| ||
1/2" | 425°F | - | Horizontal, Vertical | Horizontal, Vertical | Bronze | -20°F to +425°F | 1/2" |
$104.54
| ||
3/4" | 425°F | Horizontal | Horizontal, Vertical | Horizontal, Vertical | Bronze | -20°F to +425°F | 3/4" |
$141.10
| ||
| Connection Size-side 1 | Connection Size-side 2 | Cracking Pressure | Flow Rate | Overall Height | Flow Coefficient Cv | Hex Size | Seat Material | Price |
|---|---|---|---|---|---|---|---|---|
1/8" | 1/8" | 0.5 psi | 31.5 SCFM | 1.328" | 0.41 | 9/16" | Brass, Nickel Plated Brass |
$14.85
|
3/16" | 3/16" | 0.1 psi | 9.5 SCFM | 0.812" | 0.09 | 5/16" | Brass, Nickel Plated Brass |
$12.55
|
| Seat Material | Cracking Pressure | Max. Operating Temp. | Min. Operating Temp. | Material | Spring Material | For Media | Media Temp. | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
FKM | 0.5 psi | 250°F | 0°F | Kynar | Stainless Steel | Corrosives | 0°F to 250°F |
$31.87
| ||
- | 31 psi | 200°F | -35°F | Steel | - | - | - |
$115.80
| ||
EPDM | 1 psi, 3 psi | 150°F | 34°F | Composite | Stainless Steel | Beer, Dyes, Water, Wine | 34°F to 150°F |
$19.26
| ||
EPDM | 1 psi, 3 psi | 150°F | 34°F | Composite | Stainless Steel | Beer, Dyes, Water, Wine | 34°F to 150°F |
$19.98
| ||
EPDM | 1 psi, 3 psi | 150°F | 34°F | Composite | Stainless Steel | Beer, Dyes, Water, Wine | 34°F to 150°F |
$21.21
| ||
PTFE | 0.25 psig to 0.75 psig | 266°F | -32°F | PTFE | PTFE | Corrosives | -32°F to +266°F |
$686.73
| ||
PTFE | 0.25 psig to 0.75 psig | 266°F | -32°F | - | PTFE | Corrosives | -32°F to +266°F |
$908.77
| ||
- | 0.25 psig to 0.75 psig | - | - | PTFE | PTFE | - | - |
$717.87
| ||
PTFE | 0.25 psig to 0.75 psig | 266°F | 50°F | PTFE | PTFE | Corrosives, General Purpose | 50°F to 266°F |
$1,055.73
| ||
PTFE | 0.25 psig to 0.75 psig | 266°F | 50°F | PTFE | PTFE | Corrosives, General Purpose | 50°F to 266°F |
$780.72
| ||
| Seat Material | Size | For Media | Media Temp. | Connection Size-side 1 | Connection Type-side 1 | Connection Type-side 2 | Max. Pressure (cwp) | Price |
|---|---|---|---|---|---|---|---|---|
FKM | - | Fluids, Gas | -30°F to +275°F | 1/2" | Compression | Compression | 3000 psi |
$225.06
|
FKM | 1/4" | Fluids, Gas | -15°F to +400°F | 1/4" | NPT | NPT | 6000 psi |
$163.63
|
FKM | 3/8" | Fluids, Gas | -15°F to +400°F | 3/8" | NPT | NPT | 6000 psi |
$335.78
|
FKM | 1/2" | Fluids, Gas | -15°F to +400°F | 1/2" | NPT | NPT | 6000 psi |
$360.35
|
Buna N | - | Gas, Oil | -30°F to +275°F | 1" | Compression | Compression | 3000 psi |
RFQ
|
Buna N | - | Gas, Oil | -30°F to +275°F | 3/4" | Compression | Compression | 3000 psi |
RFQ
|
| Size | Cracking Pressure | Cap To Inlet Center | Max. Temp. | Connection Size-side 1 | Connection Type-side 1 | Connection Type-side 2 | Max. Pressure (cwp) | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
1/2" | 8 psi | 1.891" | 100°F | 1/2" | NPT | NPT | 1600 psi |
$133.78
| ||
3/4" | 8 psi | 2.094" | 1000°F | 3/4" | NPT | NPT | 1600 psi |
$147.94
| ||
1" | 10 psi | 2.484" | 1000°F | 1" | NPT | NPT | 1600 psi |
$198.97
| ||
1 1/4" | 24 psi | 2.797" | 1000°F | 1 1/4" | NPT | NPT | 1600 psi |
$365.51
| ||
1 1/2" | 24 psi | 3.391" | 1000°F | 1 1/2" | NPT | NPT | 1600 psi |
$340.67
| ||
2" | 43 psi | 3.906" | 1000°F | - | - | - | - |
$480.11
| ||
1/2" | 8 psi | 1.891" | 1000°F | 1/2" | Socket | Socket | 1975 psi |
$133.78
| ||
3/4" | 8 psi | 2.094" | 1000°F | 3/4" | Socket | Socket | 1975 psi |
$151.14
| ||
1" | 10 psi | 2.484" | 0°F to +800°F | 1" | Socket | Socket | 1975 psi |
$198.97
| ||
1 1/4" | 24 psi | 2.797" | 0°F to +800°F | 1 1/4" | Socket | Socket | 1975 psi |
$365.51
| ||
| Size | Connection Size-side 1 | Connection Type-side 1 | Connection Type-side 2 | Connection Size-side 2 | Flow Rate | Height-cap To Inlet Center | Cap To Inlet Center | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
- | 1/2" | NPT | NPT | 1/2" | 10 GPM | 1 3/8" | 1.531" |
$115.87
| ||
- | 3/4" | NPT | NPT | 3/4" | 18 GPM | 1 1/2" | 1 5/8" |
$128.18
| ||
1" | 1" | NPT | NPT | 1" | 31 GPM | 1 3/4" | 1.781" |
$190.13
| ||
1.25" | 1 1/4" | NPT | NPT | 1 1/4" | 54 GPM | 2" | 2" |
$229.48
| ||
1.5" | 1 1/2" | NPT | NPT | 1 1/2" | 76 GPM | 2 1/4" | 2 1/4" |
$319.03
| ||
2" | 2" | NPT | NPT | 2" | 131 GPM | 2 1/2" | 2.688" |
$460.34
| ||
- | 1/2" | Sweat | Sweat | 1/2" | 10 GPM | 1 3/8" | 1.531" |
$148.51
| ||
- | 3/4" | Sweat | Sweat | 3/4" | 18 GPM | 1 1/2" | 1 5/8" |
$147.29
| ||
1" | 1" | Sweat | Sweat | 1" | 31 GPM | 1 3/4" | 1.781" |
$209.92
| ||
1.25" | 1 1/4" | Sweat | Sweat | 1 1/4" | 54 GPM | 2" | 2" |
$260.90
| ||
| Size | Connection Size-side 1 | Connection Size-side 2 | Overall Height | Pipe Or Tube Size | Pipe Or Tube Size-check Valves | Seat Material | For Media | Price |
|---|---|---|---|---|---|---|---|---|
2" | 2" | 2" | 9 5/8" | 2" | - | Buna N | Steam, Water |
$361.09
|
2 1/2" | 2 1/2" | 2 1/2" | 10" | - | - | Buna N | Steam, Water |
$424.40
|
3" | 3" | 3" | 10 1/8" | 3" | - | Buna N | Steam, Water |
$531.96
|
5" | 5" | 5" | 16 3/8" | 5" | - | Buna N | Steam, Water |
$1,547.89
|
6" | 6" | 6" | 17 1/2" | 6" | 6" | Buna N | Steam, Water |
$1,985.22
|
8" | 8" | 8" | 18 1/2" | 8" | 8" | Buna N | Steam, Water |
$3,418.80
|
| Seat Material | Size | Connection Size-side 1 | Flow Rate | Overall Height | Disc Material | Seat Material-check Valves | Pipe Or Tube Size | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
Bronze | 2" | 2" | 400 GPM | 4 1/8" | Bronze | Bronze | 2" |
$152.04
| ||
Bronze | 2 1/2" | 2 1/2" | 500 GPM | 4 7/8" | Bronze | Bronze | - |
$176.47
| ||
Bronze | 3" | 3" | 700 GPM | 5 3/8" | Bronze | Bronze | 3" |
$237.92
| ||
Bronze | - | 4" | 1000 GPM | 6 7/8" | Bronze | Bronze | 4" |
$360.98
| ||
Bronze | 5" | 5" | 2000 GPM | 7 3/4" | Bronze | Bronze | 5" |
$509.81
| ||
Bronze | 6" | 6" | 3500 GPM | 8 3/4" | Bronze | Bronze | 6" |
$695.95
| ||
Bronze | 8" | 8" | 6000 GPM | 11" | Bronze | Bronze | 8" |
$1,530.28
| ||
Stainless Steel | 2" | 2" | 400 GPM | 4 1/8" | Cf8M Stainless Steel | Stainless Steel | 2" |
$216.51
| ||
Stainless Steel | 2 1/2" | 2 1/2" | 500 GPM | 4 7/8" | Cf8M Stainless Steel | Stainless Steel | - |
$252.51
| ||
Stainless Steel | 3" | 3" | 700 GPM | 5 3/8" | Cf8M Stainless Steel | Stainless Steel | 3" |
$300.40
| ||
| Seat Material | Size | Media Temp. | Connection Size-side 1 | Max. Pressure (cwp) | Flow Rate | Material | Max. Pressure-steam | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
Buna N | 2" | 60°F to 300°F | 2" | 200 psi | 400 GPM | Cast Iron | 200 psi |
$144.33
| ||
Buna N | 2 1/2" | 60°F to 300°F | 2 1/2" | 200 psi | 500 GPM | Cast Iron | 200 psi |
$153.77
| ||
Buna N | 3" | 60°F to 300°F | 3" | 200 psi | 700 GPM | Cast Iron | 200 psi |
$198.81
| ||
Buna N | - | 60°F to 300°F | 4" | 200 psi | 1000 GPM | Cast Iron | 200 psi |
$275.23
| ||
Buna N | 5" | 60°F to 300°F | 5" | 200 psi | 2000 GPM | Cast Iron | 200 psi |
$331.36
| ||
Buna N | 6" | 60°F to 300°F | 6" | 200 psi | 3500 GPM | Cast Iron | 200 psi |
$479.19
| ||
Buna N | 8" | 60°F to 300°F | 8" | 200 psi | 6000 GPM | Cast Iron | 200 psi |
$825.13
| ||
Buna N | 10" | 60°F to 300°F | 10" | 200 psi | 8000 GPM | Cast Iron | 200 psi |
$1,220.71
| ||
Stainless Steel | 2" | 60°F to 600°F | 2" | 1480 psi | 400 GPM | Stainless Steel | 1480 psi |
$1,002.89
| ||
Stainless Steel | 2 1/2" | 60°F to 600°F | 2 1/2" | 1480 psi | 500 GPM | Stainless Steel | 1480 psi |
$1,109.66
| ||
| Size | Connection Size-side 1 | Connection Size-side 2 | Flow Rate | Material | Connection Gender-side 1 | Overall Height | Overall Width | Price |
|---|---|---|---|---|---|---|---|---|
3/4" | 3/4" | 3/4" | 25 GPM | Low Lead Bronze | Female | 2" | 2" |
$145.20
|
3/4" | 3/4" | 3/4" | 25 GPM | Low Lead Bronze | Male | 2" | 2" |
$157.42
|
1" | 1" | 3/4" | 40 GPM | Composite | Female | 2.19" | 2.18" |
$71.48
|
1" | 1" | 1" | 40 GPM | Composite | Female | 2.19" | 2.18" |
$71.48
|
| Size | Overall Width | Pipe Or Tube Size-valves | Media Temp. | Mounting Orientation | Material | Max. Pressure-steam | Connection Gender-side 1 | Price |
|---|---|---|---|---|---|---|---|---|
3/4" | 1 1/4" | 3/4" | 180°F | Vertical | Acetal Copolymer | Not Rated | Female |
$67.35
|
1" | 1 5/8" | 1" | 180°F | Vertical | Acetal Copolymer | Not Rated | Female |
$72.00
|
1 1/4" | 2" | - | 180°F | Vertical | Acetal Copolymer | Not Rated | Female |
$85.08
|
1 1/2" | 2 1/4" | - | 180°F | Vertical | Acetal Copolymer | Not Rated | Female |
$97.60
|
| Size | For Media | Connection Type-side 1 | Connection Type-side 2 | Max. Pressure (cwp) | Material | Disc Material | Silent Check | Price |
|---|---|---|---|---|---|---|---|---|
1 1/4", 1 1/2" | Pumps | Clamp | Clamp | 4.3 psi | PVC | PVC | Standard |
$21.91
|
2" | Pumps | Clamp | Clamp | 4.3 psi | PVC | PVC | Standard |
$50.66
|
2" | Water | NPT | NPT | 50 psi | Cast Iron | Cast Iron | Standard |
$164.09
|
3" | Water | Compression | Compression | 125 psi | PVC | PVC | Standard |
$287.24
|
1 1/2" | Water | Socket | Socket | 50 psi | PVC | PVC | Silent |
$36.64
|
2" | Water | Socket | Socket | 50 psi | PVC | PVC | Silent |
$46.97
|
3" | Water | Socket | Socket | 50 psi | PVC | PVC | Silent |
$102.40
|
| Size | Cracking Pressure | Material | Overall Height | Max. Temp. | Media Temp. | Connection Size-side 1 | Connection Size-side 2 | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
- | 0.41 psi | EPDM, PVC | 1.969" | 140°F | 32°F to 140°F | 3/8" | 3/8" |
$214.23
| ||
- | 0.41 psi | EPDM, PVC | 1.969" | 140°F | 32°F to 140°F | 1/2" | 1/2" |
$214.23
| ||
- | 0.44 psi | EPDM, PVC | 2.281" | 140°F | 32°F to 140°F | 3/4" | 3/4" |
$246.62
| ||
1" | 0.44 psi | EPDM, PVC | 2.688" | 140°F | 32°F to 140°F | 1" | 1" |
$265.91
| ||
1.5" | 0.58 psi | EPDM, PVC | 3.828" | 140°F | 32°F to 140°F | 1 1/2" | 1 1/2" |
$370.75
| ||
2" | 0.73 psi | EPDM, PVC | 4 7/8" | 140°F | 32°F to 140°F | 2" | 2" |
$536.49
| ||
- | 2 psi to 3 psi | CPVC, EPDM | 1.969" | 210°F | - | - | - |
$419.42
| ||
- | 0.41 psi | CPVC, EPDM | 1.969" | 210°F | 32°F to 210°F | 1/2" | 1/2" |
$421.48
| ||
- | 0.44 psi | CPVC, EPDM | 2.281" | 210°F | 32°F to 210°F | 3/4" | 3/4" |
$487.44
| ||
1" | 0.44 psi | CPVC, EPDM | 2.688" | 210°F | 32°F to 210°F | 1" | 1" |
$579.16
| ||
| Size | Connection Size-side 1 | Connection Size-side 2 | Cracking Pressure | Flow Rate | Overall Height | Height-cap To Inlet Center | Cap To Inlet Center | Price |
|---|---|---|---|---|---|---|---|---|
2" | 2" | 2" | 0.08 psi | 123 GPM | 2" | 7 5/8" | 7.609" |
$674.84
|
3" | 3" | 3" | 0.06 psi | 284 GPM | 2 1/2" | 8 15/16" | 8.906" |
RFQ
|
10 | 10" | 10" | 0.06 psi | 3574 GPM | 27 1/2" | 18 11/16" | 18.703" |
RFQ
|
| Size | Connection Size-side 1 | Connection Size-side 2 | Flow Rate | Height | Dimensions | Length Of Connection 1 | Outside Pipe Dia. All Connections | Price |
|---|---|---|---|---|---|---|---|---|
1/2" | 1/2" | 1/2" | 1.4 GPM | 31.75 mm | 4 1/4" x 1 1/4" x 1 1/4" | 2.08" | 0.63" |
$110.01
|
3/4" | 3/4" | 3/4" | 3.5 GPM | 38.1 mm | 5 1/4" x 1 1/2" x 1 1/2" | 2.51" | 0.88" |
$144.72
|
1" | 1" | 1" | 6 GPM | 50.8 mm | 6" x 2" x 2" | 2.89" | 1.13" |
$195.25
|
1 1/4" | 1 1/4" | 1 1/4" | 44 GPM | 63.5 mm | 7 1/4" x 2 1/2" x 2 1/2" | 3.34" | 1.38" |
$297.28
|
1 1/2" | 1 1/2" | 1 1/2" | 65 GPM | 76.2 mm | 8 1/4" x 2 3/4" x 3" | 4.08" | 1.63" |
$437.85
|
2" | 2" | 2" | 81 GPM | 95.25 mm | 9 1/4" x 3 3/4" x 3 3/4" | 4.82" | 2.13" |
$646.42
|
| Seat Material | Size | Flow Rate | Material | Max. Temp. | Media Temp. | Connection Size-side 1 | Max. Pressure (cwp) | Price |
|---|---|---|---|---|---|---|---|---|
Bronze | 3/4" | 13 GPM | Low Lead Brass | 190°F | 35°F to 158°F | 3/4" | 200 psi |
$32.97
|
Bronze | 1" | 18 GPM | Low Lead Brass | 190°F | 35°F to 158°F | 1" | 200 psi |
$50.76
|
Bronze | 1 1/4" | 23 GPM | Low Lead Brass | 190°F | 35°F to 158°F | 1 1/4" | 200 psi |
$70.78
|
Bronze | 1 1/2" | 25 GPM | Low Lead Brass | 190°F | 35°F to 158°F | 1 1/2" | 200 psi |
$101.56
|
Bronze | 2" | 30 GPM | Low Lead Brass | 190°F | 35°F to 158°F | 2" | 200 psi |
$170.27
|
Bronze | 3/4" | 13 GPM | Lead Free Brass | 180°F | 35°F to 180°F | 3/4" | 400 psi |
$65.11
|
Bronze | 1" | 18 GPM | Lead Free Brass | 180°F | 35°F to 180°F | 1" | 400 psi |
$90.40
|
Unleaded Bronze | - | 23 GPM | Lead Free Brass | 180°F | - | - | - |
$134.33
|
Bronze | 1 1/2" | 25 GPM | Lead Free Brass | 180°F | 35°F to 180°F | 1 1/2" | 400 psi |
$180.11
|
Bronze | 2" | 30 GPM | Lead Free Brass | 180°F | 35°F to 180°F | 2" | 400 psi |
$269.49
|
| Size | Media Temp. | Max. Pressure (cwp) | Flow Rate | Material | Max. Water Pressure | Overall Width | Max. Operating Temp. | Price |
|---|---|---|---|---|---|---|---|---|
3/4" | 35°F to 158°F | 200 psi | 13 GPM | Low Lead Brass | 200 psi | 1 1/2" | 158°F |
$27.04
|
1" | 35°F to 158°F | 200 psi | 18 GPM | Low Lead Brass | 200 psi | 2" | 158°F |
$35.33
|
1 1/4" | 35°F to 158°F | 200 psi | 23 GPM | Low Lead Brass | 200 psi | 2" | 158°F |
$48.61
|
1 1/2" | 35°F to 158°F | 200 psi | 25 GPM | Low Lead Brass | 200 psi | 2 1/2" | 158°F |
$67.62
|
2" | 35°F to 158°F | 200 psi | 30 GPM | Low Lead Brass | 200 psi | 3" | 158°F |
$108.27
|
3/4" | 35°F to 180°F | 250 psi | 13 GPM | Lead Free Bronze | 250 psi | 1 1/2" | 180°F |
$67.48
|
1" | 35°F to 180°F | 250 psi | 18 GPM | Lead Free Bronze | 250 psi | 2" | 180°F |
$65.56
|
1 1/4" | 35°F to 180°F | 250 psi | 15 GPM | Lead Free Bronze | 250 psi | 2" | 180°F |
$67.84
|
1 1/2" | 35°F to 180°F | 250 psi | 25 GPM | Lead Free Bronze | 250 psi | 2 1/2" | 180°F |
$135.70
|
2" | 35°F to 180°F | 250 psi | 30 GPM | Lead Free Bronze | 250 psi | 3" | 180°F |
$209.45
|
| Seat Material | Size | Flow Rate | Material | Max. Water Pressure | Max. Temp. | Cracking Pressure | Media Temp. | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
FKM | 1/2" | 0.8 GPM | PVC | 150 psi | 140°F | 3 psi | 34°F to 140°F |
$225.22
| ||
FKM | 1/2" | 0.8 GPM | PVC | 150 psi | 140°F | 3 psi | 34°F to 140°F |
$213.44
| ||
FKM | 1/2" | 0.8 GPM | PVC | 150 psi | 140°F | 3 psi | 34°F to 140°F |
$279.72
| ||
FKM | 1" | 9 GPM | PVC | 150 psi | 140°F | 3 psi | 34°F to 140°F |
$249.60
| ||
FKM | 1" | 9 GPM | PVC | 150 psi | 140°F | 3 psi | 34°F to 140°F |
$253.94
| ||
FKM | 1" | 9 GPM | PVC | 150 psi | 140°F | 3 psi | 34°F to 140°F |
$371.23
| ||
FKM | 1 1/4" | 26 GPM | PVC | 150 psi | 140°F | 3 psi | 34°F to 140°F |
$396.40
| ||
FKM | 1 1/4" | 26 GPM | PVC | 150 psi | 140°F | 3 psi | 34°F to 140°F |
$396.40
| ||
FKM | 1 1/4" | 26 GPM | PVC | 150 psi | 140°F | 3 psi | 34°F to 140°F |
$563.07
| ||
FKM | 1 1/2" | 45 GPM | PVC | 150 psi | 140°F | 3 psi | 34°F to 140°F |
$418.45
| ||
| Size | Connection Size-side 1 | Max. Pressure (cwp) | Connection Size-side 2 | Flow Rate | Material | Seat Material | For Media | Price |
|---|---|---|---|---|---|---|---|---|
2" | 2" | 3000 psi | 2" | 100 GPM | Carbon Steel | Rubber | Oil |
$395.34
|
3" | 3" | 3000 psi | 3" | 225 GPM | Carbon Steel | Rubber | Oil |
$664.91
|
1" | 1" | 2000 psi | 1" | 24 GPM | Ductile Cast Iron | Rubber | Oil |
$183.43
|
2" | 2" | 2000 psi | 2" | 100 GPM | Ductile Cast Iron | Rubber | Oil |
$307.42
|
3" | 3" | 2000 psi | 3" | 225 GPM | Ductile Cast Iron | Rubber | Oil |
$556.07
|
- | 4" | 2000 psi | 4" | 400 GPM | Ductile Cast Iron | Rubber | Oil |
$1,202.00
|
| Size | Connection Size-side 1 | Connection Size-side 2 | Flow Rate | Overall Height | Seat Material | For Media | Media Temp. | Price |
|---|---|---|---|---|---|---|---|---|
1" | 1" | 1" | 18 GPM | 1 3/4" | Bronze | Water | 35°F to 158°F |
$49.72
|
1 1/4" | 1 1/4" | 1 1/4" | 23 GPM | 2 1/4" | Bronze | Water | 35°F to 158°F |
$78.12
|
| Size | Seat Material | Cracking Pressure | Flow Rate | Overall Height | Spring Material | Cap To Inlet Center | Connection Size-side 1 | Price |
|---|---|---|---|---|---|---|---|---|
1" | FKM | 3 psi | 15 GPM | 5.578" | PVC | 4 5/8" | 1" |
$597.81
|
2" | FKM | 3 psi | 70 GPM | 9" | PVC | 7.078" | 2" |
$797.24
|
3" | FKM | 3 psi | 150 GPM | 11.219" | PVC | 9.594" | 3" |
$1,309.07
|
1" | PVC | 2 psi | 15 GPM | 5.578" | Stainless Steel | 4 5/8" | - |
$575.85
|
2" | EPDM | 3 psi | 70 GPM | 9" | PVC | 7.078" | 2" |
$764.18
|
3" | EPDM | 3 psi | 150 GPM | 11.219" | PVC | 9.594" | 3" |
$1,278.79
|
| Size | Overall Height | Material | Max. Water Pressure | For Media | Media Temp. | Connection Size-side 1 | Connection Type-side 1 | Price |
|---|---|---|---|---|---|---|---|---|
1 1/2" | 3 3/4" | Polypropylene | 150 psi | General Purpose | 33°F to 200°F | 1 1/2" | Socket |
$881.32
|
2" | 4 1/4" | Polypropylene | 150 psi | - | - | - | - |
$1,157.49
|
| Size | Seat Material | Material | Cap To Inlet Center | Max. Temp. | Hex Size | Connection Size-side 1 | Connection Size-side 2 | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
1/8" | Brass | Brass | 8.938" | 250°F | 7/16" | 1/8" | 1/8" |
$45.67
| ||
1/8" | Brass | Brass | 8.938" | 180°F | 7/16" | 1/8" | 1/8" |
$44.30
| ||
1/8" | Brass | Brass | 8.938" | 180°F | 9/16" | 1/8" | 1/8" |
$45.76
| ||
1/8" | Brass | Brass | 2.312" | 180°F | 9/16" | 1/8" | 1/8" |
$48.60
| ||
1/8" | Brass | Brass | 2.312" | 180°F | 9/16" | 1/8" | 1/8" |
$47.60
| ||
1/8" | Brass | Brass | 2.312" | 180°F | 9/16" | 1/8" | 1/8" |
$47.15
| ||
1/8" | Brass | Brass | 2.906" | 180°F | 9/16" | 1/8" | 1/8" |
$43.26
| ||
1/8" | Brass | Brass | 2.906" | 180°F | 9/16" | 1/8" | 1/8" |
$50.31
| ||
1/8" | Stainless Steel | Stainless Steel | 2.906" | 180°F | 7/16" | 1/8" | 1/8" |
$55.83
| ||
1/8" | Stainless Steel | Stainless Steel | 3.562" | 180°F | 7/16" | 1/8" | 1/8" |
$57.86
| ||
| Size | Overall Height | Hex Size | Connection Size-side 1 | Connection Size-side 2 | Valve Series | Flow Coefficient | Seat Material | Price |
|---|---|---|---|---|---|---|---|---|
1/4" | 1.234" | 1 1/4" | 1/4" | 1/4" | 694 | 2.3 | Glass Filled Polypropylene |
$29.49
|
1/4" | 1.234" | 1 1/4" | 1/4" | 1/4" | 694 | 2.3 | Glass Filled Polypropylene |
$30.11
|
3/8" | 1.234" | 0.938" | - | - | - | - | Glass Filled Polypropylene |
$29.63
|
3/8" | 1.234" | 15/16" | 3/8" | 3/8" | 693 Series | 4.2 | Glass Filled Polypropylene |
$30.84
|
1/2" | 1.437" | 1 1/8" | 1/2" | 1/2" | 685 | - | Glass Filled Polypropylene |
$29.55
|
1/2" | 1.437" | 1 1/8" | 1/2" | 1/2" | 685 | - | Glass Filled Polypropylene |
$53.19
|
3/4" | 1 3/8" | 15/16" | 3/4" | 3/4" | 687 | - | Glass Filled Polypropylene |
$34.48
|
3/4" | 1 3/8" | 15/16" | 3/4" | 3/4" | 687 | - | Glass Filled Polypropylene |
$62.99
|
| Size | Connection Size-side 1 | Connection Size-side 2 | Max. Temp. | Valve Series | Overall Height | Hex Size | Seat Material | Price |
|---|---|---|---|---|---|---|---|---|
1/4" | 1/4" | 1/4" | 250°F | 450 Series | 0.688" | 11/16" | Brass |
$38.79
|
1/4" | 1/4" | 1/4" | 375°F | 450 Series | 0.688" | 11/16" | Brass |
$42.65
|
3/8" | 3/8" | 3/8" | 250°F | 650 Series | 7/8" | 7/8" | Brass |
$46.16
|
3/8" | 3/8" | 3/8" | 375°F | 650 Series | 7/8" | 7/8" | Brass |
$49.21
|
1/2" | 1/2" | 1/2" | 250°F | 850 Series | - | - | Brass |
$54.54
|
1/2" | 1/2" | 1/2" | 180°F | 850 Series | - | - | Brass |
$64.72
|
| Size | Connection Size-side 1 | Connection Size-side 2 | Height-cap To Inlet Center | Cap To Inlet Center | Seat Material | For Media | Media Temp. | Price |
|---|---|---|---|---|---|---|---|---|
1 1/2" | 1 1/2" | 1 1/2" | 3 9/16" | 3.562" | Buna N | Water | 200°F |
$96.48
|
2" | 2" | 2" | 4 5/8" | 4 5/8" | Buna N | Water | 200°F |
$109.51
|
| Seat Material | Size | For Media | Media Temp. | Connection Size-side 1 | Max. Pressure (cwp) | Cracking Pressure | Flow Rate | Price |
|---|---|---|---|---|---|---|---|---|
EPDM | 3" | Water | 40°F to 140°F | 3" | 100 psi | 8.5 psi | 920 GPM |
$885.43
|
EPDM | - | Water | 32°F to 212°F | 4" | 70 psi | 10 psi | 1500 GPM |
$1,260.80
|
EPDM | 6 | Water | 32°F to 212°F | 6" | 70 psi | 12.5 psi | 3450 GPM |
$1,642.71
|
EPDM | 8 | Water | 32°F to 212°F | 8" | 70 psi | 12.5 psi | 6000 GPM |
$3,626.44
|
FKM | 3" | Water | 41°F to 140°F | 3" | 150 psi | 8.5 psi | 920 GPM |
$1,063.33
|
FKM | - | Process Piping | 40°F to 140°F | 4" | 70 psi | 10 psi | 1500 GPM |
$1,556.49
|
FKM | 6 | Process Piping | 40°F to 140°F | 6" | 70 psi | 12.5 psi | 3450 GPM |
$2,818.43
|
FKM | 8 | Water | 32°F to 212°F | 8" | 70 psi | 12.5 psi | 6000 GPM |
$4,430.45
|
| Size | Seat Material | Connection Size-side 1 | Connection Size-side 2 | Cracking Pressure | Flow Rate | Overall Height | For Media | Price |
|---|---|---|---|---|---|---|---|---|
1/2" | EPDM | 1/2" | 1/2" | 0.29 psi | 6.7 GPM | - | General Purpose |
$96.30
|
3/4" | EPDM | 3/4" | 3/4" | 0.29 psi | 11.9 GPM | 3.531" | General Purpose |
$109.64
|
1" | EPDM | 1" | 1" | 0.29 psi | 21 GPM | - | General Purpose |
$127.42
|
1 1/2" | EPDM | 1 1/2" | 1 1/2" | 0.43 psi | 49 GPM | 5.828" | General Purpose |
$232.62
|
2" | EPDM | 2" | 2" | 0.43 psi | 77 GPM | 7" | General Purpose |
$337.81
|
3" | EPDM | 3" | 3" | 0.43 psi | 168 GPM | 9.812" | General Purpose |
$757.11
|
1/2" | FKM | 1/2" | 1/2" | 0.29 psi | 6.7 GPM | - | General Purpose |
$112.60
|
3/4" | FKM | 3/4" | 3/4" | 0.29 psi | 11.9 GPM | 3.531" | General Purpose |
$134.83
|
1" | FKM | 1" | 1" | 0.29 psi | 21 GPM | - | General Purpose |
$158.53
|
2" | FKM | 2" | 2" | 0.43 psi | 77 GPM | 7" | General Purpose |
$462.27
|
| Size | Connection Size-side 1 | Connection Size-side 2 | For Media | Connection Type-side 1 | Connection Type-side 2 | Mounting Orientation | Material | Price |
|---|---|---|---|---|---|---|---|---|
1.5" | 1 1/2" | 1 1/2" | General Purpose | Compression | Compression | Vertical | PVC |
$117.18
|
2" | 2" | 2" | General Purpose | Compression | Compression | Vertical | PVC |
$349.06
|
| Size | Connection Size-side 1 | Connection Size-side 2 | Flow Rate | Seat Material | For Media | Media Temp. | Connection Type-side 1 | Price |
|---|---|---|---|---|---|---|---|---|
1.25" | 1 1/4" | 1 1/4" | 23 GPM | Bronze | Water | 35°F to 180°F | NPT |
$182.77
|
1" | 1" | 1" | 18 GPM | Bronze | Water | 35°F to 180°F | NPT |
$139.84
|
| Size | Connection Size-side 1 | Overall Height | Seat Material | For Media | Media Temp. | Connection Type-side 1 | Connection Type-side 2 | Price |
|---|---|---|---|---|---|---|---|---|
1 1/2" | 1 1/2" | 12" | PVC | Pumps | 75°F to 130°F | Socket | Socket |
$41.00
|
2" | 2" | 13" | PVC | Pumps | 75°F to 130°F | Socket | Socket |
$65.94
|
| Size | For Media | Connection Size-side 1 | Connection Size-side 2 | Connection Type-side 1 | Connection Type-side 2 | Mounting Orientation | Material | Price |
|---|---|---|---|---|---|---|---|---|
1 1/2" | Water | 1 1/2" | 1 1/2" | Socket | Socket | Vertical | PVC |
$111.96
|
2" | General Purpose | 2" | 2" | Socket | Socket | Vertical | PVC |
$126.65
|
| Size | Connection Size-side 1 | Seat Material | For Media | Media Temp. | Connection Type-side 1 | Connection Type-side 2 | Mounting Orientation | Price |
|---|---|---|---|---|---|---|---|---|
1 1/2" | 1 1/2" | PVC | Pumps | 75°F to 130°F | Socket | Socket | Horizontal, Vertical |
$67.84
|
2" | 2" | PVC | Pumps | 75°F to 130°F | Socket | Socket | Horizontal, Vertical |
$61.72
|
| Size | Connection Size-side 1 | Connection Type-side 1 | Connection Type-side 2 | Connection Size-side 2 | Flow Rate | Overall Height | Mounting Position | Price |
|---|---|---|---|---|---|---|---|---|
1" | 1" | NPT | NPT | 1" | 31 GPM | 2" | Pressure From Under Disc |
$213.82
|
2" | 2" | NPT | NPT | 2" | 131 GPM | 2.812" | Under Disc |
$484.37
|
1" | 1" | Sweat | Sweat | 1" | 31 GPM | 1 31/32" | Pressure From Under Disc |
$277.39
|
2" | 2" | Sweat | Sweat | 2" | 131 GPM | 2.812" | Under Disc |
$634.70
|
| Size | Connection Size-side 1 | Connection Type-side 1 | Connection Type-side 2 | Connection Size-side 2 | Flow Rate | Overall Height | Mounting Position | Price |
|---|---|---|---|---|---|---|---|---|
1" | 1" | NPT | NPT | 1" | 13 GPM | 2.656" | Under Disc |
$170.85
|
2" | 2" | NPT | NPT | 2" | 54 GPM | 3 25/32" | Pressure From Under Disc |
$378.19
|
1" | 1" | Sweat | Sweat | 1" | 13 GPM | 3.531" | Under Disc |
$154.22
|
2" | 2" | Sweat | Sweat | 2" | 54 GPM | 5 3/32" | Pressure From Under Disc |
$397.09
|
- | - | - | - | - | - | - | - |
$124.15
|
| Size | Connection Size-side 1 | Connection Size-side 2 | Flow Rate | Pipe Or Tube Size | Seat Material | For Media | Media Temp. | Price |
|---|---|---|---|---|---|---|---|---|
2" | 2" | 2" | 95 GPM | - | Buna N | Drinking Water | 33°F to 200°F |
$1,716.27
|
- | 2 1/2" | 2 1/2" | 155 GPM | - | Buna N | Drinking Water | 33°F to 200°F |
$2,164.91
|
3" | 3" | 3" | 225 GPM | - | Buna N | Drinking Water | 33°F to 200°F |
$1,877.05
|
- | 4" | 4" | 440 GPM | - | Buna N | Drinking Water | 33°F to 200°F |
$2,029.77
|
6 | 6" | 6" | 1040 GPM | - | Buna N | Drinking Water | 33°F to 200°F |
$3,647.95
|
8 | 8" | 8" | 1900 GPM | 8" | Buna N | Drinking Water | 33°F to 200°F |
$5,890.74
|
10 | 10" | 10" | 3050 GPM | - | Buna N | Drinking Water | 33°F to 200°F |
$8,406.31
|
12" | 12" | 12" | 4600 GPM | 12" | Buna N | Drinking Water | 33°F to 200°F |
$10,467.43
|
| Size | Connection Size-side 1 | Connection Size-side 2 | Flow Rate | Max. Flow Rate | Pipe Or Tube Size | Pipe Or Tube Size-check Valves | Seat Material | Price |
|---|---|---|---|---|---|---|---|---|
2" | 2" | 2" | 95 GPM | 110 GPM | - | - | Buna N |
$1,342.93
|
2 1/2" | 2 1/2" | 2 1/2" | 155 GPM | 220 GPM | - | - | Buna N |
$1,282.60
|
3" | 3" | 3" | 225 GPM | 300 GPM | 3" | 3" | Buna N |
$1,492.49
|
- | 4" | 4" | 440 GPM | 500 GPM | 4" | 4" | Buna N |
$1,475.76
|
6" | 6" | 6" | 1040 GPM | 1000 GPM | - | - | Buna N |
$2,667.70
|
8" | 8" | 8" | 1900 GPM | 2250 GPM | 8" | 8" | Buna N |
$4,204.06
|
10" | 10" | 10" | 3050 GPM | 2500 GPM | 10" | 10" | Buna N |
$7,170.86
|
12" | 12" | 12" | 4600 GPM | 4000 GPM | 12" | 12" | Buna N |
$8,732.97
|
| Size | Connection Size-side 1 | Connection Size-side 2 | Max. Flow Rate | Flow Rate | Pipe Or Tube Size | Pipe Or Tube Size-check Valves | Seat Material | Price |
|---|---|---|---|---|---|---|---|---|
2 1/2" | 2 1/2" | 2 1/2" | 150 GPM | 88 GPM | - | - | Bronze |
$1,016.83
|
3" | 3" | 3" | 225 GPM | 130 GPM | 3" | 3" | Bronze |
$1,119.75
|
- | 4" | 4" | 400 GPM | 228 GPM | 4" | 4" | Bronze |
$1,448.74
|
5" | 5" | 5" | 625 GPM | 350 GPM | 5" | 5" | Bronze |
$1,947.72
|
6" | 6" | 6" | 900 GPM | 520 GPM | 6" | - | Bronze |
$2,378.21
|
8" | 8" | 8" | 1600 GPM | 900 GPM | 8" | 8" | Bronze |
$3,708.18
|
10" | 10" | 10" | 2500 GPM | - | 10" | 10" | Bronze |
$5,472.22
|
12" | 12" | 12" | 3500 GPM | 3500 GPM | 12" | 12" | Bronze |
$8,609.94
|
| MPN | Price |
|---|---|
CLB112112-HF-FS |
$268.76
|
| MPN | Price |
|---|---|
1UFX1F-700XL |
$147.92
|
| MPN | Price |
|---|---|
1MX1UF-700XL |
$179.13
|
| MPN | Price |
|---|---|
34UFX34F-705 |
$97.70
|
| MPN | Price |
|---|---|
1UFX1F-705 |
$97.70
|
| MPN | Price |
|---|---|
SD2-MF 3/8 |
$231.07
|
| MPN | Price |
|---|---|
SD-3-MF 3/8 |
$452.11
|
Description
Check and foot valves are designed to allow unidirectional flow and are widely used in sump / wet pumps for drawing water out of the well while restricting backsiphonage by closing the valve. These units have a strainer, attached to the open-end, for preventing clogging of valves caused by dust and debris and providing a smooth suction lift. Raptor Supplies offers a wide range of these foot / check valves from brands like Alpha Fittings, Apollo, Bel-Art-Scienceware, Brady, Campbell, Dayton, Georg Fischer, GF Piping Systems, Hammond Valve, Hayward, IPEX USA LLC, John Guest, Liberty Pumps, Milwaukee Valve, Mueller Steam and Parker. Hayward flow check valves come with square-cut O-ring seats for proper sealing and providing minimum backpressure. These units feature PVC / CVPC construction for withstanding high temperatures and a modular design providing flexibility with vertical-type mounting position. They are available in flanged, FNPT, SKT type connection options with pressure ratings up to 16 Bar at 21 degrees C operating temperature. Milwaukee Valve Company swing valves feature a single inline assembly with seat faces in lapping style for improved sealing and blocking the reverse flow. The brass / PTFE seal construction of these valves provides flexibility, additional strength and prevent leakages, even at temperatures and pressures as high as 1000 degrees F and 300 PSI, respectively. They are available in horizontal, vertical and multi-positional mounting options on Raptor Supplies.
Explore More
- CFG
- VERTX
- KEYSHAFT
- Cordless Crimpers
- Oil Skimmers
- Rainsuits
- Rags
- Gas Welding Outfits
- UNIWELD 2 Valve Brass Manifolds With 3-1/8" NPF Gauges
- UNIWELD Cutting Attachments
- COOPER B-LINE B2000 Series Thinwall EMT Conduit Clamps
- GARLOCK SEALING TECHNOLOGIES EDGE Spiral Wound Gaskets
- VULCAN HART Front Gutter, Right hand
- ANSELL 28-359 Activarmr Nitrile Coating Cut Resistant Gloves
- HELICOIL Spiral Point Plugs, UNC, 2B
- OIL SAFE Color-Coded Steel Tube Grease Guns, Lever
- GLOBE SCIENTIFIC Label Sheets, Cryo, 38 x 6 mm Size
- RUD CHAIN VIP Cobra Eye Sling Hooks