PARKER Brass Pipe
PARKER
PARKER
| Pipe Size | Pressure | Overall Length | Fitting Side A Nominal Pipe Size | Fitting Side B Nominal Pipe Size | Max. Operating Pressure | Schedule | Type | Price |
|---|---|---|---|---|---|---|---|---|
1/4" | 4100 psi | 1 1/8" | - | - | - | Schedule 80 | Pipe Fitting | $22.36 |
3/8" | 4000 psi | 1 1/8" | - | - | - | Schedule 80 | Pipe Fitting | $26.14 |
1/2" | 3900 psi | 1 1/2" | - | - | - | Schedule 80 | Pipe Fitting | $31.00 |
| - | - | 3/4" | 1/8" | 1/8" | 5600 psi | - | - | $285.94 |
| - | - | 1 1/2" | 3/4" | 3/4" | 3800 psi | - | - | $130.09 |
| Pipe Size | Overall Length | Application | Type | Pressure | Connection Type | Connection | Material | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
1/8" | 1 1/2" | Air, Non-Potable Water | Pipe Fitting | Up To 1000 psi | Pipe | Pipe | Brass | $3.57 | ||
1/8" | 2" | Air, Non-Potable Water | Pipe Fitting | Up To 1000 psi | Pipe | Pipe | Brass | $4.93 | ||
1/8" | 2 1/2" | Air, Non-Potable Water | Pipe Fitting | Up To 1000 psi | Pipe | Pipe | Brass | $5.69 | ||
1/8" | 3" | Air, Non-Potable Water | Pipe Fitting | Up To 1000 psi | Pipe | Pipe | Brass | $7.06 | ||
1/8" | 3 1/2" | Air, Non-Potable Water | Pipe Fitting | Up To 1000 psi | Pipe | Pipe | Brass | $12.76 | ||
1/4" | 1 1/2" | Air, Non-Potable Water | Pipe Fitting | Up To 1000 psi | Pipe | Pipe | Brass | $5.71 | ||
1/4" | 2" | Air, Non-Potable Water | Pipe Fitting | Up To 1000 psi | Pipe | Pipe | Brass | $5.47 | ||
1/4" | 2 1/2" | Air, Non-Potable Water | Pipe Fitting | Up To 1000 psi | Pipe | Pipe | Brass | $8.84 | ||
1/4" | 3" | Air, Non-Potable Water | Pipe Fitting | Up To 1000 psi | Pipe | Pipe | Brass | $11.04 | ||
1/4" | 3 1/2" | Air, Non-Potable Water | Pipe Fitting | Up To 1000 psi | Pipe | Pipe | Brass | $19.31 | ||
Explore More
- BOSS GLOVES
- AUTOQUIP
- SPYDER
- KEYSHAFT
- Confined Space Venturi Blowers
- Turnbuckles
- Hazardous Location Air Conditioners
- Machine Key
- Hex Spacers
- KENNEDY KYAccry Series Pegboard Hooks
- 3M Radial Bristle Brush
- ACME ELECTRIC Shafts
- SIGNODE Links
- ANVIL Screw Concrete Inserts
- ANVIL AS756 Series Z Supports
- GLOBE SCIENTIFIC Translucent Snap Caps, For 12/13 mm Tubes
- RUD CHAIN WPPH-S Powerpoint Universal Connection Hoist Rings
- CONDOR Coated Gloves, Nitrile, 3/4 Dotted/Double Dipped
- ANVIL 359 Series Reducing Tees, Black, Cast Iron
Ask ChatMRO