Bag Filter Housings
PENTEK
PARKER
| Housing Material | Flow Rate | Overall Height | Cover Type | Max. Pressure | Basket Material | Seal Material | Grade | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
Polypropylene | 20 GPM | 18 3/8" | Threaded Cap | 100 psi | Polypropylene | Buna-N | - | $500.26 | ||
Stainless Steel | 135 GPM | 42 1/8" | Swing Bolts Closure | 150 psi | 304 Stainless Steel | EPDM | Grade 304 | $2,240.18 | ||
Stainless Steel | 25 GPM | 15 3/4" | Band Clamp | - | 316L Stainless Steel | EPDM | Grade 316L | $1,934.15 | ||
Polypropylene | 40 GPM | 28 3/4" | Threaded Cap | - | Polypropylene | Buna-N | - | $514.86 | ||
Polypropylene | 20 GPM | 18 3/8" | Threaded Cap | - | Polypropylene | Buna-N | - | $435.47 | ||
Stainless Steel | 200 GPM | 41 1/4" | Band Clamp | - | 304 Stainless Steel | EPDM | Grade 304 | $5,353.59 | ||
Stainless Steel | 90 GPM | 27 5/8" | Band Clamp | - | 304 Stainless Steel | EPDM | Grade 304 | $5,166.68 | ||
Stainless Steel | 135 GPM | 42 1/8" | Swing Bolts Closure | - | 304 Stainless Steel | EPDM | Grade 304 | $2,125.79 | ||
| - | - | - | - | - | - | - | - | $6,765.56 | ||
Stainless Steel | 25 GPM | 15 3/4" | Band Clamp | - | 304 Stainless Steel | EPDM | Grade 304 | $1,078.41 | ||
| Housing Material | Connection Type | Flow Rate | Max. Pressure | Overall Height | Basket Material | Connection | Filter Bag Size | Price |
|---|---|---|---|---|---|---|---|---|
Carbon Steel | NPT | 80 GPM | 175 psi | 41" | Carbon Steel | NPT | 1 | $2,614.92 |
Carbon Steel | NPT | 80 GPM | 175 psi | 56" | Carbon Steel | NPT | 2 | $3,010.51 |
Stainless Steel | NPT | 80 GPM | 175 psi | 41" | Stainless Steel | NPT | 1 | $5,348.20 |
Stainless Steel | NPT | 80 GPM | 175 psi | 56" | Stainless Steel | NPT | 2 | $5,380.29 |
Stainless Steel | NPT | 80 GPM | 175 psi | 56" | Stainless Steel | NPT | 2 | $6,444.45 |
Stainless Steel | Flanged | 160 GPM | 150 psi | 45 3/8" | 304 Stainless Steel | 2" | 2 | $3,406.41 |
Stainless Steel | NPT | 160 GPM | 150 psi | 42 5/8" | 304 Stainless Steel | 2" | 2 | $3,406.41 |
Explore More
- SCAFFTAG
- KEYSHAFT
- Pin Terminals
- Air Nailers
- Air Guns
- Fast Acting Midget Fuses
- Hats
- 3M 30000 Series Scotchlok Copper One Hole Lugs
- BROWNING Super A Series Gripbelts
- EDWARDS SIGNALING Incandescent/Led Bulbs
- ADVANCE TABCO Vertical Food Table Shield
- IMPELLER Brass Flowmeters
- RINGERS GLOVES Durable Extrication Impact Gloves
- KEO NC Spotting Drills, 120 Degrees Point Angle
- CHICAGO PNEUMATIC CP3019 Series Air-Powered Die Grinders
- CONDOR Coated Gloves, Full Finger, Nitrile Coating, Palm Dipped
- JOHN GUEST Metric Male Connectors, BSPT Thread, Acetal Black
Ask ChatMRO