Air Cocks (42 Products)

APOLLO VALVES

MPN Price
4142104
$41.47
4120004
$69.60
4121001
$50.62
4120224
$87.32
4121004
$55.70
4124001
$40.16
APOLLO VALVES

MPN Price
41150M4
$42.42
4115004
$42.72
APOLLO VALVES

MPN Price
4120301
$31.25
4120304
$45.26
APOLLO VALVES

MPN Price
4125101
$38.28
4125104
$53.00
APOLLO VALVES

MPN Price
4128004
$68.96
4128001
$63.82
APOLLO VALVES

MPN Price
4133001
$70.22
4133004
$75.36
APOLLO VALVES

MPN Price
4151001
$48.20
4151004
$53.32
APOLLO VALVES

MPN Price
4151101
$51.02
4151104
$56.16
APOLLO VALVES

MPN Price
4153017
$42.72
4153020
$47.64
APOLLO VALVES

MPN Price
4154104
$55.08
4154101
$50.04
APOLLO VALVES

MPN Price
4145004
$38.49
APOLLO VALVES

MPN Price
4148004
$50.36
APOLLO VALVES

MPN Price
4148104
$51.66
APOLLO VALVES

MPN Price
4149004
$38.84
APOLLO VALVES

MPN Price
4154021
$65.58
APOLLO VALVES

MPN Price
4142004
$51.66
APOLLO VALVES

MPN Price
4113004
$28.40
APOLLO VALVES

MPN Price
4114004
$37.78
APOLLO VALVES

MPN Price
4112004
$36.12
APOLLO VALVES

MPN Price
4118004
$41.44
APOLLO VALVES

MPN Price
4119004
$44.42
APOLLO VALVES

MPN Price
4126004
$49.48
APOLLO VALVES

MPN Price
4127004
$48.20
APOLLO VALVES

MPN Price
4131004
$68.96
APOLLO VALVES

MPN Price
4132004
$75.36
APOLLO VALVES

MPN Price
4107017
$38.84
APOLLO VALVES

MPN Price
4108004
$39.06
APOLLO VALVES

MPN Price
4109004
$42.42

Description

Apollo air cocks are designed for controlling the entrance / escape of air into / from gas lines & plumbing systems. These shut-off valves feature brass construction for providing protection against corrosive fluids & mild chemicals while ensuring a contaminant-free operation with applications involving drinking water. They further come equipped with lever / tee type handle for providing maximum user comfort for prolonged use. Choose from a wide variety of these air cocks available in pressure capacities up to 250 psi on Raptor Supplies.

Features

Apollo 41270 Series Air Cocks:

  • These shut-off valves have brass construction to protect against mild chemicals & corrosive fluids for a contaminant-free operation.
  • They come with lever / tee type handles for user comfort and prolonged service life.
  • These air cocks have MNPT Hexagon Shoulder x Bibb Nose connections for leakproof operations.
  • They can be operated at temperatures from -20 degrees to 500 degrees F.

Apollo Air Cocks:

  • They feature tee / lever type handles for increased comfort and durability.
  • These air cocks can be operated at temperatures ranging from -20 to 500 degrees F.
  • They can be operated at pressures ranging from 25 to 250 psi.

Frequently Asked Questions

Q. How to clean these air cocks?

A.

  • Shut off the valve supplying the air cocks and make sure that there is no pressure in the system.
  • Use a wrench to loosen and remove the air cock from the pipeline or equipment.
  • Soak the air cock in a cleaning solution or solvent that is appropriate for the type of material the air cock is made of. You can use a wire brush or cloth to scrub any dirt, debris or corrosion from the air cock.
  • After soaking the air cock for a period of time specified by the cleaning solution or solvent manufacturer, rinse the air cock thoroughly with clean water.
  • Inspect the air cock for any signs of wear, damage or corrosion. Replace the air cock if it is damaged beyond repair.
  • Before re-installing the air cock, apply a small amount of thread sealant on the threads of the air cock to ensure a tight seal.
  • Tighten the air cock onto the pipeline or equipment with a wrench. Do not over-tighten to prevent damage to the air cock or cause leaks.
  • Turn on the valve supplying the air cocks and check for any leaks or abnormalities in the system.

Q. How do you know if an air cock is clogged?

A. If an air cock is clogged, you may notice reduced airflow or pressure in the system or it may not vent properly. You may also see visible signs of debris or buildup around the air cock. Clean / replace a clogged air cock to prevent damage to the system.

Q. How often should air cocks be inspected?

A. Inspect air cocks regularly to ensure their proper functioning and prevent issues, such as clogging or leakage. Consult with a professional to determine the appropriate inspection schedule for your specific application.