Please note that the item you have bought is a 115V.

Plug Valves Distributor Distributor | Raptor Supplies Worldwide

Plug Valves

Filter

PARKER -

Plug Valves

StyleModelPrice (ex. VAT)
A4F-PR4-VT-SS$179.54
A8F-PR6-VT-SS$339.85
A8F-PR6-BNT-B$295.09
A4F-PR4-BNT-B$182.99
ANDERSON METALS CORP. PRODUCTS -

Brass Ground Plug Valves

Anderson Metals ground plug valves are suitable for fluid flow regulation in refrigeration, aerospace, food & beverage, chemical processing and water supply applications. These plug valves feature brass construction with lever operated handle for resisting reaction against fluids while ensuring ease-of-operation & leak-tight seal. Choose from a wide range of brass plug valves capable of withstanding pressures up to 30 psi, available in flare, compression, FNPT x FNPT and MNPT x FNPT connection options on Raptor Supplies.

StyleModelConnection TypeOverall HeightOverall LengthPipe SizeTube SizePrice (ex. VAT)
AA6769Compression1.875"2.125"-1/4"$38.93
AA6779Compression1.875"2.25"-3/8"$44.39
BA6754Compression1.875"2.187"-1/4"$40.43
BA6759Compression1.875"2.25"-5/16"$36.91
AA6774Compression1.875"2.187"-5/16"$33.60
BA694Compression1.875"2.187"1/8"1/4"$26.21
BA664Compression1.875"2.187"-5/16"$35.20
BA6764Compression1.875"2.375"-3/8"$41.85
C6724Flare1.875"1.875"-5/16"$41.54
C6719Flare1.875"1.875"-1/4"$26.70
C6729Flare2"2"-3/8"$34.19
D6804FNPT x FNPT1.875"1.437"1/8"-$20.18
D6809FNPT x FNPT1.875"1.75"1/4"-$22.54
E6824MNPT x FNPT1.875"2"1/8"-$20.03
F6828MNPT x FNPT2.25"2.25"1/4"-$65.50
E6829MNPT x FNPT1.875"2.125"1/4"-$47.36
StyleModelOverall HeightPipe SizePrice (ex. VAT)
A67473.5"1/4"$77.05
A67073.5"3/8"$50.44
A67484.5"1/4"$64.73
A67084.5"3/8"$89.29
PARKER -

MV-14 series, Stopcock

StyleModelConnection TypeOverall LengthPipe SizePrice (ex. VAT)
AMV-14-003Compression3 5/16"1/4"$205.21
AMV-14-018Compression2 9/16"1/8"$214.30
BMV-14-007Flare3.375"1/4"$251.56
CMV-14-006MNPT2.125"1/4"$195.69
VAL-MATIC -

Plug Valve

Val-matic plug valves are designed for use with screened sewage, potable / raw water and nonabrasive slurries in irrigation, burial services and vertical up / down flow systems. The shaft and seal system of these Val-Matic plug valves features packing overload protection (POP) to prevent over-tightening of the packing material and extending packing life. These valves are lever operated and comprise vee-type packing that is replaceable and field adjustable. They are capable of withstanding pressure up to 175 psi and comply with ASTM A126 Class B standards. Choose from a wide range of Val-Matic plug valves, available in FNPT and flanged connections on Raptor Supplies.

StyleModelCoefficient of VolumeConnection TypeHandle TypeNumber of BoltsOverall HeightOverall LengthPipe SizePrice (ex. VAT)
A5800.5RTL37FNPTLever Operated-5 1/6"4.125"1/2"$267.06
A5800.75RTL37FNPTLever Operated-5 1/6"4.125"3/4"$277.80
A5801RTL37FNPTLever Operated-5 1/6"3.125"1"$284.95
A5801.25RLT37FNPTLever Operated-7.13"6.75"1.25"$321.93
A5801.5RTL37FNPTLever Operated-7.13"6.75"1.5"$354.11
A5802RTL150FNPTLever Operated-7.13"5.25"2"$391.06
B5825RN240FlangedDirect Nut Operated414.125"7.5"2.5"$820.30
B5803RN320FlangedDirect Nut Operated414.125"8"3"-
RFQ
B5804RN570FlangedDirect Nut Operated816.5"9"4"-
RFQ
B5806RN1200FlangedDirect Nut Operated819.375"10.5"6"-
RFQ
B5808RN2070FlangedDirect Nut Operated822.63"11.5"8"-
RFQ
PARKER -

Ground Plug Shutoff Cock Valves

Parker ground plug shutoff cock valves are suitable for regulating flow in drain lines for process automation, car wash, packaging and machining applications. These valves are ideal for low pressure operations and feature forged brass construction for high abrasion resistance and durable operation. They have external & internal seats and metal to metal seal for preventing leakages. Choose from a wide variety of these ground plug shutoff cock valves, available for 1/8 & 1/4 inch pipe sizes.

StyleModelPipe SizeShapeStyleThread SizePrice (ex. VAT)
ADC601-41/4"Male Pipe to DrainMale Pipe1/4"$24.00
BV402P-4-41/4"Female Pipe to Male PipeFemale Pipe1/4"$35.51
BV402P-2-21/8"Female Pipe to Male PipeFemale Pipe1/8"$28.23
StyleModelPipe SizePrice (ex. VAT)
A67491/4"$62.56
A67093/8"$93.36
PARKER -

Brass Plug Valves, 250 PSIG Operating Pressure

Parker plug valves are suitable for controlling the flow of water with the help of cylindrical or conical plugs that allow smooth fluid transfer when valves are open. These brass plugs are integrated with a stainless steel stopping pin to provide positive stop action for complete shutoff and Quadruple Nitrile o-rings (present on the stem) to provide leak-proof operation. Choose from a wide range of these plug valves, available in female x female, female x male and male x male style pipe variants.

StyleModelStyleThread SizePrice (ex. VAT)
APV609-2Female Pipe to Female Pipe1/8"$38.08
RFQ
APV609-4Female Pipe to Female Pipe1/4"$39.72
RFQ
BPV608-4Female Pipe to Male Pipe1/4"$39.72
RFQ
BPV608-2Female Pipe to Male Pipe1/8"$38.08
RFQ
CPV607-4Male Pipe1/4"$39.72
RFQ
CPV607-2Male Pipe1/8"$38.08
RFQ
APPROVED VENDOR -

Ground Plug Valve 45 Degree 1/8 Inch Brass

ModelItemPrice (ex. VAT)
537AB3XAJ$28.51
RUBBERFAB -

Gasket And Molding Stopcock F To M Luer

ModelItemPrice (ex. VAT)
ACC-T-202BAC7MKL$268.34
BANJO FITTINGS -

Vented Plug With Epdm Gasket, 2 Inch Size

ModelItemPrice (ex. VAT)
TL6531BW8QRY$20.80
EATON -

Nptf Male Nptf Female Truck Shut-Off Male To Female Pipe Brass

ModelItemPrice (ex. VAT)
W20332AB3XAW$32.21
CHERNE -

Muni-Ball, 6-8 Inch

ModelItemPrice (ex. VAT)
265068CQ8RPG$528.35
VULCAN HART -

Draw Off Valve, 10.5 Inch Length

ModelItemPrice (ex. VAT)
00-857445-00001AP4TTL$2,028.27
RFQ

Plug Valves

Plug valves are designed with cylindrical or tapered plugs which rotate inside the valve body and allow the fluid to pass through the hollow channels going sideways through the plug. Raptor Supplies offers a wide array of Anderson Metals, Eaton, Parker, Rubberfab, Val-Matic and Weatherhead plug ports. Val-Matic plug valves are made of rugged cast iron with a welded nickel seat and permanently lubricated bearings to reduce friction and failure of the plug. These valves feature a shaft and seal system providing packing overload protection (POP) while preventing over-tightening and extending the bearing life during field adjustments. They also offer positive shut-off, wear-resistance and a smooth streamline flow to allow passage of large solid particles without clogging. Parker plug valves feature high flow capacities and a quarter-turn operation in a compact design withstanding pressures up to 3000 PSI. These units feature Nitrile / fluorocarbon / ethylene propylene (EPR & EPDM) rubber seats and seals for media compatibility and operating smoothly in different temperature ranges. They are available in A-LOK (R) and CPI (R) connection options with no distortion on installation.

We are here to help!

Looking for a part not listed here?