Please note that the item you have bought is a 115V.

Plug-In Wall Switch Timers | Raptor Supplies Worldwide

Plug-In Wall Switch Timers

Filter

INTERMATIC -

Plug In Timers

StyleModelMax. Time SettingAmpsBattery TypeMin. Time SettingTypeVoltageWattsWidthPrice (ex. VAT)
ADT6206 Days, 23 hr., 59 min.15SR44 Silver Oxide1 min.Indoor1201000568675"$82.94
BHB880R6 Days, 23 hr., 59 min.15AA Alkaline1 min.Outdoor1201000568588"$107.75
CTN31123 hr., 30 min.15-30 min.Indoor1201750568674"$30.45
DTN111RM4023 hr., 30 min.9.5-30 min.-120 VAC11853"$27.89
EHB11223 hr., 30 min.15-30 min.Indoor2403750568588"$37.66
FHB11323 hr., 30 min.20-30 min.Indoor1202500568588"$48.73
GHB11423 hr., 30 min.20-30 min.Indoor2405000568588"$48.45
TORK -

Wall Switch Timers

StyleModelNumber of PolesAmpsDepthTypeVoltageWattsWidthHP @ 120VPrice (ex. VAT)
AR5M4HW--------$60.48
BD1060MW--------$37.93
CD212HW--------$53.93
D1109A-PC--------$167.60
ESS703ZA--------$144.49
FSS703Z--------$136.33
GSS201-Pole7.251-1/2"Single Pole24-27712/1501 11/16"1/6$221.31
GSS20F1-Pole7.251-1/2"Single Pole24-27712/1501 11/16"1/6$254.63
HSS4031-Pole/3-Way161/4"1-Pole/3-Way120 to 277380 to 4400568736"1/2$170.50
PASS AND SEYMOUR -

Radiant Series Four Button Digital Timers

Pass & Seymour Radiant Series four button digital timers are used to automate lighting systems, ventilation fans and other electrical loads, allowing users to set specific schedules for ON / OFF operations. These timers have manual ON / OFF functionality through the paddle switch to ensure easy override of the timer's schedule when needed. They allow users to choose from preset shut-off times of 60, 40, 20 and 10 minutes to ensure lights are turned off after a desired duration. These timers are integrated with a locator light, which emits a soft glow when the switch is off, to find the timer in low light conditions.

StyleModelColorMaterial
ART2DBCCV4-Dark Bronze
RFQ
BRT2NICCV4-Nickel
RFQ
CRT2-BKBlack-
RFQ
DRT2IIvory-
RFQ
PASS AND SEYMOUR -

Adorne Series Timer Switches

StyleModelMaterial
AASTM2-W2-
RFQ
BASTM2G2Graphite
RFQ
CASTM2-M2Magnesium
RFQ
PASS AND SEYMOUR -

Radiant Series Digital Timers

Pass and Seymour Radiant Series digital timers are advanced electrical timers designed to provide control over lighting. These digital timers work with light bulbs or fixtures, including incandescent bulbs, LEDs, fluorescent lamps, CFLs, MLVs and ELVs. They feature a lighted switch ensuring visibility in low-light conditions. These digital timers are equipped with an adjustable time delay from 5 - 55 minutes (with five-minute increments) to 1 - 12 hours (with 15-minute increments). They have an audible beep and visible light flash warnings before turning off automatically. These timers have a manual ON / OFF switch and can be operated at voltages up to 120V.

PASS AND SEYMOUR -

Wall Box Digital Timers

StyleModelColor
A97030-LA-
RFQ
B97030-IIvory
RFQ
A97030-WWhite
RFQ
PASS AND SEYMOUR -

Radiant Series Button Timers

StyleModelColor
ART2-LALight Almond
RFQ
ART2-WWhite
RFQ
TORK -

Plug In Timer, M Inch Time Setting 30 m Inch, Max. Time Setting 23 hr., 30 m Inch

ModelItemPrice (ex. VAT)
402BCD2FEM$19.88
LUTRON -

Electronic Wall Switch Timer, Max. On/Off Cycles 1, White, 120 VAC

ModelItemPrice (ex. VAT)
MA-T51-WHCD3KBD$98.53

We are here to help!

Looking for a part not listed here?