Please note that the item you have bought is a 115V.

Plenum Fans | Raptor Supplies Worldwide

Plenum Fans

Filter

Dayton plenum fans deliver large volumes of air at low to medium pressures. These fans are ideal for HVAC applications. Dayton supply fans can also be used to direct the air supply inside closed spaces.

DAYTON -

Plenum Fans, Ball Bearings, Galvanised Frame

Dayton plenum fans are suitable for discharging clean air (at low to moderate pressures) in air handling and pressurised plenum applications. These units consist of centrifugal fan wheels that produce less turbulent airflow for increased performance. They have galvanised steel frames for durability, strength and are capable of withstanding temperatures up to 150 degrees F. They also have ball bearings for a smoother and continuous operation. Choose from a wide range of these plenum fans, available in fan motor speeds ranging between 1725 and 3450 rpm.

StyleModelCFM @ 2.000-In. SPCFM @ 0.250-In. SPCFM @ 0.500-In. SPCFM @ 2.500-In. SPCFM @ 4.000-In. SPFan RPMFrame DepthFrame FinishPrice (ex. VAT)
A7AL64-46114268--94825-5/8"-$3,267.21
A4TDL4------18"-$1,360.26
A7AL05-18731682--123718"-$1,999.23
A7AL04-18731682--123718"-$1,901.98
B7AN30-10,69510,217--80927-1/2"Baked Enamel$7,096.83
A7AL01-16781445--112818"-$1,846.69
B7AN27-92218656--70727-1/2"Baked Enamel$6,552.16
B7AN24-92218656--70727-1/2"Baked Enamel$6,701.24
A7AK93-19261817--169518"-$1,618.26
A7AK91-19261817--169518"-$1,608.56
A7AK89-16471507--147518"-$1,633.30
A7AK88-16471507--147518"-$1,536.05
B7AN08-80267612--84923"Baked Enamel$6,278.38
B7AN07-80267612--84923"Baked Enamel$5,928.10
B7AN06-80267612--84923"Baked Enamel$6,325.59
A7AK83-14791318--134518"-$1,503.10
A7AL67-53615092--108525-5/8"-$3,584.95
A7AL07-21972044--142118"-$1,984.85
A7AL36-33323097--114622-1/2"-$2,384.78
A7AL26-24082017--87122-1/2"-$2,270.74
A7AL28-24082017--87122-1/2"-$2,233.25
A7AL32-28662575--100522-1/2"-$2,542.06
A7AL63-46114268--94825-5/8"-$3,117.28
A7AK90-19261817--169518"-$1,706.20
A7AL69-53615092--108525-5/8"-$3,428.49
DAYTON -

Plenum Fan Wheel Diameter 30 1/2 Inch Less Drive Package

ModelItemPrice (ex. VAT)
4TDN1AD9KER$5,341.73

Plenum Fans

Plenum fans produce airflow in offices and commercial plenum spaces. These fans consist of centrifugal fan wheels without housing to occupy less space while discharging air in multiple directions. They offer quieter and more energy-efficient operation to deliver high volumes of air at high pressures than other fans. Choose from a wide range of these Dayton plenum fans with or without drive packages to allow customisation according to specific applications.

Working Mechanism

  • These fans have an open enclosure with a fan fitted at the centre.
  • A motor is attached to the central fan that powers and rotates the fan.
  • The centrifugal fan throws the air in all directions, creating an airflow inside the room.

Frequently Asked Questions

How to operate Dayton plenum fans?

These fans have no push button switches and are operated by controlling the power supply to the motor unit.

Are Dayton plenum fans suitable for noise-restricted environments?

Yes, the centrifugal style plenum fans generate minimum noise for operation in facilities having tight noise restrictions.

How to mount Dayton plenum fans?

These fans have open-style enclosures and are horizontally mounted onto flat / level surfaces.

We are here to help!

Looking for a part not listed here?