Please note that the item you have bought is a 115V.

Wesco Platform Trucks | Raptor Supplies Worldwide

WESCO Platform Trucks

Wesco platform trucks are used for transporting goods from one place to another in schools, hospitals, stores and warehouses. These platform trucks have aluminium body construction capable of handling loads up to 3000 lb and bolt-on caster wheels for easy installation and better manoeuvrability. The corner sockets at both ends permit the handles to be used on either or both sides of the truck. Choose from a wide range of Wesco platform trucks available in different deck configurations on Raptor Supplies, an authorised distributor of the brand.

Filter

WESCO -

Telescoping Handle Platform Trucks

Wesco platform trucks are designed for transporting bulky, heavy and large furniture items around the home, workplaces or gardens. The telescoping folding handle of these platform trucks make these units an ideal choice for compact spaces and also facilitate height adjustments at 32, 37, 41 & 44 inches, using the push lever. These trucks feature vinyl perimeter bumpers to prevent wall damages and TPR rubber casters for a non-marking smooth manoeuvring job. Variants are available in lengths of 29 and 35 inches on Raptor Supplies.

StyleModelLoad CapacityOverall LengthOverall WidthPrice (ex. VAT)
A272262440 lb.29"19"$210.03
A272263660 lb.35"23"$320.65
WESCO -

Aluminium and Steel U Boats

Wesco U-boats transport heavy boxes & packages in restaurants, hotels, grocery stores and warehouses. These U-boats feature long & narrow aluminium platforms to fit through tight & confined spaces, tall end panels to prevent loads from sliding and handles on each side to push or pull the cart. These U-boats have 2 rigid centre casters with 4 swivel end casters for easy manoeuvrability in narrow aisles & confined areas. They can handle loads up to 1750 lb. Choose from a wide range of these U-boats, also available in a galvanised steel variant on Raptor Supplies.

StyleModelHandleLoad CapacityOverall HeightOverall LengthOverall WidthPlatform StyleWheel MaterialPrice (ex. VAT)
A273292-1750 lb.60"63"18"Tread PlatePolyurethane$401.32
B273295-1750 lb.60"63"24"Tread PlatePolyurethane$761.48
C273294-1750 lb.60"63"16.25"WoodMoldon Rubber$357.79
D273293-1750 lb.61.25"53"17.5"SmoothMoldon Rubber$329.07
A273291-1750 lb.60"63"16"Tread PlatePolyurethane$598.75
E273296Folding1750 lb.61"64"16"OpenPolyurethane$830.13
F270339Removable+0.8 Degrees C at 37 Degrees C61"63"16"OpenPolyurethane$521.10
G273290Steel1750 lb.66"49"23.75"OpenPolyurethane$351.46
WESCO -

Steel Folding Handle Platform Trucks

Wesco steel platform trucks are used for moving forms, desk supplies and light-duty equipment around the office or a shop. These Deluxe Series platform trucks feature an enameled finish on a vinyl deck surface to prevent load slippage and vinyl perimeter bumpers for protecting the equipment against high impact loads. They further come integrated with a folding handle for easy storage and deliver load capacities up to 660 lb. Choose from a wide range of these platform trucks available in pneumatic and rubber wheel options on Raptor Supplies.

StyleModelHandle HeightLoad CapacityOverall HeightOverall LengthOverall WidthWheel MaterialPrice (ex. VAT)
A27223832.5"275 lb.32.5"29"19"Rubber$148.58
A27223932.5"400 lb.32.5"35"23"Rubber$396.90
B27201932.5"440 lb.32.5"29"19"Rubber$230.56
B27203537.5"660 lb.37.5"35"23"Rubber$402.14
A27876238.5"400 lb.38.5"35"23"Pneumatic$431.35
WESCO -

Wire Caged Steel Platform Trucks

Wesco caged platform trucks are suitable for transporting loose materials & small boxes in warehouses, factories and automotive plants. They feature non-marking thermoplastic rubber wheels for minimising noise, preventing floor markings and ensuring smooth rolling. They come with removable cages for easy loading / unloading. Choose from a wide variety of these platform trucks, available in 660 & 1100 lb capacities on Raptor Supplies.

StyleModelLoad CapacityOverall HeightOverall LengthOverall WidthPrice (ex. VAT)
A270456660 lb.36"35"23"$912.52
B2704611100 lb.40"48"30"$1,244.95
WESCO -

Wooden Platform Trucks

Wesco wooden deck trucks are designed for moving packages / equipment having polished surfaces prone to getting scratched / damaged from rough platforms. These platform trucks are ideal for factories, stock rooms, loading docks and warehouses. They feature a dried & varnished hardwood platform for minimising wear in adverse conditions and a cross brace handle for user convenience. Choose from a wide range of these platform trucks, available in 54 & 72 inch lengths on Raptor Supplies.

StyleModelOverall LengthOverall WidthPrice (ex. VAT)
A17224154"27"$244.72
A17224372"36"$325.21
RFQ
WESCO -

Aluminium Thrifty Plate Trucks

Wesco thrifty plate trucks transport heavy loads in automotive facilities and manufacturing plants. They feature lightweight aluminium construction for manoeuvring in tight spaces, textured platform to prevent slippage and corner bumpers for preventing damage against crashes. Choose from an extensive range of these platform trucks, available in 1200 & 2400 lb capacities on Raptor Supplies.

StyleModelLoad CapacityOverall HeightOverall LengthOverall WidthPrice (ex. VAT)
A2736081200 lbs.1.625"61"31"$908.18
A2736051200 lbs.1.625"37"25"$563.73
A2736071200 lbs.1.625"49"31"$470.86
A2736061200 lbs.1.625"49"25"$525.60
B2736032400 lb.2.625"49"31"$652.83
B2736042400 lb.2.625"61"31"$778.42
B2736022400 lb.2.625"49"25"$561.85
B2736012400 lb.2.625"37"25"$443.21
WESCO -

Value Plastic Platform Truck

Wesco Value plastic platform trucks are ideal for use in warehouses, retail stores, construction sites and manufacturing industries to lift or transport loads up to 265 lb. They feature a steel reinforced platform for excellent fire resistance and fixed & folding handles for easy storage in compact spaces. These trucks further come integrated with rubber wheels for absorbing shocks and impact loads, as well as providing excellent floor protection.

StyleModelOverall LengthOverall WidthPrice (ex. VAT)
A27228127.5"19.25"$99.16
A27228233.5"22"$115.28
WESCO -

Aluminium Folding Handle Trucks

Wesco aluminium trucks are designed with a folding handle (quick-release mechanism) for reducing strain on the wrist, while steering or pushing loads up to 660 lb. These platform trucks are integrated with mold-on rubber wheels for vibration absorption and excellent floor protection. Choose from a wide range of these trucks available in lengths ranging from 29 to 58.5 inches on Raptor Supplies.

StyleModelHandleHandle HeightLoad CapacityNumber of Caster WheelsOverall HeightOverall LengthOverall WidthPrice (ex. VAT)
A270389Dual Folding35.5"660 lb.635.5"58.5"18.5"$438.95
B272076Folding34.5"350 lb.434.5"29"18.5"$219.68
B272112Folding35.5"550 lb.435.5"35.5"24"$315.98
C270382Folding European-style41"660 lb.441"35.5"24"$294.71
WESCO -

Steel Platform Trucks

Wesco platform trucks are ideal for transporting heavy machinery & equipment in manufacturing plants and warehouses. They feature a removable cross-brace handle for ease-of-installation on either / both ends of the cart and 12 gauge reinforced steel construction for weather resistance and durability. Choose from a broad range of these trucks, available in 24, 27, 30 & 36 inch widths on Raptor Supplies.

StyleModelOverall HeightOverall LengthOverall WidthPrice (ex. VAT)
A2722662"39.5"24"$304.53
A2722682"57.5"27"$418.75
A2722722"75.5"36"$704.21
RFQ
A2722692"51.5"30"$527.07
A2722702"63.5"30"$649.88
A2722712"63.5"36"$540.25
A2722672.5"48"24"$417.68
WESCO -

Aluminium Platform Trucks

Wesco platform trucks are suitable for transferring heavy equipment in dock areas, laboratories, storerooms & warehouses. They feature a slip-resistant diamond pattern platform to prevent equipment from falling off and corner sockets at both ends to facilitate handle mounting. They have bolt-on casters for handling loads up to 3000 lb. Choose from a wide range of these platform trucks, available in 36, 48, 60 & 72 inch lengths on Raptor Supplies.

StyleModelOverall LengthOverall WidthPlatform StylePrice (ex. VAT)
A35002736"24"Smooth$527.40
B35003636"24"Diamond pattern$533.95
A35003048"30"Smooth$650.45
C35003948"30"Diamond pattern$683.59
A35002848"24"Smooth$629.67
C35003748"24"Diamond pattern$669.52
A35003160"30"Smooth$699.05
C35004060"30"Diamond pattern$882.49
C35004260"36"Diamond pattern$945.74
A35003360"36"Smooth$814.75
C35004372"36"Diamond pattern$1,151.02
RFQ
A35003472"36"Smooth$946.47
RFQ
WESCO -

Standard Platform Truck 1750 Lb.

ModelItemPrice (ex. VAT)
273297AE6CNH$839.90
WESCO -

Galvanised Steel Shelf Option, 350 Lbs Capacity

ModelItemPrice (ex. VAT)
273565AG7KAH$157.50
WESCO -

Polyurethane Bi-mode Folding Handle Truck, 400 Lbs Capacity

ModelItemPrice (ex. VAT)
272946AG7KCH$225.41
WESCO -

Economy Aluminium Truck With Telefolding Handle, 300 Lbs Capacity

ModelItemPrice (ex. VAT)
272250AG7KBA$189.65

We are here to help!

Looking for a part not listed here?