Please note that the item you have bought is a 115V.

Wesco Platform Truck Accessories | Raptor Supplies Worldwide

WESCO Platform Truck Accessories

Provide ergonomic solution for transporting heavy loads in warehouses and manufacturing plants. Include wheels and brackets to attach below platforms to enhance manoeuvrability. Feature mould-on polyurethane construction to withstand loads up to 4000 lb.

Filter

WESCO -

Aluminium Platform Trucks - FC-100 Accessories

StyleModelItemLoad CapacityOverall HeightOverall WidthWheel MaterialPrice (ex. VAT)
A250049Caster Set2000 lb.7.5"2"Polyolefin$278.02
B250051Caster Set3000 lb.7.5"2"Moldon Polyurethane$514.23
C250053Caster Set2400 lb.9.5"2"Moldon Rubber$379.15
D250250Caster Set1200 lbs.10"2.5"Pneumatic$408.35
E250046Caster Set750 lb.6.375"1.5"Polyolefin$210.52
F250047Caster Set2000 lb.6.75"2"Polyolefin$257.81
G250050Caster Set2000 lb.7.5"2"Moldon Rubber$339.05
H250052Caster Set3000 lb.7.5"2"Phenolic$337.75
I250055Caster Set3000 lb.9.5"2"Moldon Polyurethane$612.00
J250056Caster Set3000 lb.9.5"2"Phenolic$352.64
K250022Corner Bumper----$100.80
L250023Corner Bumper----$22.83
M52574Push Handle----$47.29
N52575Push Handle----$51.71
O52576Push Handle----$53.02
WESCO -

Steel Platform Truck Accessories

Wesco steel platform truck accessories provide an ergonomic solution for transporting heavy loads in warehouses and manufacturing plants. Wesco caster sets include wheels and brackets for mounting below platforms to enhance manoeuvrability. These caster sets have a pair of rigid casters for straight line travel and a pair of swivel casters for 360-degree movement. They feature mould-on polyurethane construction capable of withstanding loads up to 4000 lb. Extra push handles for platform trucks offer precise control. Choose from a wide range of these casters sets, available in polyolefin and full pneumatic variants on Raptor Supplies.

StyleModelItemLoad CapacityOverall HeightOverall WidthWheel MaterialPrice (ex. VAT)
A272192Caster Set2500 lb.9.5"2"Polyolefin$126.57
B272194Caster Set1600 lb.10.25"2.5"Full pneumatic$167.32
C272191Caster Set1600 lb.7"1.375"Polyolefin$70.12
D272193Caster Set4000 lb.9.5"2"Moldon Polyurethane$154.47
E272195Caster Set2500 lb.12"3.5"Full pneumatic$167.73
F272197Push Handle--24"-$38.21
G272198Push Handle--27"-$35.51
H272199Push Handle--30"-$36.90
I272200Push Handle--36"-$41.65
WESCO -

Aluminium Thrifty Plate Truck Accessories

StyleModelItemLoad CapacityPrice (ex. VAT)
A273612Caster Set2000 lb.$148.09
B273613Caster Set2400 lb.$190.47
C273611Corner Bumper-$33.55
D273616Corner Bumper-$29.62
D273615Push Handle-$48.76
C273610Push Handle-$52.94
D273614Push Handle-$44.92
C273609Push Handle-$49.75
WESCO -

6 In. Diameter Moldon Rubber Wheel Rigid And Swivel Caster, 1800 Lbs Capacity

ModelItemPrice (ex. VAT)
272202AG8EEB$123.95
WESCO -

10 In. Dia Full Pneumatic Zinc Steel Rigid And Swivel Caster, 1500 Lbs Capacity

ModelItemPrice (ex. VAT)
172245AG8EDV$185.78
WESCO -

8 In. Diameter Moldon Rubber Wheel Rigid And Swivel Caster, 2200 Lbs Capacity

ModelItemPrice (ex. VAT)
272203AG8EEC$144.49
WESCO -

5 In. Diameter Moldon Rubber Wheel Rigid And Swivel Caster, 1600 Lbs Capacity

ModelItemPrice (ex. VAT)
272201AG8EEA$116.18
WESCO -

8 In. Dia Full Pneumatic Zinc Steel Rigid And Swivel Caster, 1200 Lbs Capacity

ModelItemPrice (ex. VAT)
172244AG8EDU$178.34

We are here to help!

Looking for a part not listed here?