Please note that the item you have bought is a 115V.

Shepherd Caster Plate Casters | Raptor Supplies Worldwide

SHEPHERD CASTER Plate Casters

Rigid / swivel casters featuring polyurethane / rubber / thermoplastic rubber wheels capable of bearing loads up to 999 lb. Used for both light- and heavy-duty mobility applications. Models featuring over-the-wheel and total-lock brakes also available

Filter

SHEPHERD CASTER -

Plate Casters

StyleModelCore MaterialHardnessLoad RatingOperating Temp. RangeWheel DiameterWheel MaterialWheel WidthPrice (ex. VAT)
APGR40120ZN-POD01(KK)Polyolefin70 Shore D275 lbs.-20 to 180° F4"Polyolefin1.25"$16.98
RFQ
APGR30120ZN-POD01(KK)Polyolefin70 Shore D250 lbs.-20 to 180° F3"Polyolefin1.25"$16.81
RFQ
APGS30120ZN-POD01(KK)Polyolefin70 Shore D250 lbs.-20 to 180° F3"Polyolefin1.25"$18.28
RFQ
BC0020120ZN-TPR01(GG)Thermoplastic Rubber40 Shore D180 lbs.-45 to 180° F13/16"Thermoplastic Rubber13/16"$18.66
RFQ
SHEPHERD CASTER -

Standard Plate Casters

StyleModelItemPrice (ex. VAT)
APGT50120ZN-DMT32(GG)Caster$53.76
APGT40120ZN-DMT32(GG)Caster$48.55
BPGT50120ZN-TPU33(GG)Caster$51.80
BPGT40120ZN-TPU33(GG)Caster$46.66
CPGT30120ZN-TPR33(GG)Caster$41.16
DPTW50101BKPlate Caster$3.51
EPTW40101BK-BPlate Caster$3.36
DPTW40101BKPlate Caster$2.84
DPTW60101BKPlate Caster$4.14
EPTW50101BK-BPlate Caster$4.14
EPTW60101BK-BPlate Caster$4.74
FPSN30101BCGPlate Caster$1.88
GC0014120TZ-POL01(KK)Plate Caster$13.60
HPGR30120ZN-TPR33(GG)Rigid Caster$22.81
IPGR40120ZN-DMT32(GG)Rigid Caster$31.61
HPGR50120ZN-TPU33(GG)Rigid Caster$36.64
HPGR40120ZN-TPU33(GG)Rigid Caster$30.46
IPGR50120ZN-DMT32(GG)Rigid Caster$36.43
JPGS40120ZN-TPU33(GG)Swivel Caster$39.56
KPGS40120ZN-DMT32(GG)Swivel Caster$34.83
LPGS50120ZN-DMT32(GG)Swivel Caster$39.84
MPGS30120ZN-TPR33(GG)Swivel Caster$26.73
JPGS50120ZN-TPU33(GG)Swivel Caster$39.11
NPUT60101BKSwivel Plate Caster$7.15
OPUT125120BK-BSwivel Plate Caster$28.03
SHEPHERD CASTER -

NSF Listed Sanitary Plate Casters

StyleModelItemPrice (ex. VAT)
APRI30120ZN-TPUPlate Caster$11.33
BPRE30120ZN-NOMPlate Caster$19.53
CPGT30120ZN-POD01(KK)Plate Caster$30.38
DPRE30120ZN-3RPlate Caster$11.43
APRI40120ZN-TPUPlate Caster$13.00
EPRI50120ZN-MNTPlate Caster$24.03
FPRE50120ZN-MNTBPlate Caster$32.61
CPGT40120ZN-POD01(KK)Plate Caster$32.21
FPRE40120ZN-MNTBPlate Caster$25.59
GPRE20108ZN-3EBPlate Caster$7.70
HPRE40273ZN-MNTPlate Caster$35.64
IPRE40748ZN-TPUBPlate Caster$31.45
JPRE50120ZN-TPUPlate Caster$20.74
KPRE30120ZN-NOMBPlate Caster$21.53
LPRE40120ZN-3RBPlate Caster$18.71
DPRE50120ZN-3RPlate Caster$21.33
LPRE30120ZN-3RBPlate Caster$13.99
EPRI40120ZN-MNTPlate Caster$20.49
MPRE30120ZN-TPUBPlate Caster$14.18
NPRI50120ZN-3EPlate Caster$13.40
JPRE30120ZN-TPUPlate Caster$11.51
OPRE20108ZN-3EPlate Caster$6.69
CPGT50120ZN-POD01(KK)Plate Caster$36.91
APRI50120ZN-TPUPlate Caster$15.70
PPSQ25115ZN-3RPlate Caster$11.93
SHEPHERD CASTER -

Swivel Plate Casters

Shepherd Casters manufactures plate casters for medium-duty mobility applications in store fixtures and material handling equipment. These casters feature a heat-treated steel construction with RoHS-compliant zinc plating for extended durability, and polyurethane / thermoplastic rubber wheels with a dual ball bearing raceway to ensure even load distribution. Selected models also feature an NSF-approved thread guard to help prevent entangling of debris into the wheels. These Shepherd caster wheels are capable of bearing loads up to 315 lb (142.88 kg) and temperatures up to 180 degrees Fahrenheit. These casters are available in A-, C- and D-plate mounting options on Raptor Supplies.

StyleModelInside Bolt Hole SpacingCaster Brake IncludedCaster Load Rating RangeLoad RatingMounting Bolt Dia.Outside Bolt Hole SpacingOverall HeightPlate SizePrice (ex. VAT)
APGS60120ZN-TPU33(GG)TB1-3/4 x 2-3/4"Yes300 to 999 lb.300 lb.5/16"1-3/4 x 3"7.25"2-5/8 x 3-3/4"$36.04
BPGS60120ZN-TPU33(GG)1-3/4 x 2-3/4"No300 to 999 lb.300 lb.5/16"1-3/4 x 3"7.25"2-5/8 x 3-3/4"$28.36
CPGS30120ZN-TPU21(GG)1-3/4 x 2-3/4"No0 to 299 lb.250 lb.5/16"1-3/4 x 3"4.25"2-5/8 x 3-3/4"$17.46
CPGS40120ZN-TPU22(GG)1-3/4 x 2-3/4"No300 to 999 lb.300 lb.5/16"1-3/4 x 3"5.25"2-5/8 x 3-3/4"$19.58
CPGS50120ZN-TPU22(GG)1-3/4 x 2-3/4"No300 to 999 lb.315 lb.5/16"1-3/4 x 3"6.25"2-5/8 x 3-3/4"$33.63
CPGS30120ZN-TPR21(GG)1-3/4 x 2-3/4"No0 to 299 lb.210 lb.5/16"1-3/4 x 3"4.25"2-5/8 x 3-3/4"$18.38
DPGS60120ZN-TPR33(GG)1-3/4 x 2-3/4"No300 to 999 lb.300 lb.5/16"1-3/4 x 3"7.25"2-5/8 x 3-3/4"$29.04
CPGS40120ZN-TPU22(BG)1-3/4" x 2-3/4"No300 to 999 lb.300 lb.5/16"1-3/4" x 3"5.25"2-5/8" x 3-3/4"$25.44
CPGS50120ZN-TPU22(BG)1-3/4" x 2-3/4"No300 to 999 lb.315 lb.5/16"1-3/4" x 3"6.25"2-5/8" x 3-3/4"$29.11
EPRE20113ZN-TPR13/16" x 1-9/16"No0 to 299 lb.80 lb.3/16"13/16" x 1-9/16"2.625"1-3/16" x 2"$6.46
SHEPHERD CASTER -

Swivel Plate Caster w/ Total-Lock

StyleModelCaster Load Rating RangeCaster Wheel MaterialDurometerLoad RatingOverall HeightWheel DiameterWheel MaterialPrice (ex. VAT)
APGT30120ZN-TPU21(GG)0 to 299 lb.Polyurethane45 Shore D250 lb.4.25"3"Polyurethane$25.20
APGT30120ZN-TPR21(GG)0 to 299 lb.Thermoplastic Rubber85 Shore A210 lb.4.25"3"Thermoplastic Rubber$34.84
APGT50120ZN-TPU22(GG)300 to 999 lb.Polyurethane45 Shore D315 lb.6.25"5"Polyurethane$35.21
BPGT40120ZN-TPU22(GG)300 to 999 lb.Polyurethane45 Shore D300 lb.5.25"4"Polyurethane$27.83
SHEPHERD CASTER -

Rigid Plate Caster

StyleModelNon-MarkingCaster Load Rating RangeCaster Wheel MaterialOutside Bolt Hole SpacingOverall HeightPlate SizePlate ThicknessPlate TypePrice (ex. VAT)
APRI40120ZN-3RNo0 to 299 lb.Rubber1-3/4" x 3"4.88"2-5/8" x 3-3/4"0.098"C$12.78
BPGR60120ZN-TPU33(GG)Yes300 to 999 lb.Polyurethane1-3/4 x 3"7.25"2-5/8 x 3-3/4"0.125"A$29.61
BPGR30120ZN-TPU21(GG)Yes0 to 299 lb.Polyurethane1-3/4 x 3"4.25"2-5/8 x 3-3/4"0.125"C$16.26
BPGR50120ZN-TPU22(GG)Yes300 to 999 lb.Polyurethane1-3/4 x 3"6.25"2-5/8 x 3-3/4"0.125"C$24.68
BPGR60120ZN-TPR33(GG)Yes300 to 999 lb.Thermoplastic Rubber1-3/4 x 3"7.25"2-5/8 x 3-3/4"0.125"A$27.35
BPGR40120ZN-TPU22(GG)Yes300 to 999 lb.Polyurethane1-3/4 x 3"5.25"2-5/8 x 3-3/4"0.125"C$16.74
BPGR40120ZN-TPR22(GG)Yes0 to 299 lb.Thermoplastic Rubber1-3/4 x 3"5.25"2-5/8 x 3-3/4"0.125"C$16.00
BPGR50120ZN-TPR22(GG)Yes0 to 299 lb.Thermoplastic Rubber1-3/4 x 3"6.25"2-5/8 x 3-3/4"0.125"C$21.73
BPGR30120ZN-TPR21(GG)Yes0 to 299 lb.Thermoplastic Rubber1-3/4 x 3"4.25"2-5/8 x 3-3/4"0.125"C$17.20

We are here to help!

Looking for a part not listed here?