Please note that the item you have bought is a 115V.

Plastic Solenoid Valves | Raptor Supplies Worldwide

Plastic Solenoid Valves

Filter

HAYWARD -

Plastic Solenoid Valves

StyleModelPrice (ex. VAT)
ASV50100TV12AD$1,451.24
ASV50050SV24AD$1,092.18
ASV50050SV12AD$1,092.18
ASV50100SV12AD$1,451.24
BSV50075TV$1,108.89
BSV50050TV$836.85
BSV50100TV$1,196.49
BSV50050SV$836.85
BSV50075SV$1,108.89
ASV50100TV24AD$1,451.24
ASV50075TV24AD$1,363.64
ASV50100SV24AD$1,451.24
ASV50100TV220A$1,196.49
ASV50075TV220A$1,108.89
ASV50050TV220A$836.85
ASV50050SV220A$836.85
ASV50100SV220A$1,196.49
ASV50075SV220A$1,108.89
ASV50075TV12AD$1,363.64
BSV50100SV$1,196.49
ASV50050TV12AD$1,092.18
ASV50050TV24AD$1,092.18
ASV50075SV24AD$1,363.64
ASV50075SV12AD$1,363.64
PLAST-O-MATIC -

EASMT Series Solenoid Valves

HAYWARD -

SV Series Solenoid Valve

StyleModelBody MaterialCoefficient of VolumeMax. Fluid Temp.Overall HeightOverall LengthPipe SizeSeal MaterialPrice (ex. VAT)
ASV20075STVCPVC3.20190 Degrees F6.625"5 5/16"3/4"Viton$774.49
ASV20050STVCPVC2.30190 Degrees F6 5/16"5 5/16"1/2"Viton$583.59
ASV20100STVCPVC3.80190 Degrees F6.625"5.5"1"Viton$836.68
ASV20075STECPVC3.20190 Degrees F6.625"5 5/16"3/4"EPDM$747.71
ASV20100STECPVC3.80190 Degrees F6.625"5.5"1"EPDM$809.55
ASV20050STECPVC2.30190 Degrees F6 5/16"5 5/16"1/2"EPDM$556.56
ASV10050STVPVC2.30140 Degrees F6 5/16"5 5/16"1/2"Viton$529.08
ASV10100STVPVC3.80140 Degrees F6.625"5.5"1"Viton$793.38
BSV10075STEPVC3.20140 Degrees F6.625"5 5/16"3/4"EPDM$699.81
ASV10100STEPVC3.80140 Degrees F6.625"5.5"1"EPDM$753.55
ASV10075STVPVC3.20140 Degrees F6.625"5 5/16"3/4"Viton$715.66
ASV10050STEPVC2.30140 Degrees F6 5/16"5 5/16"1/2"EPDM$519.98
APPROVED VENDOR -

Solenoid Valve

StyleModelWattsCoefficient of VolumeOrifice Dia.Overall HeightOverall LengthOverall WidthPipe SizeSeal MaterialPrice (ex. VAT)
A4GPR1120.955/16"5.031"3.625"2"1/4"Viton$362.78
A4GPP9120.7715/64"5.031"3.625"2"1/4"Viton$362.78
A4GPP8202.3325/64"6 1/16"4 1/16"2 9/16"1/2"EPDM$431.06
A4GPR2202.3325/64"6 1/16"4 1/16"2 9/16"1/2"Viton$480.15
StyleModelPrice (ex. VAT)
AEASY4V8W24-120/60-NO-PV$1,078.00
RFQ
AEASY2V8W24-120/60-NO-PV$950.73
RFQ
StyleModelPrice (ex. VAT)
ATHP2V6W24-120/60-PV$1,103.45
RFQ
ATHP4V4W24-120/60-PV$1,103.45
RFQ
ATHP2V4W24-120/60-PV$1,103.45
RFQ
ATHP2V8W24-120/60-PV$1,103.45
RFQ
ATHP4V6W24-120/60-PV$1,103.45
RFQ
ATHP4V8W24-120/60-PV$1,103.45
RFQ
PLAST-O-MATIC -

EASYMT Series Solenoid Valves

Plast-O-Matic EASYMT Series solenoid valves control the flow of fluids or gases in chemical processing, water treatment, semiconductor manufacturing and pharmaceutical applications. These valves have Geon PVC / Corzan CPVC / Natural Polypro / Kynar PVDF seals for compatibility with different applications. They offer 1000000 cycles tested under laboratory conditions, and field applications report over 2000000 cycles. These valves have a rugged moulded construction and a patented Fail-Dry vented design to resist corrosion on exposed surfaces. These solenoid valves come with a moulded corrosion-resistant coil assembly for enhanced durability and the standard W24 coil with a COOL DIN connector for reduced energy consumption. These IP-65-rated valves are individually inspected and tested for increased convenience of a standard coil connector light to indicate when the valve is energised.

StyleModelCoefficient of VolumeOrifice Dia.Overall HeightOverall LengthPipe SizePrice (ex. VAT)
AEASYMT4V12R24-120/60-PF-----$735.64
RFQ
AEASYMT4V12R24-120/60-CP-----$696.18
RFQ
AEASYMT2V12R24-120/60-PF-----$710.18
RFQ
AEASYMT4V12R24-120/60-PP-----$698.73
RFQ
AEASYMT2V12R24-120/60-CP-----$658.00
RFQ
AEASYMT4V12R24-120/60-PV-----$621.09
RFQ
AEASYMT2V12R24-120/60-PV-----$605.82
RFQ
BEASYMT4V12W24-120/60-PF-----$918.91
RFQ
BEASYMT2V12W24-120/60-PF-----$890.91
RFQ
BEASYMT4V12W24-120/60-PP-----$882.00
RFQ
BEASYMT2V12W24-120/60-PP-----$845.09
RFQ
BEASYMT4V12W24-120/60-CP-----$879.45
RFQ
BEASYMT2V12W24-120/60-CP-----$841.27
RFQ
BEASYMT4V12W24-120/60-PV-----$805.64
RFQ
BEASYMT2V12W24-120/60-PV-----$792.91
RFQ
AEASYMT2V12R24-120/60-PP-----$661.82
RFQ
BEASYMT2V12W24-PP1.203/8"6.25"3 5/16"1/4"$740.78
BEASMT6V22W24-PP4.2021/32"7"4"1"$876.86
SPARTAN SCIENTIFIC -

6200 Series, Solenoid Valve

StyleModelCoefficient of VolumeOrifice Dia.Pipe SizeSeal MaterialVoltageWattsPrice (ex. VAT)
A6200-B60-AAB7B0.525/32"1/4"Buna N120 VAC8$61.89
A6200-B60-AAB6B0.525/32"1/4"Buna N24 VAC8$61.89
A6200-E60-AAC3B0.525/32"3/8"EPDM24 VDC10$63.49
A6200-E60-AAC6B0.525/32"3/8"EPDM24 VAC8$63.49
A6200-B60-AAC2B0.525/32"3/8"Buna N12 VDC10$61.89
A6200-E60-AAB7B0.525/32"1/4"EPDM120 VAC8$63.49
A6200-B60-AAC3B0.525/32"3/8"Buna N24 VDC10$61.89
A6200-B60-AAB3B0.525/32"1/4"Buna N24 VDC10$61.89
A6200-E60-AAB3B0.525/32"1/4"EPDM24 VDC10$65.66
A6200-B60-AAB2B0.525/32"1/4"Buna N12 VDC10$61.89
A6200-B60-AAC6B0.525/32"3/8"Buna N24 VAC8$61.89
A6200-E60-AAC2B0.525/32"3/8"EPDM12 VDC10$63.49
A6200-E60-AAC7B0.525/32"3/8"EPDM120 VAC8$63.49
A6200-B60-AAC7B0.525/32"3/8"Buna N120 VAC8$61.89
A6200-E60-AAB6B0.525/32"1/4"EPDM24 VAC8$63.49
A6200-E60-AAB2B0.525/32"1/4"EPDM12 VDC10$63.49
A6200-B70-AAC7B0.6113/64"3/8"Buna N120 VAC8$61.89
A6200-B70-AAB7B0.6113/64"1/4"Buna N120 VAC8$61.89
A6200-B70-AAC2B0.6113/64"3/8"Buna N12 VDC10$61.89
A6200-B70-AAB3B0.6113/64"1/4"Buna N24 VDC10$61.89
A6200-E70-AAB3B0.6113/64"1/4"EPDM24 VDC10$63.49
A6200-E70-AAB6B0.6113/64"1/4"EPDM24 VAC8$63.49
A6200-B70-AAC3B0.6113/64"3/8"Buna N24 VDC10$61.89
A6200-B70-AAB6B0.6113/64"1/4"Buna N24 VAC8$61.89
A6200-E70-AAB7B0.6113/64"1/4"EPDM120 VAC8$63.49
SPARTAN SCIENTIFIC -

3585 Series, Solenoid Valve

StyleModelCoefficient of VolumePipe SizeSeal MaterialVoltageWattsPrice (ex. VAT)
A3585-020-9226B1.953/8"Buna N24 VAC8.5$77.35
A3585-030-9222B1.953/8"EPDM12 VDC6.5$79.49
A3585-020-9227B1.953/8"Buna N120 VAC8.5$77.35
A3585-030-9223B1.953/8"EPDM24 VDC6.5$79.49
A3585-020-9222B1.953/8"Buna N12 VDC6.5$77.35
A3585-020-9223B1.953/8"Buna N24 VDC6.5$77.35
A3585-030-9227B1.953/8"EPDM120 VAC8.5$88.61
A3585-020-9237B2.451/2"Buna N120 VAC8.5$88.61
A3585-020-9233B2.451/2"Buna N24 VDC6.5$88.61
A3585-030-9237B2.451/2"EPDM120 VAC8.5$85.51
A3585-020-9236B2.451/2"Buna N24 VAC8.5$88.61
A3585-020-9232B2.451/2"Buna N12 VDC6.5$77.35
A3585-030-9236B2.451/2"EPDM24 VAC8.5$79.49
A3585-030-9232B2.451/2"EPDM12 VDC6.5$79.49
A3585-030-9233B2.451/2"EPDM24 VDC6.5$88.61
SPARTAN SCIENTIFIC -

3685 Series, Solenoid Valve

StyleModelCoefficient of VolumePipe SizeSeal MaterialVoltageWattsPrice (ex. VAT)
A3685-030-9213B9.73/4"EPDM24 VDC6.5$169.65
A3685-030-9212B9.73/4"EPDM12 VDC6.5$169.65
A3685-020-9212B9.73/4"Buna N12 VDC6.5$166.71
A3685-020-9216B9.73/4"Buna N24 VDC6.5$166.71
A3685-020-9217B9.73/4"Buna N120 VAC8.5$191.91
A3685-020-9213B9.73/4"Buna N24 VDC6.5$191.91
A3685-030-9217B9.73/4"EPDM120 VAC8.5$191.91
A3685-030-9216B9.73/4"EPDM24 VAC8.5$169.65
A3685-020-9227B141"Buna N120 VAC8.5$191.91
A3685-020-9222B141"Buna N12 VDC6.5$166.71
SPARTAN SCIENTIFIC -

3827 Series, Solenoid Valve

StyleModelCoefficient of VolumeOrifice Dia.Seal MaterialVoltagePrice (ex. VAT)
A3827-B60-AA86B0.175/64"Buna N24 VAC$43.36
A3827-B60-AA87B0.175/64"Buna N120 VAC$43.24
A3827-E60-AA83B0.175/64"EPDM24 VDC$54.05
A3827-B60-AA83B0.175/64"Buna N24 VDC$43.24
A3827-E60-AA86B0.175/64"EPDM24 VAC$55.93
A3827-E60-AA82B0.175/64"EPDM12 VDC$43.24
A3827-B60-AA82B0.175/64"Buna N12 VDC$43.24
A3827-E60-AA87B0.175/64"EPDM120 VAC$54.05
A3827-E80-AA87B0.311/8"EPDM120 VAC$48.50
A3827-E80-AA83B0.311/8"EPDM24 VDC$48.50
A3827-B80-AA86B0.311/8"Buna N24 VAC$48.50
A3827-B80-AA82B0.311/8"Buna N12 VDC$48.50
A3827-B80-AA83B0.311/8"Buna N24 VAC$47.89
A3827-E80-AA86B0.311/8"EPDM24 VAC$62.55
A3827-B80-AA87B0.311/8"Buna N120 VAC$48.50
A3827-E80-AA82B0.311/8"EPDM12 VDC$50.15
StyleModelBody MaterialCoefficient of VolumeMax. Fluid Temp.Orifice Dia.Pipe SizePrice (ex. VAT)
AEAST2V6W11-120/60-PF-----$1,052.55
RFQ
AEAST2V6W11-120/60-PV-----$544.73
RFQ
AEAST4V8W11-120/60-PF-----$1,065.27
RFQ
AEAST4V6W11-120/60-PF-----$1,061.45
RFQ
AEAST2V8W11-120/60-PF-----$1,056.36
RFQ
AEAST4V8W11-120/60-PV-----$554.91
RFQ
AEAST2V6W11-120/60-PP-----$591.82
RFQ
AEAST2V8W11-120/60-PP-----$594.36
RFQ
AEAST4V6W11-120/60-PP-----$596.91
RFQ
AEAST4V8W11-120/60-PP-----$604.55
RFQ
AEAST4V6W11-120/60-PV-----$552.36
RFQ
AEAST2V8W11-120/60-PV-----$547.27
RFQ
AEAST4V8W11-PPPolypropylene0.80180 Degrees F1/4"1/2"$530.14
AEAST4V6W11-PPPolypropylene0.50180 Degrees F3/16"1/2"$512.21
AEAST2V8W11-PPPolypropylene0.80180 Degrees F1/4"1/4"$531.30
AEAST2V6W11-PPPolypropylene0.50180 Degrees F3/16"1/4"$549.41
AEAST4V8W11-PVPVC0.80140 Degrees F1/4"1/2"$468.49
AEAST2V8W11-PVPVC0.80140 Degrees F1/4"1/4"$475.86
AEAST4V6W11-PVPVC0.50140 Degrees F3/16"1/2"$462.69
AEAST2V6W11-PVPVC0.50140 Degrees F3/16"1/4"$456.93
PLAST-O-MATIC -

Plastic Solenoid Valves

StyleModelPrice (ex. VAT)
ATHP2V8W24-PV$1,009.48
ATHP2V6W24-PV$1,005.85

Plastic Solenoid Valves

Plastic solenoid valves are designed to release, distribute and mix corrosive fluids in many industrial applications. Raptor Supplies offers a wide range of these solenoid valves from brands like Asco Numatics, Hayward, Plast-O-Matic, Red Hat and more. These units are controlled by an electric current passed through a solenoid coil that actuates the plunger to open / close the valve. Selected models feature a bellows barrier-type dynamic seal that prevents shaft / sleeve fretting. They have rugged thermoplastic body for corrosion resistance and resilient seating for tight shutoff. Choose from an array of these plastic solenoid valves, available in Normally Open, Normally Closed and Universal type valve configurations on Raptor Supplies.

We are here to help!

Looking for a part not listed here?