Please note that the item you have bought is a 115V.

Plasma Cutters | Raptor Supplies Worldwide

Plasma Cutters

Filter

LINCOLN ELECTRIC -

Plasma Cutters

Lincoln Electric plasma cutters are used for generating high-temperature, plasma gas to emit an electric arc on the workpiece and deliver dross-free precise cuts. The brand's TOMAHAWK Series plasma cutters feature the patented Touch Start system designed to initiate plasma arcs over a low-frequency range. They allow continuous workflow at the rated cut capacity ranging between 1/2 and 1-1/4 inches and are integrated with a front panel purge mode for setting the gas pressure and clearing the gas line. Selected models come with PowerConnect technology for automatically sensing and adjusting the input power up to 575 V and are therefore ideal for HVAC spiral ducting, marine repair, metal building and roof construction applications. Choose from an extensive range of these plasma cutters available in 10, 20 and 25 inch cord lengths on Raptor Supplies.

StyleModelCable LengthCutting CapacityInput VoltageItemOverall DepthOverall HeightOverall WidthPrice (ex. VAT)
AK3477-2---Plasma Cutter---$10,080.65
AK3477-1---Plasma Cutter---$9,317.40
BK2809-1---Plasma Cutter---$8,508.69
CK2806-1101/2208/230VPlasma Cutter and Air Compressor18.915.28.5$2,990.20
DK2807-120ft.3/4"208/230/1/50/60Plasma Cutter18.9"15.2"8.5"$3,241.94
EK2808-125ft.1-1/4"208/575/1/3/50/60Plasma Cutter22.1"15.2"8.5"$5,285.89
MILLER ELECTRIC -

Plasma Cutters

Miller Electric plasma cutters are suitable for cutting metallic workpieces in construction, metalworking and maintenance & repair applications. They feature Auto-Line technology for automatically connecting to 120 - 240VAC power source without removing the covers and Auto-Refire technology for automatically controlling the pilot arc while cutting expanded metal pieces or multiple metal pieces. They also have automatic air regulation for compensating against input pressure variation, thereby ensuring constant torch pressure. Choose from a wide variety of X-TREME plasma cutters, available in cutting capacities ranging from 3/8 to 7/8 inches on Raptor Supplies.

StyleModelCable LengthCutting CapacityDuty CycleInput VoltageOverall DepthOverall HeightOverall WidthPrice (ex. VAT)
A907584-------$6,182.95
B907584002-------$7,230.74
C90757912ft.5/8"20%, 50%120 to 24013.25"9"5.5"$3,906.58
D90752912ft.3/8 at 18 IPM240V - 35%, 120V (20A) - 20%, 120V (15A) - 35%208/240V 1PH13.25"9"5.5"$3,028.66
C907579001205/8120V -20%, 240V -50%120/240V13.2595.5$4,199.66
E90758320ft.7/8"40%, 100%208 to 23018.5"13.5"8.75"$5,716.79
F90758300225ft.7/8"40%, 100%208 to 23018.5"13.5"8.75"$6,558.20
E907583001507/8208V - 40%, 230V - 50%120/240V18.513.58.75$6,039.20
G90758400150ft.7/8"40%, 100%208 to 57518.5"13.5"8.75"$6,491.39
VICTOR -

Plasma Cutter

StyleModelCutting CapacityOverall DepthPrice (ex. VAT)
APT-Cut Master A-801/2"31"$7,411.78
BPT-Cut Master A-1205/8"32"$9,122.31
VICTOR -

Plasma Cutters

Victor Thermal Dynamics plasma cutters are designed to cut precisely through a variety of electrically conductive materials with the help of an accelerated stream of high-temperature plasma. They are ideal for cutting through aluminium, brass, copper and steel. These plasma cutters feature a lightweight design for maximum portability and are available in input voltage ratings of 120, 208 and 230 V at a maximum duty cycle of 60%. Choose from a wide range of these plasma cutters available in 10, 15 and 20 inches of length options on Raptor Supplies.

StyleModelOverall HeightCable LengthCutting CapacityOverall WidthDesignDuty CycleInput VoltageItemPrice (ex. VAT)
A1-1110-19.5"20ft.1/8-3/16"6.5"Light Weight With Built-In Air Compressor35% At 15A120AirCut 15C Plasma Sys w/ Air Compressor$2,250.14
B1-1730-11510212Inverter60% @ 120A208/230VPlasma Cutter$6,770.16
C1-1130-115"20ft.3/4-1-1/2"12"Durable With Roll Cage Construction40% At 80A60% At 65A100% At 55A208/230CUTMASTER 82 Plasma System$4,303.08
HOBART -

Plasma Cutters

StyleModelPrice (ex. VAT)
A500564$1,695.05
B500575$2,724.09
C500576$3,341.79
THERMAL DYNAMICS -

Plasma Cutters

StyleModelPrice (ex. VAT)
A1-1330-1$5,456.09
B1-1734-1$8,218.28
B1-5830-1$3,219.75
C1-5631-1X$3,542.63
D1-4000-1$2,321.25
E3-5630-1X$3,478.50
B1-1334-1$6,573.28
LINCOLN ELECTRIC -

Plasma Cutter P20 20a 115v

ModelItemPrice (ex. VAT)
K2820-1AA4AKH$1,470.59
BAILEIGH INDUSTRIAL -

Plasma Table, Input 220V

ModelItemPrice (ex. VAT)
PT-44AH-WCE9TGU$23,335.25
MILLER ELECTRIC -

Plasma Cutter, Input Voltage 208/575V

ModelItemPrice (ex. VAT)
907584004CD3TZF$7,476.24
THERMAL DYNAMICS -

Plasma Cutter; Oversized Display

ModelItemPrice (ex. VAT)
1-5630-1CD2MKZ$3,373.88

We are here to help!

Looking for a part not listed here?