Please note that the item you have bought is a 115V.

Miller Electric Plasma Cutters | Raptor Supplies Worldwide

MILLER ELECTRIC Plasma Cutters

Can cut up to 7/8-inch standard steel / stainless steel and 5/8-inch aluminium. Available in different cable lengths, overall heights and input voltage ratings

Filter

MILLER ELECTRIC -

Plasma Cutters

Miller Electric plasma cutters are suitable for cutting metallic workpieces in construction, metalworking and maintenance & repair applications. They feature Auto-Line technology for automatically connecting to 120 - 240VAC power source without removing the covers and Auto-Refire technology for automatically controlling the pilot arc while cutting expanded metal pieces or multiple metal pieces. They also have automatic air regulation for compensating against input pressure variation, thereby ensuring constant torch pressure. Choose from a wide variety of X-TREME plasma cutters, available in cutting capacities ranging from 3/8 to 7/8 inches on Raptor Supplies.

StyleModelCable LengthCutting CapacityDuty CycleInput VoltageOverall DepthOverall HeightOverall WidthPrice (ex. VAT)
A907584-------$6,182.95
B907584002-------$7,230.74
C90757912ft.5/8"20%, 50%120 to 24013.25"9"5.5"$3,906.58
D90752912ft.3/8 at 18 IPM240V - 35%, 120V (20A) - 20%, 120V (15A) - 35%208/240V 1PH13.25"9"5.5"$3,028.66
C907579001205/8120V -20%, 240V -50%120/240V13.2595.5$4,199.66
E90758320ft.7/8"40%, 100%208 to 23018.5"13.5"8.75"$5,716.79
F90758300225ft.7/8"40%, 100%208 to 23018.5"13.5"8.75"$6,558.20
E907583001507/8208V - 40%, 230V - 50%120/240V18.513.58.75$6,039.20
G90758400150ft.7/8"40%, 100%208 to 57518.5"13.5"8.75"$6,491.39
MILLER ELECTRIC -

Plasma Cutter, Input Voltage 208/575V

ModelItemPrice (ex. VAT)
907584004CD3TZF$7,476.24

We are here to help!

Looking for a part not listed here?